Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Processing

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
Pneumatic Mini Beveler
NITTO KOHKI
989.99 SGD
ADD TO CART
2014 TRUSCO Published Page: 2-1597, Chamfer Angle: 15 - 45 degree, Working Pressure (MPa [kgf/cm2]): 0.59[6], Air Consumption (m3/min): 0.9, Chamfering Capability: (SS400) up to 7C, 2R, 3R, 4R maximum 3C, 2R, 3R, 4R mild steel: Stainless steel (SUS304), No Load Rotation Speed (min-1[r.p.m]): 14000, Weight (kg): 2.9, TRUSCO Part Number: 116-6492, Accessories: Hexagon wrench T-15Gx1 this:: wrench (one inside the body attached) x2 pieces chip set screw (one inside the body attached) x2 12.7 square hole perforated sheet: Chip 3mm, 4mmx each :200-30SHx1 pieces x2 book coupler 8x25 Special: M8x2 pieces hexagon socket head set screw: one hex nut one
Category Metal Processing
Air Sander Polisher
NITTO KOHKI
789.99 SGD
ADD TO CART
Chamfer Angle: 45 °, Working Pressure (MPa [kgf/cm2]): 0.59[6], Air Consumption (m3/min): 0.4, Chamfering Capability: Mild steel (SS400): 0 to 2C, 2R, Body Dimension (mm) Overall Length: 136, No Load Rotation Speed (min-1[r.p.m]): 13000, Weight (kg): 1.8, TRUSCO Part Number: 116-6298, Specification: Pneumatic curve chamfering machine, Accessories: Chip: 9.525 square (C-plane) two (including body mounted one) chamfering amount gauge x 1 piece spanner T-9F x 1 this hook spanner 58-62 x 1 This x coupler 200-30SH 1 piece protection cap x 1 or x
Category Metal Processing
Circuit Bebe error (pneumatic) CB-01
NITTO KOHKI
539.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TRUSCO Part Number: 439-9226
Category Metal Processing
Air pipe handle machine
FUJI INDUSTRIAL TECHNIQUE
5,419.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Metal Processing
Handy chamfering machine
FUJI INDUSTRIAL TECHNIQUE
849.99 - 939.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Hose Cap: 3/8PT, Air Consumption (m3/min): 1.2, No Load Rotation Speed (min-1[r.p.m]): 10000, Weight (kg): 3.60
Category Metal Processing
Pipe tip processing machine
FUJI INDUSTRIAL TECHNIQUE
4,509.99 - 17,959.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Metal Processing

1