Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tapes

Sort by:
Showing 1 - 30 of 2,703 Results
Show: 30 60 90
VIEW: Grid View List View
Scotch Super Strong Double-Sided Tape Premier Gold, Versatile,
ThreeM 3M
4.12(8)
6.99 - 7.99 SGD
Purpose: Versatile (for indoor use) For gluing colorbox curtain Rails, Adhesive Power (N/10mm): 32, Adhesive: Special acrylics system, Tape Thickness (mm): 1.1, Tape Length (m): 1.5, Base Material: Acrylic foam, Operating Temperature Range (deg C): -20 - 90, Color: White
Category Tapes > Double Sided Tapes > Multi Purposes
Pioline Protective Adhesive Tape Y-09-GR
DIATEX
2.99 - 179.99 SGD
Tensile Ductility (%): 15, Tensile Strength (50 mm /N ): 280, Tuck (ball No.): 12, Tape Thickness (mm): 0.16, Extensibility (%): 15, Tape Length (m): 25
Category Tapes > Curing Tapes > Polyethylene Cloths
Masking tape for Vehicles Coating, "Kabuki S"
KAMOI KAKOSHI
4.62(8)
6.99 - 70.99 SGD
Category Tapes > Masking Tapes > For Car Painting
Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"
Nitto Denko
18.99 - 639.99 SGD
Extensibility (%): 220, Base Material: PTFE, Color: Gray
Category Tapes > Fluorine Resin Tapes
Conductive Copper Wheel Adhesion Tape
TERAOKA SEISAKUSHO
19.99 - 55.99 SGD
Purpose: For electric apparatus. Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring., Adhesive Force (N/10mm/Reference Value): 3.43, Adhesive Force (N/25mm): 8.85, Tensile Strength (N/25mm): 98.1, Electric Resistance (ohm/cm2): 0.04, Base Material Thickness (mm): 0.035, Adhesive: Acrylics system conductivity, Tape Thickness (mm): 0.07, Core Diameter (mm): 76, Tape Length (m): 20, Base Material: Rolled copper foil, Color: Dark brown
Category Tapes > Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Copper Foil Tapes
Conductive Copper Tape
SLIONTEC
5.00(2)
40.99 - 80.99 SGD
Tensile Strength (N/10mm): 62.7, Adhesive Power (N/10mm): 4.7, Base Material Thickness (mm): 0.035, Adhesive: Acrylic with a conductive, Tape Thickness (mm): 0.08, Tape Length (m): 20, Base Material: Rolled copper foil, Operating Temperature Range (deg C): -10 to 130, Color: Bronze
Category Tapes > Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Conductive Aluminum Foil Tapes
Anti Slip Tape
AS ONE
4.67(3)
14.99 SGD
Adhesive Force (N/25mm): 6.6, Adhesive: PMMA (acrylic), Tape Thickness (mm): 1.5, Tape Length (m): 2, Tape Width (mm): 50
Category Tapes > Safety Protection Tapes > Grip Tapes > Indoor Use > Plane and Barefoot Walking Use Tape
Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL-S"
Nitto Denko
23.99 - 559.99 SGD
Purpose: Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking., Tensile Strength (N/19mm:Reference Value): 240, Tensile Strength (N/10mm): 126.3, Adhesive Power (N/10mm): 3.58, Tape Thickness (mm): 0.13, Extensibility (%): 250
Category Tapes > Fluorine Resin Tapes
Vinyl Tape 117 For Electric Insulation
ThreeM 3M
5.99 - 21.99 SGD
Insulation Breakdown Voltage (kV/mm): 25, Tensile Strength (N/10mm): 25, Tape Thickness (mm): 0.2, Extensibility (%): 180, Specification: Lead-free
Category Tapes > Plastic tape > General Use
Nitto Double-Sided Adhesive Tape No.523
Nitto Denko
5.00(2)
8.99 SGD
ADD TO CART
Purpose: Securing carpets, adhering terminals and connections. Temporary panel joint for construction. Securing display boards, name plates. Securing wire protectors, Holding Power (min): 155, Tensile Strength (N/10mm): 74, Adhesive Power (N/10mm): (one side)4.44 (2 Sides)5.56, Adhesive: Rubber type, Tape Thickness (mm): 0.55, Extensibility (%): 12, Tape Length (m): 15, Base Material: Non-musline cloth, Tape Width (mm): 25, Weight (g): 300, Color: Cream, TRUSCO Part Number: 126-5385, Specification: Able to cut with hand
Category Tapes > Double Sided Tapes > Carpets, Artificial Turfs
EPTSEALER Airtight Packing for Windows and Sashes
Nitoms
10.99 - 22.99 SGD
Purpose: Doors and windows for air-tight seal As auxiliary material for airtight sheet Outlet and switch box, ventilation and inspection hole airtight Clearance, such as various types of housing equipment, car audio, covering vibration mitigation, Release Paper: Available, Tensile Strength (N/cm2): 8.0, Adhesive Force (N/20mm): 9.2, Adhesive: Acrylic type, Tape Thickness (mm): 5, Tape Length (m): 10, Base Material: EPDM, Color: Black
Category Tapes > Building Tapes > Gap, Water Removing Tapes
Filament Tape
SLIONTEC
5.00(2)
13.99 - 1,369.99 SGD
Tensile Strength (N/10mm): 320.0, Adhesive Power (N/10mm): 4.65, Tape Thickness (mm): 0.17, Tape Length (m): 50, Base Material: Polyester film + polyester yarn
Category Tapes > Filament Tapes
Copper Foil Adhesion Tape
TERAOKA SEISAKUSHO
8.99 - 27.99 SGD
Purpose: Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer, Adhesive Force (N/10mm/Reference Value): 3.92, Tensile Strength (N/25mm[kgf]): 245.2[25.0], Adhesive Force (N/25mm[gf]): 9.81[1000], Base Material Thickness (mm): 0.035, Adhesive: Acrylic type, Tape Thickness (mm): 0.07, Tape Length (m): 20, Base Material: Electrolytic copper foil, Type: For electronic devices
Category Tapes > Tape for Electronic and Circuit Board > Antistatic, Conductive Tapes > Copper Foil Tapes
High Pressure Insulating Tape, F-CO Tape  No.2
Furukawa Electric
5.99 SGD
ADD TO CART
Purpose: Electrical insulation tape for electricity from100 V to 33 kV. High-voltage power cables and wires terminal handling processing and Insulate the connection Repair the damaged portion of High-voltage power cables and the insulator. Insulated wire , Adhesive Force (N/20mm): 30, Tensile Strength (N/10mm): 4.0, Adhesive: Isobutylene-isoprene rubber, Tape Thickness (mm): 0.5, Extensibility (%): 450, Tape Length (m): 10, Base Material: Polyethylene film, Tape Width (mm): 20, Color: Black, Type: With no separators
Category Tapes > Plastic tape > High Voltage Insulation Tapes
Anti-Slip Adhesive Tape for Outdoor
MonotaRO
20.99 - 73.99 SGD
Tensile Strength (kgf/25mm): 6.0, Adhesive Power (g/25mm): 1500, Extensibility (%): 25, Base Material: Aluminum foil, Tape Width (mm): 50
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
Removable And Strong  Double-Faced Tape No.5000Ns
Nitto Denko
3.99 - 1,139.99 SGD
Tensile Strength (N/10mm): 20, Adhesive Power (N/10mm): 8.55, Tape Thickness (mm): 0.16
Category Tapes > Double Sided Tapes > Redetachment
Fluororesin Adhesion Tape ASF-110FR
CHUKOH CHEMICAL INDUSTRIES
18.99 - 669.99 SGD
Tape Length (m): 10
Category Tapes > Fluorine Resin Tapes
P-Cut Tape No. 4140
TERAOKA SEISAKUSHO
2.99 - 269.99 SGD
Tensile Strength (N/25mm): 100, Elongation (%): 16, Tape Thickness (mm): 0.155
Category Tapes > Curing Tapes > Polyethylene Cloths
3M Ptfe Tape 5490
ThreeM 3M
5.00(2)
41.99 - 369.99 SGD
Tensile Strength (N/10mm): 33.3, Adhesive Power (N/10mm): 2.55, Adhesive: Silicone based, Tape Thickness (mm): 0.09, Operating temperature Limits: -54 - 200deg C, Base Material: PTFE (fluorine resin), Color: Brown
Category Tapes > Fluorine Resin Tapes
Tape Dispenser
NICHIBAN
5.00(1)
679.99 SGD
ADD TO CART
Tape Length Setting Range (mm): 30 - 999, Adapter Tape Width (mm): 7 to 50, Adapter Tape External Diameter (phi mm): 180, Body Dimensions (Width x Depth x Height) (mm): 137x249x156, Tape Width (mm): 7 - 50, Power Consumption: 18W, Power: AC100V, Weight (kg): 2.6, Specification: 3-digit LED size display, auto feed function
Category Tapes > Tape Cutters > Electric Tape Cutter
Slion Waterproof Double-sided Adhesive Tape 5931
SLIONTEC
4.12(8)
14.99 - 579.99 SGD
Purpose: Various types of waterproofing and exterior wall coverings provisional stop waterproof, for sheet metal working., Adhesive Power (N/10mm): 9.8, Tape Thickness (mm): 1
Category Tapes > Double Sided Tapes > Airtight, Waterproof Tapes
Heat-Resistant Glass Cloth Tape
Permacel
4.50(2)
56.99 SGD
ADD TO CART
AS ONE Part Number: 1-6533-01, Tensile Strength (N/10mm): 323, Incombustibility: UL Standard E20392, Adhesive Power (N/10mm): 6.5, Heat-Resistant Temperature (deg C): 205 (3 hours) and 200 (continousl), Insulation Resistance (Mohm): 1500, Adhesive: Silicone based, Tape Thickness (mm): 0.191, Extensibility (%): 8.8, Tape Length (m): 33, Base Material: Glass cloth, Tape Width (mm): 25.4
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
3M Masking Tape No. 243J Plus
ThreeM 3M
5.99 - 74.99 SGD
Tensile Strength (N/10mm): 28.6, Adhesive Power (N/10mm): 1.06, Tape Thickness (mm): 0.08, Tape Length (m): 18
Category Tapes > Masking Tapes > For Car Painting
Reflective Tape
Nitto L Materials
14.99 SGD
Adhesive Force (N/25mm): 16, Adhesive: Acrylic, Tape Thickness (mm): 0.12, Tape Length (m): 10, Base Material: PET film, Tape Width (mm): 20
Category Tapes > Safety Protection Tapes > Fluorescent, Luminous Tapes
Scotch Tape Super Strong Double-Sided Tape For Rough Surface Materials
ThreeM 3M
21.99 SGD
ADD TO CART
Caution: Not available on ; soft PVC, polyethylene, polypropylene, soft rubber, silicone, fluororesin surface, sand, spheres, foamed concrete, blocks, and in places where paint is easy to peel and those that are always flooded., Purpose: Fits uneven surfaces and rough surfaces easily, bonding of plywood, veneers and mortars etc. Plywood, lumber, veneer boards, tiles, mortars, glass, Adhesive Power (N/10mm): 23, Adhesive: Acrylic system, Tape Thickness (mm): 1.2, Tape Length (m): 10, Base Material: Acrylics high soft form, Tape Width (mm): 19, Operating Temperature Range (deg C): -20 - 90, Weight (g): 235
Category Tapes > Double Sided Tapes > Outdoor, Uneven Surface
Ceramic Tape
TRUSCO
119.99 - 219.99 SGD
Moment Use Temperature (deg C): 900, Tape Thickness (mm): 2, Tape Length (m): 30, Operating Temperature Range (deg C): Up to 400, Material: 5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers, Specification: Adhesiveless
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
CHUKOH CHEMICAL INDUSTRIES
24.99 - 249.99 SGD
Category Tapes > Fluorine Resin Tapes
Kapton Adhesive Tape
TERAOKA SEISAKUSHO
4.14(7)
20.99 - 40.99 SGD
Purpose: Between layer of trance and coil etc, wrapping insulation Heatproof masking of solder coat and plating etc of printed circuit board, Tensile Strength (N/10mm [kgf]): 49[5.0], Tensile Strength (N/25mm[kgf]): 122.6[12.5], Adhesive Force (N/25mm[gf]): 5.39[550], Adhesive Force (N/10mm[gf]): 2.16[220], Electrolytic Corrosion Coefficient: 1, Insulation Breakdown Voltage (kV): 7, Heat-Resistant Temperature (deg C): 200, Base Material Thickness (mm): 0.025, Adhesive: Silicone based, Tape Thickness (mm): 0.05, Extensibility (%): 50, Paper Tube Inside Diameter (mm): 75, Tape Length (m): 20, Description 2: Electrical equipment requiring heat resistance insulator
Category Tapes > Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Duct Tape
tesa
4.22(9)
13.99 SGD
ADD TO CART
Tape Thickness (micro m): 180, Tensile Strength (N/10mm): 36, Adhesive Power (N/10mm): 4.1, Heat-Resistant Temperature (deg C): 65, Adhesive: Rubber-based, Extensibility (%): 18, Tape Length (m): 50, Base Material: Polyethylene-coated cloth, Tape Width (mm): 48
Category Tapes > Repair and Sealing Tape > Sealing Tapes
Sealing Tape
ESCO
4.99 - 43.99 SGD
Tape Length (m): 2, Base Material: EPDM foam, Color: Black, Material: EPDM foam
Category Tapes > Building Tapes > Gap, Water Removing Tapes

1 2 3 4 5 6 7 8 9 10 ...91 Next