Buy more than* S$200* and get FREE SHIPPING

Sprayers

Sort by:
Showing 1 - 26 of 26 Results
Show: 30 60 90
VIEW: Grid View List View
Sprayer Reducing Adapter
Safety 3
5.00(1)
3.46 - 5.41 SGD
Category Sprayers
Pressure Spray Nozzle
Furupla
5.00(2)
31.90 - 60.76 SGD
Purpose: Horticultural, Material: Nozzle: Stainless steel (SAS304)
Category Sprayers
Battery Powered Sprayer
Safety 3
47.67 - 60.59 SGD
Spray Pressure MPa (kgf/cm2): 0.187, Nozzle Length (cm): 40 to 90, Battery Life: 120 L, Injection Volume (mL/min): About 440, Spraying Volume (mL/min): 300, Nozzle: 1 (head), Hose Length (m): About 1.7, Power: D type batteries x 4, Type: Common type
Category Sprayers
Sprayer
Koshin
3.00(1)
126.49 SGD
ADD TO CART
Application Rate (L/min): It is not a guaranteed value (freely adjustment function) ※ value is a test value 0.7 - 噴板 (usually spraying) 1.0 - 2.0 (freely adjustment function) 噴板 (small amount for spreading) 0.3., Standard Operation Time: Battery capacity decreases when the temperature of the battery or (when using alkaline batteries) ambient temperature for about 6 hours is high, work time is reduced., Nozzle Length (cm): 45.5, Pump: Impeller pump, Batteries: X4 AA 1 form (optional), Body Dimensions (Width x Depth x Height) (mm): 330x155x505, Motor: 6V DC motor, Connection Thread: The injection port connecting part M12 (only injection port), Tank Capacity (L): (A chemical solution) 10, Current (A): 2, Weight (kg): 3, Accessories: Private shower nozzle holes, dropper, measuring cup, a ...
Category Sprayers
Electric Sprayer
Koshin
4.50(2)
386.30 SGD
ADD TO CART
Nozzle Length (cm): 87, Suction Amount (L/min): 50Hz: 3.2 60Hz: 4.0, Pump: Horizontal series of piston-type, Breaker: 8A (manual reset type), Maximum Pressure (MPa[kgf/cm2]): Deadline time: 3.5 [35], Insulation Assortment: Class E, Nozzle: Spray, direct freely adjustable type, Discharge Rate (L/min): 50Hz: (when spraying) 2.2 / (direct time) 2.5 60Hz: (when spraying) 2.7 (direct mode) 2.9, Hose Length (m): (Spray, with reel) 20, Power Cord (m): 5, Motor: Split-phase start-up type single-phase motor, Maximum Current (A): 50Hz: 6.1 60Hz: 5.3, Rated Voltage (V): AC-100, Power Consumption (W): 50Hz: 350 60Hz: 370, Cycle(Hz): 50/60, Output (W): 250, Weight (kg): 9.5, Specification: Electric vaporizer (with case), Accessories: Inhalation hose phi10x2.5m, surplus water hose phi7x2.5m, dis...
Category Sprayers
Electric Garden Sprayer
Safety 3
4.67(6)
126.49 - 140.83 SGD
Spray Pressure MPa (kgf/cm2): 1 Head / 0.34 2 Heads: /0.255, Nozzle Length (cm): 70 to 160, Injection Volume (mL/min): One oral part: about 380 Two-oral part: about 700, Spraying Volume (mL/min): 1 Head / 300 2 Head / 600, Nozzle: 1 head and 2 heads, Hose Length (m): About 10, Cord Length (m): About 2.5, Power: AC100V, Type: AC type, Height (mm): 385, Material: Body / tank / polypropylene Nozzles / aluminum Hose / PVC
Category Sprayers
Garden Spray
MonotaRO
15.37 SGD
ADD TO CART
Precautions for Use: When you remove the pump c in case of storage, always check if there is no remaining pressure in the tank., Hose Length (mm): 1300, Safety Valve Set Pressure (MPa): 0.35, Nozzle Length (mm): 380 (Without stretching), Capacity (L): 4, Weight (g): 850, Dimension (mm): 182x182x405, Material: (MAIN BODY)PE, (NOZZLE) GLASS FIBER(OTHER)PP
Category Sprayers
Sprayer
Kinboshi
100.94 - 123.45 SGD
Material (tank): Stainless, Material: Pump part / polypropylene, Caution: Please do not use it for purposes other than watering.
Category Sprayers
Sprayer Battery
Koshin
74.81 SGD
ADD TO CART
Compatible: KK-10X
Category Sprayers
Semi Automatic Sprayer
Safety 3
4.60(5)
56.72 - 85.14 SGD
Hose Length (m): 1, Material: Tank / stainless steel, pump parts / Brass, polypropylene, Other / Brass, soft PVC, polypropylene, polyethylene
Category Sprayers
Semi Automatic Sprayer Long
Safety 3
68.35 - 129.90 SGD
Category Sprayers
Herbicide Sprayer
Safety 3
70.93 SGD
ADD TO CART
Nozzle Length (cm): (Do not stretch) 40, Hose Length (m): 1.5, Dimension (phi x Height H) (mm): 190x495, Tank Capacity (L): 5, Weight (g): 960, Material: Tank / high-density polypropylene, pump / polypropylene, other / stainless steel, plastic, Viton
Category Sprayers
One-Hand Pressure Sprayer
Safety 3
23.13 - 24.42 SGD
Material: The main body, nozzle / polypropylene, tank / polyethylene, Specification: Variable nozzle 180 degree, pressure reducing valve
Category Sprayers
Plastic Garden Sprayer
Safety 3
269.90 SGD
ADD TO CART
Purpose: For spraying operation. For killing insects and disinfection of garden trees., Normal Opreration Pressure (kgf/cm2): (Highest) 7, Dimensions (Width W x Height H x Depth D) (mm): 340 x 525 x 190, Normal Opreration Pressure: (Highest) 0.7, Weight (g): 4000, Material: Tank / high-density polyethylene resin, Specification: With lever cock
Category Sprayers
Herbicide Sprayer, Battery Powered
Iris Ohyama
3.00(9)
54.13 SGD
ADD TO CART
Nozzle Length (cm): 61 to 83, Spraying Capacity (mL/min): About 360, Injection Capacity (mL/min): About 680, Hose Length (m): About 1.55 (tolerance)., Power (V): DC9 (6 this single dry cell / sold separately), Capacity (L): About 5, Weight (g): 1100, Color: Yellow, Dimension (mm): About 242x180x310, Material: Polypropylene, aluminum
Category Sprayers
One-Hand Pressure Sprayer, Long Nozzle
Safety 3
4.25(4)
20.54 - 23.13 SGD
Nozzle Length (mm): 235
Category Sprayers
Round Nozzle 25 Manual Type 1 Head
Safety 3
1.00(2)
14.08 SGD
ADD TO CART
Discharge Volume of (mL/min): 540(0.2MPa), Nozzle: N-KAL-9SB, Screw Diameter: PF1/4, Depth (mm): 20, Weight (g): 20, Height (mm): 65, Width (mm): 25, Material: PP POM SUS304
Category Sprayers
Sprayer Hose
Safety 3
4.00(2)
38.63 - 127.78 SGD
Hose Inside-Diameter (phi mm): 8.5, Screw: PF1/4
Category Sprayers
Sprayers, Battery Operated
Iris Ohyama
4.50(4)
48.97 - 58.01 SGD
Material (tank): Polypropylene (PP), Material (Nozzle): Aluminum alloy, Nozzle: Single head spout, Nozzle Length (mm): 610 to 1100, Hose Length (m): 1.55, Material (Hose): POLYVINYL CHLORIDE (PVC)
Category Sprayers
Pressure Aerosols
Furupla
4.50(8)
67.56 - 939.90 SGD
Category Sprayers
DAHLIA Accumulating Sprayer Hyper 3 Stage Expansion Outlet Nozzle
DAHLIA
3.00(6)
-
Material (tank): Polypropylene (PP), Material (Nozzle): Glass fiber polypropylene (PP), Nozzle: Two head opening, Nozzle Length (mm): 400 to 960, Hose Length (m): 1.5, Material (Hose): Vinyl chloride (PVC), Capacity (L): 5, TRUSCO Part Number: 360-5400
Category Sprayers
Electric Garden Sprayer
Safety 3
-
Nozzle Length (cm): (Do not stretch) 35, Hose Length (m): About 1.27, Capacity (L): 4, Weight (g): 960, Dimension (mm): 170x170x410, Material: Tank / polyethylene, pump nozzle / polypropylene, hose / plastic softening
Category Sprayers
One-Hand Pressure Sprayer
Safety 3
-
Dimensions (Width W x Height H x Depth D) (mm): 190x270x110, Weight (g): 300, Capacity (mL): 1000, Specification: Polyethylene container (transparent)
Category Sprayers
Auto Spray, Garden
E-Value
2.25(4)
-
Dimensions (Width W x Height H x Depth D) (mm): 180x280x105, Weight (g): 300, Capacity (mL): 1000, Material: nozzle hole part / made of brass
Category Sprayers

1

sprayers Related Products

Related Products