Buy more than* S$200* and get FREE SHIPPING

Flexible Hoses, Duct Hoses

Sort by:
Showing 1 - 30 of 343 Results
Show: 30 60 90
VIEW: Grid View List View
Flexible Duct Hose 3m
Fujimori Sangyo
24.99 - 61.99 SGD
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Flexible Hose
MonotaRO
17.99 - 30.99 SGD
Purpose: Typical air conditioner aluminum flexible cable duct, Typical air conditioner aluminum flexible cable duct, Maximum Temperature (Degree C): 140, Length (m): 3 (during contracting: 820mm), Material: Aluminum
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Flexible Aluminum, W Type
KURIMOTO
4.00(2)
50.99 - 80.99 SGD
Melting Point (degree c): Al660, Length (m): 2 (Compression: 1)
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
TOYO Duct AL-N 4m
Denka
4.50(6)
30.99 - 55.99 SGD
Purpose: General air-conditioning ducts, Temperature Range (deg C): (Ventilation temperature limits) -30-200 (representative value and not guaranteed values), Material: Aluminum
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Aluminum Duct
Kanaflex
129.99 - 319.99 SGD
Operating Temperature Range (deg C): 10 to 80, Length (m): 5, Material: Aluminum foil (laminated), steel wire
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Compact Flexible Duct
KURIMOTO
2.00(1)
24.99 - 35.99 SGD
Melting Point (degree c): Al660, Heat Resistant: (Allowable temperature) 100 degrees C, Length (m): 3 (Compression: 0.5)
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Galvanized Steel Flexible, Flexible Iron
KURIMOTO
4.60(5)
36.99 - 60.99 SGD
Melting Point (degree c): Fe:1536, Zn:419, Heat Resistant: (Allowable temperature) 100 deg C, Length (m): 2 (Compression: 1)
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Spiral Air Hose
Fujimori Sangyo
21.99 - 39.99 SGD
Dimension t (mm): 0.6
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Y Spiral Tube
Fujimori Sangyo
4.67(3)
31.99 - 139.99 SGD
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Spiral Nipple
KURIMOTO
5.99 - 13.99 SGD
Thickness t (mm): 0.6
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Spiral-Y
KURIMOTO
3.50(2)
32.99 - 119.99 SGD
Thickness t (mm): 0.6
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Aluminum Compact Flexible, S Type
KURIMOTO
4.29(7)
33.99 - 75.99 SGD
Melting Point (degree c): Al660, Length (m): 4 (when compressed 1)
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Flexible Metal Hose NFK Metal Touch
NANGOKU FLEXIBLE HOSE INDUSTRY
4.14(7)
32.99 - 119.99 SGD
Connection: Screwing, Maximum Working Pressure: 1MPa
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible hose
Spiral Nipple
Fujimori Sangyo
5.99 - 27.99 SGD
Overall Length (mm): 135
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Flexible Metal Hose, Union Welding Free Type
NANGOKU FLEXIBLE HOSE INDUSTRY
4.75(4)
35.99 - 169.99 SGD
Maximum Working Pressure: 1MPa
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible hose
Union Type Flexible Tube
Tofle
3.50(4)
32.99 - 209.99 SGD
Model: SUPER UNW, Specification: Patent No. No. 2120277
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible hose
Aluminum Flexible Duct
TRUSCO
5.00(1)
129.99 - 459.99 SGD
Length (m): 10
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Spiral Elbow 90 Degree
KURIMOTO
4.00(6)
21.99 - 76.99 SGD
Dimensions R: 1.0D, Thickness t (mm): 0.6, Specification: 90 degree bend pipe
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Spiral Tee
KURIMOTO
4.00(5)
24.99 - 76.99 SGD
Thickness t (mm): 0.6, Dimension H (mm): 30
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
NFK Union Nipple Type Flexible Pipe
NANGOKU FLEXIBLE HOSE INDUSTRY
4.00(6)
28.99 - 139.99 SGD
Maximum Working Pressure: 1MPa
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible hose
Flexible Tube
MIYAKO
5.00(1)
5.99 - 34.99 SGD
Nominal Diameter: G13
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible hose
Spiral Reducing Joint
KURIMOTO
4.25(8)
26.99 - 40.99 SGD
Thickness t (mm): 0.6
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Spiral Reducing T
KURIMOTO
5.00(1)
35.99 - 49.99 SGD
Thickness t (mm): 0.6, Dimension H (mm): 30, Material: Zinc-coated steel plate
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Spiral Reducing Y
KURIMOTO
45.99 - 71.99 SGD
Thickness t (mm): 0.6, Material: Zinc-coated steel plate
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube Joint
Drainage flexible joint washing machine waterproof bread connection for crab lock type
SF-JOINT
5.00(2)
30.99 - 34.99 SGD
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible Hose Joint
Drainage Flexible joint P type For wall drain toilet
SF-JOINT
44.99 SGD
ADD TO CART
Caution: * Reference load and breaking load are not guaranteed values., Purpose: For P type wall drain toilet, Allowable Eccentric (mm): 20, 20, Caliber (phi mm): 75, 75
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible Hose Joint
For connection to the drainage flexible joint tube and the tube
SF-JOINT
4.50(2)
30.99 - 48.99 SGD
Material: TPE
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible Hose Joint
Drain Flexible Joint, Rubber
SF-JOINT
4.50(2)
3.99 - 31.99 SGD
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible Hose Joint
Drainage flexible joint flange connecting the toilet (renovation)
SF-JOINT
41.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ FF-75 is a Western-style toilet only. It can not be installed for different bolt hole in the Japanese style toilet., Purpose: Flange connection toilet (renovation), Allowable Eccentric (mm): 80, Caliber (phi mm): 75, Material: TPE
Category Flexible Hoses, Duct Hoses > Flexible Hoses > Flexible Hose Joint
Metal Duct
Kanaflex
2.00(2)
199.99 - 619.99 SGD
Operating Temperature Range (deg C): -20-180, Length (m): 5
Category Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube

1 2 3 4 5 6 7 8 9 10 ...12 Next

Flexible Hose Duct Hose Related Products

Related Products