Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve

Sort by:
Showing 1 - 14 of 14 Results
Show: 30 60 90
VIEW: Grid View List View
Solenoid Valve, "MOMOTARO II" Diaphragm Type
Venn
3.00(2)
309.90 - 859.90 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Material (diaphragm): NBR, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Material (Body): CAC406 (bronze casting), Specification: Momotaro Diaphragm with water hammer relaxation
Category Solenoid Valve
Solenoid Valve, Momotaro II) Piston System
Venn
4.89(9)
329.90 - 909.90 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0 - 1.0, Operation: Electric current opening, Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf}), Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Steam, water, air and oil (kerosene, diesel oil, gasoline), Mounting Position: Aspect piping can be used in mounting position from the coil on the vertical to horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5-180 (For hot water less than 100), Insulation Assortment: H kind (silic...
Category Solenoid Valve
Bronze Small Pneumatic Ball Valve, Reduced Bore
KITZ
4.00(1)
139.90 - 279.90 SGD
Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Materials (cap): C3771BE
Category Solenoid Valve
Small Stainless Pneumatic Ball Valve, Reduced Bore
KITZ
5.00(2)
169.90 - 339.90 SGD
Material (body): SCS14A, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Material (ball): SUS316
Category Solenoid Valve
Small Motorized Ball Valve, Reduced Bore
KITZ
4.67(9)
159.90 - 469.90 SGD
Overload Protection Device: Impedance protection, Material (body cap): C3771BE, Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FPM, Lubricating Method: Grease, Cycle(Hz): 50/60
Category Solenoid Valve
Aluminum Pneumatic Butterfly Valve, Short Neck
KITZ
419.90 - 759.90 SGD
Material (body): ADC12, Material (disk): SCS14A, Material (O-Rings): EPDM, Material (Sheet): EPDM, Pressure: Temperature reference (Bata 1)
Category Solenoid Valve
Piston Solenoid Valve, ScrewDp-100 Series
Yoshitake
5.00(3)
329.90 - 919.90 SGD
Materials (valve body): Stainless steel, Material (disk): Fluorine resin, Materials (Valve): Stainless steel
Category Solenoid Valve
Small Motorized Electric Three Way Ball Valve, Reduce Boa
KITZ
4.89(9)
179.90 - 509.90 SGD
Overload Protection Device: Impedance protection, Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Lubricating Method: Grease, Cycle(Hz): 50/60
Category Solenoid Valve
Small Motorized Ball Valve, Reduced Bore
KITZ
166.67 - 554.26 SGD
Class: 10K, Material (body): SCS14A, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Lubricating Method: Grease, Material (ball): SUS316
Category Solenoid Valve
Full Port Forged Ball Valve, Powered
KITZ
4.50(2)
169.90 - 459.90 SGD
Class: 10K, Ambient Temperature (Degree C): -20 to 50, Opreration Method: Auto - Electric, Material (body cap): C3771BE, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Caliber Type: Full bore, Lubricating Method: Grease
Category Solenoid Valve
Solenoid Valve Terminal Box
Venn
54.19 SGD
ADD TO CART
Rated Current (A): 15, Rated Voltage (V): 250, Material: Metal, Specification: For indoor and outdoor. Rainproof. No display lamp. With ground nut
Category Solenoid Valve
Stainless Ball Valve
KITZ
239.90 - 259.90 SGD
Material (body): SCS14A, Material (O-Rings): FKM, Material (ball): SUS316, Dimensions E (mm): 86
Category Solenoid Valve
Bronze Ball Valve
KITZ
219.90 - 379.90 SGD
Connection Shape: (Screwed) JIS B0203, Material (body): CAC406, Materials (ball sheets): PTFE, Material (stem): C6782BD + Cr plated, Material (O-Rings): FKM, Maximum Allowable Pressure (MPa): 80 degC or less of water / oil / air (freezing) /0.98,100 degC following water / oil / air (with no freezing) /0.49, Materials (cap): C3771BE, Material (ball): K Metal + Ni over Cr-plated, System: (Floating) 1 / 4B over 1 1 / 4B, (trunnion-mounted) 1 1 / 2B / 2B, three-way Ni-men sheet / L port
Category Solenoid Valve
Solenoid Valve
Venn
369.90 - 469.90 SGD
Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0-1.0, Operation: Energization Open, Allowable Leakage Amount: Steam, water, oil: None (pressure gauge visually), air: 50mL / min (standard state) or less (at the time of 0.05 over 1.0MPa), Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw, Before/After Minimum Differential Pressure of Valve:(MPa): 0 (0.03 if the coil is horizontal), Ambient Temperature (Degree C): 5-60, Compatible Fluid: Steam / water / air / oil (about kerosene / diesel), Mounting Position: It can be used for horizontal and vertical piping mounting orientation from the vertical was above the coil to the horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5 over 1...
Category Solenoid Valve

1