Buy more than* S$200* and get FREE SHIPPING

Caster with Self Brake

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
Caster with Self Brake, Plate Type, Swivel Caster
Hammer Caster
4.50(2)
7.74 - 7.80 SGD
Mounting Hole Diameter P(mm): 6.5, Wheel Diameter D (phi mm): 50, Allowable Load (daN): 30, Eccentricity E (mm): 21, Attachment Height H (mm): 65, Allowable Load (daN[kgf]): 30, Stopper: No, Turning Radius (mm): 47, Mounting Seat A x B (mm): 70x42, Mounting Dimensions XxY (mm): 56x28, Finishing (Metal Compatibletings): Chromium plating finishing (steel sheet), Mounting Method: Orinary swiveling, Wheel Width (mm): 20, Shape: Caster wheel, Caution: Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will preve
Category Caster with Self Brake
Castor With Self-Braking, Plate System/Rigid Caster
Hammer Caster
7.42 - 7.48 SGD
Mounting Hole Diameter P(mm): 6.5, Wheel Diameter D (phi mm): 50, Allowable Load (daN): 30, Mounting Dimentsion X x Y(X1 x Y2)(mm): 56x28, Attachment Height H (mm): 65, Allowable Load (daN[kgf]): 30, Stopper: None, Mounting Seat A x B (mm): 70x42, Mounting Dimensions XxY (mm): 56x28, Hole Diameter (phi mm): 6.5, Wheel Width (mm): 20, Wheel Diameter (phi mm): 50
Category Caster with Self Brake
Threaded Caster, Brake
Hammer Caster
7.27 - 7.38 SGD
Caution: Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will prevent th, Wheel Diameter D (phi mm): 50, Allowable Load (daN): 30, Eccentricity E (mm): 21, Attachment Height H (mm): 68, Allowable Load (daN[kgf]): 30, Stopper: None, Turning Radius (mm): 47, Mounting Method: Screwing, Wheel Width (mm): 20, Wheel Diameter (phi mm): 50
Category Caster with Self Brake
Threaded Swivel Caster
Hammer Caster
7.63 - 7.69 SGD
Caution: Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will prevent th, Wheel Diameter D (phi mm): 50, Allowable Load (daN): 30, Screw Dimensions T: M12x1.75, Eccentricity E (mm): 21, Shaft Length L (mm): 35, Attachment Height H (mm): 68, Allowable Load (daN[kgf]): 30, Stopper: None, Turning Radius (mm): 47, Finishing (Metal Compatibletings): Chrome-plated(steelplate), Mounting Method: Screwing, Wheel Width (mm): 20, Wheel Diameter (phi mm): 50, Shape: Swivel
Category Caster with Self Brake

1