Buy more than* S$200* and get FREE SHIPPING

Caster with Adjuster Feet

Sort by:
Showing 1 - 12 of 12 Results
Show: 30 60 90
VIEW: Grid View List View
Adjustable Caster, Foot Master
Nansin
90.47 - 289.90 SGD
Accessories: Mounting bolts and nuts x1 set
Category Caster with Adjuster Feet
Adjustable Caster
Nansin
60.66 - 199.90 SGD
Material (Wheel): Nylon
Category Caster with Adjuster Feet
100AF Series Adjuster Hoot Swivel Caster Nylon Wheel
Uchimura Seisakusho
5.00(1)
17.26 - 26.66 SGD
Adjusting Screw M: M10, Adjuster Foot Outer Diameter D1 (mm): 37.7, Dimension L3 (mm): -, Surface Processing: Black galvanization, Specification: With adjuster foot
Category Caster with Adjuster Feet
600AF Series Adjuster Hoot Rigid Caster Rubber Wheel
Uchimura Seisakusho
16.55 - 22.01 SGD
Adjusting Screw M: M10, Adjuster Foot Outer Diameter D1 (mm): 37.7, Specification: With adjuster foot
Category Caster with Adjuster Feet
600 Af Series With Level Adjuster Fixed Casters, Nylon Car
Uchimura Seisakusho
14.53 - 21.05 SGD
Adjusting Screw M: M10, Adjuster Foot Outer Diameter D1 (mm): 37.7, Eccentricity E1-E2 (mm): -, Stopper: Not available, Surface Processing: Black galvanization, Material (Wheel): Polyamide resin (nylon 6) UL standard (94V-2) specification, Material (Body): Cold rolled steel (SPCC), Shape: Fixed wheel, Specification: With adjuster foot
Category Caster with Adjuster Feet
100 Af Series With Level Adjuster Universal Wheels, Rubber Car
Uchimura Seisakusho
17.84 - 28.24 SGD
Adjusting Screw M: M10, Adjuster Foot Outer Diameter D1 (mm): 37.7, Dimension L3 (mm): -, Surface Processing: Black galvanization, Material (Wheel): Nitril butadiene rubber (NBR), Specification: With adjuster foot
Category Caster with Adjuster Feet
Packing casters
Hammer Caster
24.87 - 29.51 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Adjusting Screw M: M10, Adjuster Foot Outer Diameter D1 (mm): 37.7
Category Caster with Adjuster Feet
Wheel master (plate type)
Off-Brand
5.00(1)
33.52 - 91.32 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Allowable Temperature (degreeC): -10-+90, Material (Body): ADC8
Category Caster with Adjuster Feet
Wheel master (bolt)
Off-Brand
42.72 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Allowable Temperature (degreeC): -10-+90, Material (Body): ADC8, Wheel Diameter (phi mm): 50, Weight (kg): 0.63
Category Caster with Adjuster Feet
Cass pad
Parts Seiko
23.09 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Wheel Diameter D (phi mm): 50, Allowable Load (kgf): 60, Shaft Length L (mm): 35, Screw T: M12, Attachment Height H (mm): 67, Thread Pitch (mm): 1.75, Wheel Width (mm): 70, Weight (g): 260, TRUSCO Part Number: 320-0752
Category Caster with Adjuster Feet
AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot
Yuei Caster
46.71 - 53.49 SGD
Wheel Width W(mm): 45, Allowable Load (daN[kgf]): 250[255], Bore Diameter P (phi mm): 11, Finishing (Metal Compatibletings): Unichrome plating, Material (Wheel): Reinforced nylon (input B ), Model: AF type, Shape: Universal car
Category Caster with Adjuster Feet
Cass pad
Parts Seiko
15.87 - 22.23 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Shaft Length L (mm): 35
Category Caster with Adjuster Feet

1