Buy more than* S$200* and get FREE SHIPPING

DIA / CBN

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Whet Stone
Noritake
19.70 SGD
ADD TO CART
Caution: Let WHITE STONE soak water or grinding oil and fix it on machine table. Press it to diamond andCBN wheel when you use it., Let WHITE STONE soak water or grinding oil and fix it on machine table. Press it to diamond andCBN wheel when you use it., Purpose: Diamond and CBN wheel setting grindstone., Diamond and CBN wheel setting grindstone., Bond: V, V, Hardness: H, H, Thickness (mm): 25, 25, Grain Size: 180, 180, Width (mm): 30, 30, Shape: S, Length (mm): 104, 104
Category DIA / CBN
Diamond Cup Wheel
TRUSCO
63.36 SGD
ADD TO CART
Caution: Make sure to wear protective glasses. Confirm there is no defect such as crack, scratch etc. before use., Purpose: Grinding for hard material such as concrete, block, brick, etc. Tool: disc grinder., 2014 TRUSCO Published Page: 2-1743, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 14500, Hole Diameter (phi mm): 20, Weight (g): 290, Thickness (mm): 5, Material: Carbon steel, TRUSCO Part Number: 402-3188, Specification: For semi and rough finishing
Category DIA / CBN
Diamond internal bar (3 mm)
TRUSCO
9.73 - 13.92 SGD
Category DIA / CBN
Surfacer DIA
Sankyo Diamond Industrial
95.36 SGD
ADD TO CART
Purpose: Grinding concrete, block, and brick, 2014 TRUSCO Published Page: 2-1744, Hole Diameter: M10, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 14500, Weight (g): 300, Thickness (mm): 6, TRUSCO Part Number: 397-0973, Specification: For semi and rough finishing
Category DIA / CBN
Impregnated Dresser
Nippon Diamond
129.90 SGD
ADD TO CART
Purpose: For machines with angled dresser holder, For machines with angled dresser holder, Shank (Diameter x Length): 11x32, 11x32, Shank: E, E, Dimension (mm): 6.5Wx12.5Lx9.5X, 6.5Wx12.5Lx9.5X, Grain Size: 6, 6, Shape: 2A, 2A
Category DIA / CBN
Diamond Wheel
TRUSCO
129.90 SGD
ADD TO CART
2014 TRUSCO Published Page: 2-1742, Outer Diameter (phi mm): 102, Usage Tool: Disk grinder, Maximum Rotation Speed (min-1[r. p.m]): 15000, Hole Diameter (phi mm): 15, Weight (g): 104.2, Finishing Material: (Foundation) S45C, Thickness (mm): 10, Grain Size: 60, TRUSCO Part Number: 171-4449, Caution: If jammed up, clean with brush. Wear protective gear such as safety cap and safety glasses., Application: To polish Japanese tile, marble stone, FRP, fire proof brick, class, and granite.
Category DIA / CBN
Electrodeposition Diamond Wheel
TRUSCO
159.90 SGD
ADD TO CART
Caution: If jammed up, clean with brush. Wear protective gear such as safety cap and safety glasses., Purpose: To cut and grind Japanese tile, marble stone, FRP, fire proof brick, class, and granite., 2014 TRUSCO Published Page: 2-1742, Outer Diameter (phi mm): 100, Usage Tool: Disk grinder, Maximum Rotation Speed (min-1[r. p.m]): 15000, Hole Diameter (phi mm): 15, Weight (g): 91.8, Finishing Material: (Foundation) S45C, Thickness (mm): 14, Grain Size: 60, TRUSCO Part Number: 171-4457
Category DIA / CBN
Diamond Point Set
Niigata Seiki
-
Purpose: For precision machining, finishing of metal molds such as carbide, glass products, accessories, etc., Maximum Using Revolving Speed (min-1): 32000, Material (shank): Carbon tool steel (SK), Rotational Speed (min-1[rpm]): 32000, Abrasive Type: Diamond # 150, Overall Length (mm): About 45, Shaft Diameter (phi mm): 2.35, Compatible Power Tool: Electric router, Set Contents: Cylindrical destination half circle ... Phi1.5x8, Phi1.8x8 cone Sakitaira ... Phi1.1xPhi1.6x7.5, Phi1.3xPhi1.9x7.5, Phi1.6xPhi2.3x7.5 cylindrical ... Phi1x7.5, Phi1.6x7.5 , Phi1.8x7.5, Phi2.6x9, Phi2.6x7.5, Phi3.2x7.5 balls ... Phi2, Phi2.5, Phi4 cone ... Phi2x12, Phi2.5x12, Phi4.2x6 variant ... Phi3x4.5, Phi2. 5x3.5, Phi2.2x8
Category DIA / CBN

1

CBN Related Products

Related Products