Buy more than* S$200* and get FREE SHIPPING

Clear Sheets

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Transparent Sheet
YUTAKA MAKE
10.99 - 49.99 SGD
Purpose: Simple partition. All types of covers. Simple curing sheet., Grommet Pitch (cm): 90, Sheet Thickness (mm): 0.18, Tear Strength (N): (Vertical)121, (horizontal)83, Tensile Strength: vertical 459N/3 cm, holizontal 364N/3cm, Color: Transparent, Material: [SHEET] POLYETHYLENE (PE), [EYELET]POLYETHYLENE (PE)
Category Clear Sheets
Transparent Thread Sheet
YUTAKA MAKE
4.62(8)
42.99 - 149.99 SGD
Purpose: For protection against rain.Can be used as wind guard or as separable sheets.For simplified greenhouses or multi frames.Promotes compost fermentation.Also suitable as tablecloth etc., Thickness (mm): 0.3
Category Clear Sheets
Clear Cloth Sheet
TRUSCO
4.50(2)
55.99 - 409.99 SGD
Sheet Thickness (mm): 0.5, Eyelet Pitch (mm): 900, Color: White, Finishing Material: (Sheet) polyolefin, (eyelet) aluminum
Category Clear Sheets
Transparent Itoiri sheet
MonotaRO
30.99 - 95.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Eyelet Inner Diameter (mm): 9.5
Category Clear Sheets
Flameproof threading clear sheet
TRUSCO
269.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimensions (m): 2x3, Thickness (mm): 0.45, TRUSCO Part Number: 276-8631
Category Clear Sheets
See-Through Clear Sheet
HAGIHARA INDUSTRIES
4.40(5)
28.99 SGD
ADD TO CART
Eyelet Inner Diameter (mm): 12, Grommet Pitch (cm): 90, Material (eyelet): Aluminum, Sheet Thickness (mm): 0.2, Dimension (Vetical x Horizontal) (m): 1.71x3.51, Tensile Strength (50 mm /N ): 500 vertical, horizontal 450, Tear Strength (N): 170 vertical, horizontal 120, Material (Sheet): Polyethylene (PE) (UV blending methane gas CO 2 inhibitor combination), Number of Eyelet: 12, Color: Semitransparent, Weight (kg): 1.17, TRUSCO Part Number: 377-8860
Category Clear Sheets
Clear Tarp
YUTAKA MAKE
4.00(3)
29.99 - 65.99 SGD
Grommet Pitch (cm): 45, Sheet Thickness (mm): 0.1
Category Clear Sheets

1