Buy more than* S$200* and get FREE SHIPPING

Building Hardwares, Building Materials, Painting Interior Goods

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Flush Handles
Geo. Prince Takeshita
13.99 - 26.99 SGD
Purpose: Access doors, Hydrant boxes, Maintenance doors, Opreration Method: Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Push the button and turn the handle., Finishing: Silver Color Painting, Classification: Building, Material: Zinc-Alloy Die-Casting
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Handles > Handle
Flush Handles
Geo. Prince Takeshita
9.99 - 23.99 SGD
Purpose: Access doors, Control panels, Power distribution panels, Maintenance doors, Hydrant boxes, Steel furniture, Storage rooms, Mounting Plate Thickness (mm): (Max.)3, Opreration Method: Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Push button and turn handle., Finishing: Satin Chrome Plating, Classification: Building, Material: Zinc-Alloy Die-Casting
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Handles > Handle
Stainless Round Handles
Geo. Prince Takeshita
3.00(1)
18.99 - 22.99 SGD
Purpose: Access doors, Maintenance doors, Storage rooms, Mounting Plate Thickness (mm): 1.0-1.6, Opreration Method: Push button to turn handle to right/left., Finishing: Zinc Plating + Mirror Polishing, Classification: Building, Material: Zinc-Alloy Die-Casting + Stainless Steel Sheet (SUS-304)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Handles > Handle
Stainless Crescent Locks
Geo. Prince Takeshita
5.00(1)
4.99 SGD
ADD TO CART
Purpose: Cabinets, Steel fixture, Finishing: Electrolytic polishing, Electrolytic Polishing, Weight (g): 51, 51, Material: Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Hardware for windows > Crescent
Flush Handles
Geo. Prince Takeshita
5.00(2)
17.99 SGD
ADD TO CART
Purpose: Access doors, Control panels, Power distribution panels, Cabinets, Key: Same key number is No.G200. The key comes with two., K/A No.G200. 2 keys are attached., Mounting Plate Thickness (mm): -3, (Max.)3, Opreration Method: Left and right without permission of the change should be to invert the latch. Handle Press cylinder part and got up, stopper plate will be unlocked., Left/right hand use can be changed by turning over (reversing) the position of stopper plate., Finishing: Satin chrome color paint finish, Satin Chrome Painting, Weight (g): 209, 209, Classification: Architecture, Building, Material: Zinc die-casting (ZDC), Zinc-Alloy Die-Casting, Specification: With key (K/A), With lock-release knob
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Handles > Handle
Stainless Arm Stopper
Geo. Prince Takeshita
2.00(1)
8.99 SGD
ADD TO CART
Purpose: Access doors, Control panels, Storage rooms, Kitchen equipment, Opreration Method: Left/right hand use can be changed by turning over (reversing) the position of bracket., Finishing: Electrolytic Polishing, Weight (g): 76, Material: Stainless Steel Sheet (SUS-304)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Door Stop > Arm stopper / lever stopper
Wire Stoppers
Geo. Prince Takeshita
7.99 SGD
Caution: L-139N is only for stopper of door. Do not use as secure stopper. (Possible to break by strong wind.), Purpose: Access doors, Maintenance doors, Storage rooms, Finishing: Nickel Plating + Zinc Plating, Material: Brass + Stainless Steel (SUS-304) + Cold Rolled Steel Sheet
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Rails > Picture Rail > Wire hanger
Stainless Flag Hinges
Geo. Prince Takeshita
3.99 SGD
Purpose: Access doors, Maintenance doors, Signbords, Steel Door, Finishing: Hairline Buffing, Material: Stainless Steel Sheet (SUS-304), Type: Building, Caution: Screws are not attached.
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Hinge > Banner of the Queen
Flush Handles
Geo. Prince Takeshita
10.99 - 12.99 SGD
Purpose: Access doors, Power distribution panels, Cabinets, Mounting Plate Thickness (mm): (Max.)3, Opreration Method: Left/right hand use can be changed by turning over (reversing) the position of stopper plate., Finishing: Satin Chrome Plating with Lacquer, Classification: Building, Material: Zinc-Alloy Die-Casting
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Handles > Handle
Stainless Spring Latches
Geo. Prince Takeshita
5.00(1)
1.99 SGD
ADD TO CART
Purpose: Access doors, Hydrant boxes, Mounting Screw: M3 flathead screws with small head, Weight (g): 7, Material: Stainless Steel Sheet (SUS-304)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Triangular spring (Gombe)

1