Buy more than* S$200* and get FREE SHIPPING

Rotary Bur

Sort by:
Showing 1 - 30 of 431 Results
Show: 30 60 90
VIEW: Grid View List View
Master Carbide Bur A
MRA
5.00(5)
15.99 - 20.99 SGD
Overall Length (mm): 38, Material: All cemented carbide
Category Rotary Bur
Master Carbide Bur C
MRA
2.50(2)
34.99 - 149.99 SGD
Shank Length (mm): 45
Category Rotary Bur
Master Carbide Bur A
MRA
5.00(1)
15.99 SGD
Overall Length (mm): 38, Material: All cemented carbide
Category Rotary Bur
Carbide Rotary Burr, Cylindrical Round Tip
NICHOLSON
4.00(1)
16.99 - 119.99 SGD
Category Rotary Bur
Carbide Rotary Bur, Bullet Type
NICHOLSON
16.99 - 95.99 SGD
Category Rotary Bur
Carbide Burr A
TRUSCO
5.00(2)
12.99 - 15.99 SGD
Cut Name: Double cut, Shank Diameter (phi mm): 3, Maximum Rotation Speed (min-1[r. p.m]): 40000, Type: All Carbide, Weight (g): 6
Category Rotary Bur
Master Carbide Bur AC
MRA
5.00(1)
41.99 - 149.99 SGD
Cut Name: Aluminum cut, Shank Diameter (phi mm): 6.0, Specification: Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Category Rotary Bur
Master Carbide Bur AC
MRA
47.99 - 199.99 SGD
Cut Name: Aluminum cut, Shank Diameter (phi mm): 6.0, Specification: Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Category Rotary Bur
Master Carbide Bur C
MRA
40.99 - 229.99 SGD
Shank Length (mm): 45, Shank Diameter (phi mm): 6.0
Category Rotary Bur
Master Carbide Bur C
MRA
5.00(1)
36.99 - 129.99 SGD
Shank Diameter (phi mm): 6.0
Category Rotary Bur
Master Carbide Bur B
MRA
27.99 - 31.99 SGD
Recommended Rotation Speed (min-1[r.p.m]): 26000, Blade Diameter (phi mm): 6.4, Shank Length (mm): 30, Shank Diameter (phi mm): 3.0, Blade Length (mm): 13.0, Overall Length (mm): 43
Category Rotary Bur
Master Carbide Bur A
MRA
5.00(5)
15.99 - 18.99 SGD
Recommended Rotation Speed (min-1[r.p.m]): 40000, Blade Diameter (phi mm): 3.0, Shank Diameter (phi mm): 3.0, Overall Length (mm): 38, Material: All cemented carbide
Category Rotary Bur
Master Carbide Bur B
MRA
27.99 SGD
Recommended Rotation Speed (min-1[r.p.m]): 26000, Angle (Degree): 22, Blade Diameter (phi mm): 6.4, Shank Length (mm): 30, Shank Diameter (phi mm): 3.0, Blade Length (mm): 13.0, Overall Length (mm): 43
Category Rotary Bur
Master Carbide Bur C
MRA
4.00(1)
37.99 - 119.99 SGD
Shank Diameter (phi mm): 6.0
Category Rotary Bur
Woodwork Hex Shank Rotating File
RELIEF
2.80(5)
15.99 SGD
Purpose: For grinding of material such as wood, aluminum, plastic and light metal., Hexagon Axis Opposite Side Length (mm): 6.35, Allowable Number of Rotations (min-1r.p.m): 5000
Category Rotary Bur
Carbide Rotary Burr, Cylindrical Round Tip
NICHOLSON
16.99 - 209.99 SGD
Category Rotary Bur
Master Carbide Bur B
MRA
4.00(4)
27.99 SGD
Recommended Rotation Speed (min-1[r.p.m]): 26000, Blade Diameter (phi mm): 6.4, Shank Length (mm): 30, Shank Diameter (phi mm): 3.0, Blade Length (mm): 13.0, Overall Length (mm): 43
Category Rotary Bur
Master Carbide Bur C
MRA
2.00(2)
33.99 - 139.99 SGD
Shank Diameter (phi mm): 6.0
Category Rotary Bur
Master Carbide Burr
MRA
27.99 SGD
ADD TO CART
Cut Name: Master cut, Recommended Rotation Speed (min-1[r.p.m]): 40000, Blade Diameter (phi mm): 3, Shank Diameter (phi mm): 3, Overall Length (mm): 60, Material: All cemented carbide, Compatible: Carbon alloy steel, heat-resistant steel, stainless steel, cast iron, Specification: The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Category Rotary Bur
Master Carbide Bur Coating C
MRA
49.99 - 64.99 SGD
Recommended Rotation Speed (min-1[r.p.m]): 20000, Blade Diameter (phi mm): 9.5, Material: Brazing type
Category Rotary Bur
Master Carbide Bar, HD Series
MRA
65.99 - 139.99 SGD
Cut Name: Master cut, Shank Length (mm): 45, Material: Brazing type, Compatible: Stainless steel, Specification: Minimize chattering, scraping shape is like granule. Operation is safe.
Category Rotary Bur
Hex Shank Ironwork Rotary Bur
SK-11
3.67(3)
12.99 - 13.99 SGD
Purpose: Adjust the size, burring iron and light metals, etc., Hexagon Opposite Side(mm): 6.35, Maximum Rotation Speed (min-1[r. p.m]): 3000, Overall Length (mm): 60, Shaft Diameter (phi mm): 6.35, Material: SK-4(HRC-60)
Category Rotary Bur
Carbide Rotary Bar
NICHOLSON
16.99 - 86.99 SGD
Category Rotary Bur
Carbide Cutter Set, 6mm Shank
No Brand
189.99 SGD
ADD TO CART
Blade Diameter x Blade Length x Shaft Diameter x Shaft Length (mm): [Tomorokoshi round tip] 12 x 25 x 6 x 45 10x19x6x45 [Ball] 12x12x6x45 10x10x6x45 [Ammunition] 6x16x6x42 10x20x6x45 [Cylinders] 10x20x6x45 12 x 25 x 6 x 45, Set Contents: Tongari round tip x ball, 2 x cannon balls, 2 x cylinders Total 8 pieces
Category Rotary Bur
Carbide rotary bar WRC 0616/6 cut 3 plus
PFERD
64.99 SGD
ADD TO CART
Purpose: It is suitable for cutting a wide range of work such as steel, cast iron and stainless steel with hardness of 38 HRC or less., Cut shape: 3Plus, 3Plus, 3Plus, Head Length (mm): 16, 16, 16, Head Size (phi mm): 6, 6, 6, Shaft Length (mm): 55, 55, 55, Shaft Diameter (phi mm): 6, 6, 6
Category Rotary Bur
Carbide rotary bar WRC 1020/6 cut 3 plus
PFERD
82.99 SGD
ADD TO CART
Purpose: It is suitable for cutting a wide range of work such as steel, cast iron and stainless steel with hardness of 38 HRC or less., Cut shape: 3Plus, Head Length (mm): 20, Head Size (phi mm): 10, Shaft Length (mm): 60, Shaft Diameter (phi mm): 6
Category Rotary Bur
Carbide rotary bar WRC 1225/6 cut 3 plus
PFERD
129.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: 38HRC following hardness of steel, cast iron, suitable for the cutting of stainless steel, such as a wide range of work., Cut shape: 3Plus, Head Length (mm): 25, Head Size (phi mm): 12, Shaft Length (mm): 65, Shaft Diameter (phi mm): 6
Category Rotary Bur
Carbide rotary bar ZYA 0613/3 cut 3 plus
PFERD
35.99 SGD
ADD TO CART
Purpose: 38HRC following hardness of steel, cast iron, suitable for the cutting of stainless steel, such as a wide range of work., Cut shape: 3Plus, 3Plus, Head Length (mm): 13, 13, Head Size (phi mm): 6, 6, Shaft Length (mm): 43, 43, Shaft Diameter (phi mm): 3, 3
Category Rotary Bur
Tip tool
AS ONE
15.99 - 75.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Rotary Bur
Carbide Rotary bar ZYA 1225/8 cut 3 plus
PFERD
95.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cut shape: 3Plus, Head Length (mm): 25, Head Size (phi mm): 12, Shaft Length (mm): 65, Shaft Diameter (phi mm): 8
Category Rotary Bur

1 2 3 4 5 6 7 8 9 10 ...15 Next

Rotary Burr Related Products

Related Products