Buy more than* S$200* and get FREE SHIPPING

Disc Polishing

Sort by:
Showing 1 - 30 of 174 Results
Show: 30 60 90
VIEW: Grid View List View
Scotch Brite CNS BEVEL AIR
ThreeM 3M
229.90 SGD
ADD TO CART
Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 14000, Hole Diameter (phi mm): 16, Abrasive Material: S (silicon carbide), Thickness (mm): 7, Grain Size: 120, Description 2: Not too much rest, remove stains on metal surfaces, coatings, scratch only., TRUSCO Part Number: 233-0334, Application: Keren peeling tight rust remover, steel work
Category Disc Polishing
Grinding Wheel
YANASE
11.47 SGD
Maximum Operating Speed (m/min): 63, Maximum Rotation Speed (min-1[r. p.m]): 13000, Hole Diameter (phi mm): 15, Abrasive Material: Zirconia, Diameter (phi mm): 100
Category Disc Polishing
Fiber Disc
ThreeM 3M
4.00(1)
53.18 - 90.47 SGD
Base Material: Cross, Abrasive Material: Aluminum oxide, Grain Size: 24
Category Disc Polishing
CNS cup wheel
ThreeM 3M
3.00(1)
37.91 SGD
ADD TO CART
Purpose: Rust coating removal Sanding after the removal of weld bead with grinding stone, Grade: XCS, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): 16 (With washer for 15mm), Compatible Tool: Electric disc grinder (100 mm diameter), Abrasive Material: S (silicon carbide), Color: Black, Thickness (mm): 13, Grain Size: 120, Description 2: You can work comfortably in a dust proof , sound proof environment compared to the paper flap and HakCNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application . No clogging or filing.Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working .CNS product is ideal for stro...
Category Disc Polishing
TOP DISK (SILICON CARBIDE)
YANASE
4.67(3)
6.63 - 6.82 SGD
Number of Blades: 90, Maximum Rotation Speed (min-1[r. p.m]): 13000, Hole Diameter (phi mm): 15, Diameter (phi mm): 100
Category Disc Polishing
Sand wheel
Ner Registon
5.00(2)
59.15 - 86.58 SGD
Caution: Please use attached bush on grinder for 15-holes.There is no hardness setting for sand wheels.Loose bud, deformation and wearing off may occur when used without the pat. Make sure to use a dedicated pat., Purpose: Hair line processing coat exfoliation aluminum polish of a curved-surface polish rust picking propeller, etc., Maximum Rotation Speed (min-1[r. p.m]): 15200, Thickness (mm): 2
Category Disc Polishing
Poly light disk S
Ichiguchi
4.83(6)
14.21 - 14.81 SGD
Caution: Use with dry process. Please do not use water or the water-soluble grinding fluid by any means., Purpose: Oxidation, rust, and stain remover Cleaning before welding and plating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material remooving the minor burr of small metal component Hachure remooving of lumber, Maximum Rotation Speed (min-1[r. p.m]): 13000, Structure of Abrasives: Special fiber nonwoven fabric, Type: Polylite, Compatible: Disc Grinder
Category Disc Polishing
Paper Grinding Wheel Disc
ThreeM 3M
15.47 - 16.83 SGD
Outer Diameter (phi mm): 100, Inner Diameter (phi mm): 15/16, Maximum Rotation Speed (min-1[r. p.m]): 13800
Category Disc Polishing
Nylon Sanding Disc
TRUSCO
60.06 - 139.90 SGD
Purpose: Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish., 2014 TRUSCO Published Page: 2-1787, Usage Tool: Disk grinder, Thickness (mm): 15
Category Disc Polishing
Techno disk C
Ichiguchi
12.54 - 12.65 SGD
Category Disc Polishing
Ceramic grinding disc (for stainless steel)
Sumflex
139.90 - 149.90 SGD
Purpose: Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings, Coupling: M, Bond: R, Outer Diameter (phi mm): 100
Category Disc Polishing
CNS DISK
ThreeM 3M
4.00(1)
78.55 SGD
ADD TO CART
Purpose: Removing of color changed portion after stainless welding Stainless pipe cleaning during nuclear periodical inspection, Grade: XCS, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 6000, Hole Diameter (phi mm): 8, Compatible Tool: Low-speed straight shaft grinder (6000 rpm), Abrasive Material: S (silicon carbide), Color: Black, Grain Size: 120, Description 2: CNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application .No clogging or filing.Good workability compared to the wire brush with an even surface, and a promise of more speedy , quiet and safe working .Flexible and moderate lower back often adjusts to the shape of the metal.Please use for straight grinders., Specification: Special non-...
Category Disc Polishing
Cns Bevel Black
ThreeM 3M
4.75(4)
119.90 SGD
ADD TO CART
Purpose: Black scale removal on steel plate, Grade: XCS, Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 12000, Hole Diameter (phi mm): Finishing of M10x1.5-mm screw hole processing, Compatible Tool: phi100mm electric disk grinder, Abrasive Material: S (silicon carbide), Color: Black, Thickness (mm): 13, Grain Size: #120, TRUSCO Part Number: 326-2910, Specification: Special non-woven nylon
Category Disc Polishing
Roloc disk pad (rubber hardness) M medium
ThreeM 3M
33.87 SGD
ADD TO CART
Rubber Hardness: M Medium, Maximum Rotation Speed (min-1[r. p.m]): 25000, Type: Cross disk / Rollock /3M, TRUSCO Part Number: 126-5415
Category Disc Polishing
Techno disk A
Ichiguchi
12.07 SGD
Category Disc Polishing
Disc Paper GP Top, Alundum
TRUSCO
5.00(1)
28.60 - 109.90 SGD
Category Disc Polishing
Cleaning Wheels, Hole Perforated
MonotaRO
2.78(9)
8.66 SGD
ADD TO CART
Purpose: Removing of color changed portion after stainless welding Stainless pipe cleaning during periodical inspection, Outer Diameter (phi mm): 100, Maximum Operating Speed (m/s [m/min]): 6000, Maximum Rotation Speed (min-1[r. p.m]): 6000, Hole Diameter (phi mm): 8, Compatible Tool: Low-speed straight shaft grinder, electric drill., Structure of Abrasives: Special non-woven nylon, Abrasive Material: Silicon carbide, Color: Black, Thickness (mm): 15, Grain Size: 120
Category Disc Polishing
Stainless steel grinding disc (one-sheet ON)
Sumflex
4.50(2)
31.01 - 31.28 SGD
Purpose: Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings, Coupling: M, Bond: R, Outer Diameter (phi mm): 100, Maximum Peripheral Velocity (m/min): 4300, Maximum Rotation Speed (min-1[r. p.m]): 12000, Thickness (mm): 5
Category Disc Polishing
Restore Sander
YANASE
5.00(1)
39.53 SGD
Caution: it can not be used in restore sander only Please use with the special pad (not included)., Purpose: Rust and paint removal work.Takes off sanding scratchesRemoval of spot welding and deburring., Maximum Speed (min-1[r. p.m]): 13000, Outer Diameter (phi mm): 100, Hole Diameter (phi mm): 15, Abrasive Material: Aluminium oxide
Category Disc Polishing
Grinding Disc Sampler T, Taper, Zirconia
Fuji Grinding Wheel Mfg.
5.00(1)
8.43 SGD
ADD TO CART
Outer Diameter (phi mm): 100, Maximum Operating Speed (m/s [m/min]): 72[4300], Hole Diameter (phi mm): 15, Abrasive Material: Z, Grain Size: 40
Category Disc Polishing
Mild techno
Ichiguchi
4.83(6)
13.62 - 13.79 SGD
Category Disc Polishing
Techno disk LL-C
Ichiguchi
4.00(1)
60.66 - 61.37 SGD
Category Disc Polishing
Grinding Wheel, GP Disk
YANASE
55.38 - 97.15 SGD
Maximum Operating Speed (m/s [m/min]): 63
Category Disc Polishing
Sisal Disk
YANASE
93.40 SGD
ADD TO CART
Caution: Use Buffing Compound Bar Green on sisal disc surface., Purpose: The finishing and polishing of stainless steel, aluminum, and other materials. For taking off burns. Mirror finish. Grinding before cotton disk grinding, Maximum Operating Speed (m/s [m/min]): 63, Maximum Rotation Speed (min-1[r. p.m]): 8000, Hole Diameter (phi mm): 15, Diameter (phi mm): 100
Category Disc Polishing
Rollock metakon disk
ThreeM 3M
5.00(1)
28.32 - 37.92 SGD
Outer Diameter (phi mm): 50, Maximum Rotation Speed (min-1[r. p.m]): 25000, Diameter (phi mm): 50
Category Disc Polishing
Zircon Flap Wheel Disk-Standard Type
MonotaRO
23.23 - 24.09 SGD
Purpose: For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating., For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating., Number of Blades: 72, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 13600, Hole Diameter (phi mm): 15, Compatible Tool: Grinder, Structure of Abrasives: Sandpaper, Abrasive Material: Zirconia
Category Disc Polishing
Happy TOP disk phi 180
YANASE
4.50(2)
18.80 - 19.21 SGD
Maximum Rotation Speed (min-1[r. p.m]): 8000, Hole Diameter (phi mm): 22, Diameter (phi mm): 180
Category Disc Polishing
Dual disk DD (WA)
Nippon Resibon
5.00(1)
51.51 - 72.41 SGD
Purpose: Stainless steel, alloy steel, Coupling: S, Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 12600, Hole Diameter (phi mm): 15, Abrasive Material: WA
Category Disc Polishing
BS concrete sander
Ichiguchi
3.33(3)
12.68 - 18.81 SGD
Structure of Abrasives: Sandpaper, Abrasive Material: Silicon Carbide, Grain Size: 24
Category Disc Polishing
Sg Cotton Disks
YANASE
36.16 - 41.79 SGD
Purpose: Final finishing of metal before mirror finishing., Maximum Speed (min-1[r. p.m]): 8000, Outer Diameter (phi mm): 100, Hole Diameter (phi mm): 15
Category Disc Polishing

1 2 3 4 5 6 Next