Buy more than* S$200* and get FREE SHIPPING

Inserts

Sort by:
Showing 1 - 30 of 1,191 Results
Show: 30 60 90
VIEW: Grid View List View
Insert
FUJIGEN KOGYO
65.99 - 95.99 SGD
Using Corner Nomber: 2
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Triangle
Insert
Sumitomo Electric Industries
4.62(8)
55.99 - 73.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Cutting tip
ISCAR
129.99 - 139.99 SGD
Dimension r (mm): 0.2, Dimension W (mm): 3.1
Category Inserts > Grooving, Parting
Insert
Mitsubishi Materials
82.99 - 299.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Insert
Mitsubishi Materials
91.99 - 249.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
FUJIGEN KOGYO
3.00(1)
82.99 - 95.99 SGD
Using Corner Nomber: 6
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Triangle
Lathe Turning Insert
Mitsubishi Materials
109.99 - 119.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Insert for cutting off processing
ISCAR
4.50(4)
129.99 SGD
Category Inserts > Grooving, Parting
Chip BDMT-JT
KYOCERA
82.99 - 95.99 SGD
Relief Angle (degree): 15, Thickness Tolerance (mm): +/-0.13
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > parallelogram
Insert
Mitsubishi Materials
5.00(1)
90.99 - 93.99 SGD
Cutting Range: Medium cutting
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Chip VCGT-FX
Sumitomo Electric Industries
119.99 SGD
Material: T1200A
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > Diamond
Chip VCGT-AG
Sumitomo Electric Industries
129.99 SGD
ADD TO CART
Conventional Manufacturer Model Number: VCGM220FAG, Breaker: with rants Pocky Type for aluminum , Nose Radius r (mm): 0.2, Relief Angle (degree): 7, Inscribed Circle Diameter (phi mm): 6.35, Cutting Blade Length (mm): 11.1, Hole Diameter (phi mm): 2.8, Thickness (mm): 3.18, Shape: 35 degree Rhombic, Material: H1
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > Diamond
Insert for cutting off processing
ISCAR
129.99 - 139.99 SGD
Dimension r (mm): 0.24(+/-0.05), Dimension W (mm): 4.1(+/-0.1)
Category Inserts > Grooving, Parting
Insert
SANDVIK
229.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Carbide Cut-Off Inserts
MonotaRO
67.99 SGD
ADD TO CART
Caution: ISKUR steel blade is possible to install., ISKUR steel blade is possible to install., Dimension r (mm): 0.3, Egocentric: Without, Surface Processing: TiN coating, Work Material: P (steel), Overall Length (mm): 10, Width (mm): 3.125, Material: Carbide alloy
Category Inserts > Grooving, Parting
Insert
Mitsubishi Materials
68.99 SGD
Dimensions F1 (mm): 1.2, Dimensions S1 (mm): 3.18, Dimension D1 (mm): 12.7, Pricision: K
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Insert
KYOCERA
60.99 - 69.99 SGD
Dimension T (mm): 4.76
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
KYOCERA
209.99 SGD
ADD TO CART
Material: PR930, TRUSCO Part Number: 139-8717
Category Inserts > Threading Tool
Insert
KYOCERA
149.99 SGD
ADD TO CART
Minimum Machining Diameter A (mm): 5, Overall Length L1 (mm): 30.8, Dimension r (mm): 0.2, Dimension L2 (mm): 11, Dimension S (mm): 0.7, Dimension F (mm): 4.5, Dimension H (mm): 3.9, Material: PR930, TRUSCO Part Number: 209-1453
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Turning insert
Mitsubishi Materials
78.99 - 95.99 SGD
Nose Radius r (mm): 0.8, Relief Angle (degree): 11, Inscribed Circle Diameter (phi mm): 12.7, Thickness (mm): 3.18
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Insert
KYOCERA
5.00(1)
82.99 - 129.99 SGD
Dimension d (phi mm): 3.81, Relief Angle (degree): 0, Dimensions A (mm): 9.525
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert for strike cutting machining
ISCAR
139.99 SGD
Dimension r (mm): 0.2, Egocentric: Without, Dimension W (mm): 3
Category Inserts > Grooving, Parting
Insert
Mitsubishi Materials
82.99 - 87.99 SGD
Holes With/Whithout: Yes, Cutting Range: Medium cutting
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Point
KYOCERA
109.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Sumitomo Electric Industries
90.99 SGD
Conventional Manufacturer Model Number: SFKN12T3AZTN, Relief Angle (degree): 25, Inscribed Circle Diameter (phi mm): 12.7, Cutting Blade Length (mm): 12.7, Tolerance: +/-0.075, Thickness (mm): 3.97
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Point
Mitsubishi Materials
91.99 SGD
ADD TO CART
Corner Radius Re (mm): 0.2, Dimensions S1 (mm): 4.76, Holes With/Whithout: Available, Cutting Range: Finish cutting, Breaker: R-F, Dimention D2 (phi mm): 3.81, Dimention D1 (phimm): 9.525, Pricision: G, Work Material: P(steel)/M(stainless )/K (cast iron), Shape: 60degree equilateral triangle, Material: NX2525, Type: Negative, Application: Finishing cutting
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Mitsubishi Materials
62.99 - 77.99 SGD
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Chip GY 2 M
Mitsubishi Materials
129.99 - 289.99 SGD
Category Inserts > Grooving, Parting
Turning Insert
Sumitomo Electric Industries
83.99 SGD
Material: DA1000
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > Diamond
Milling Insert
Otokomae MonotaRO
41.99 SGD
ADD TO CART
Cutting Condition: Work material: P (steel) ISO f = 0.1 - 0.25mm / t Vc = 150 - 300m/min ANSI f = .004 - .010 ipr Vc = 492 - 984sfm, Holes With/Whithout: None, Inscribed Circle Tolerance (mm): +/-0.05 - +/-0.13, Relief Angle (degree): 15, Thickness Tolerance (mm): +/-0.025, Nose Position Tolerance (mm): +/-0.013, Egocentric: None, Inscribed Circle Diameter (phi mm): 12.7, Substrates: Tungaloy: NS740 Kyocera: TN100M/TN60 Sumitomo Electric: T3000Z MITSUBISHI: VP45N/NX4545 Sandvik: CT530 Hitachi Tools: CZ25/MZ3000/CH7035 die Jet: CX75/PX75/PX90/CX99 Isukaru: IC530N/IC30N, Work Material: P (steel), Thickness (mm): 3.18, Shape: Square 90 degree, Material: MNP40 (cermet)
Category Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square

1 2 3 4 5 6 7 8 9 10 ...40 Next