Buy more than* S$200* and get FREE SHIPPING

Touring

Sort by:
Showing 1 - 30 of 445 Results
Show: 30 60 90
VIEW: Grid View List View
Straight collet
NIKKEN KOSAKUSHO WORKS
3.75(8)
35.99 - 109.99 SGD
Category Touring > Collet > Straight Collet
Accu Tapper
BIG DAISHOWA SEIKI (BIG)
5.00(1)
529.99 - 949.99 SGD
Caution: Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
Category Touring > Tooling Tupper
Touch point
NIKKEN KOSAKUSHO WORKS
4.33(3)
259.99 - 269.99 SGD
Tip Length (mm): 45, Red Light Diameter (mm): 16, Point Dimensions (mm): 10, Overall Length (mm): 157
Category Touring > Core Position Measure
Drill chuck
YUKIWA SEIKO
55.99 - 219.99 SGD
Accessories: Chuck handle
Category Touring > Chuck > Drill Chuck
ACCU CENTER, High Accuracy Centering Bar
BIG DAISHOWA SEIKI (BIG)
4.50(2)
94.99 - 119.99 SGD
Caution: It is not suitable for the use with the horizontal machine.
Category Touring > Core Position Measure
Base master gold
BIG DAISHOWA SEIKI (BIG)
5.00(1)
599.99 SGD
ADD TO CART
Purpose: For electrically conducting cutting tools, workpiece and machine, Material (measuring surface): Ceramics, Battery Life (continuous use): 10, Batteries: SR44x2, Body Size (phi mm): 42.5, Measuring Plane (mm): phi14, Detection Method: Internal contact point method, Overall Height (mm): 50, Weight (kg): 0.24, Stroke (mm): 3, TRUSCO Part Number: 137-8678
Category Touring > Core Position Measure
Drill mill collet (YCC type standard class)
YUKIWA SEIKO
62.99 - 83.99 SGD
Length L(mm): 28, Outside Diameter D (phi mm): 18
Category Touring > Collet > Spring Collet
Base master
BIG DAISHOWA SEIKI (BIG)
469.99 SGD
ADD TO CART
Purpose: For electrically conducting cutting tools, workpiece and machine, Material (measuring surface): Steel, Battery Life (continuous use): 10, Batteries: SR44x2, Body Size (phi mm): 42.5, Measuring Plane (mm): phi18, Detection Method: Electrification system, Overall Height (mm): 50, Weight (kg): 0.23, Stroke (mm): 3, TRUSCO Part Number: 137-8660
Category Touring > Core Position Measure
Pull stud bolt
BIG DAISHOWA SEIKI (BIG)
5.00(1)
37.99 SGD
Type: Standard
Category Touring > Pull Stud Bolt
Drill holder
BIG DAISHOWA SEIKI (BIG)
119.99 - 139.99 SGD
Purpose: For drill tapper (DT24, DT33)
Category Touring > Holders > Drill Holder
Milling chuck
NIKKEN KOSAKUSHO WORKS
3.00(2)
389.99 - 629.99 SGD
Category Touring > Chuck > Milling Chuck
ACCU-C10 spring
BIG DAISHOWA SEIKI (BIG)
27.99 SGD
ADD TO CART
Compatible: ACCU-C10
Category Touring > Fixtures
New baby wrench
BIG DAISHOWA SEIKI (BIG)
5.00(1)
10.99 - 17.99 SGD
Category Touring > Collet
Touch Sensor
SYIC
2.50(2)
129.99 - 139.99 SGD
Target: Metal, Point Diameter (mm): 10, Power: 5 single battery (two) with, Overall Length (mm): 160
Category Touring > Core Position Measure
TC Tap Collet
Kato Mfg.
129.99 - 959.99 SGD
Category Touring > Collet > Tap Collet
Keyless drill chuck
YUKIWA SEIKO
5.00(4)
209.99 - 269.99 SGD
Category Touring > Chuck > Drill Chuck
Drill Chuck
MonotaRO
28.99 - 58.99 SGD
Category Touring > Chuck > Drill Chuck
Super Center
VERTEX
3.56(9)
64.99 - 76.99 SGD
Category Touring > Core Position Measure
Pull Stud
NIKKEN KOSAKUSHO WORKS
5.00(1)
34.99 - 71.99 SGD
Category Touring > Pull Stud Bolt
ER Spring Collet Precision
ISCAR
5.00(1)
47.99 - 55.99 SGD
Outer Diameter (phi mm): 16, Type: ER spring collet
Category Touring > Collet > Spring Collet
Drill mill collet (YCC type standard class)
YUKIWA SEIKO
5.00(1)
68.99 - 99.99 SGD
Length L(mm): 32, Outside Diameter D (phi mm): 22
Category Touring > Collet > Spring Collet
Drill Chuck Arbor
MonotaRO
12.99 - 30.99 SGD
Dimension L2 (mm): 25, Point: JT-6(2 1/2), Application: Used in drill press or lathe drill chuck, etc.
Category Touring > Arbors > Chuck Arbor
Ceramics Centering Bar
FUJI TOOL
3.00(1)
139.99 - 279.99 SGD
Measurement Sphere (mm): 10, Pricision (mm): +/-0.002
Category Touring > Core Position Measure
Tool Point
SK
329.99 - 399.99 SGD
Purpose: High precision Z direction positioning standard., 2014 TRUSCO Published Page: 1-0656, Power: (SR-44) 2 pcs coin-cell battery (included), Height (mm): 50, Width (mm): 50
Category Touring > Core Position Measure
Keyless chuck
Albrecht
5.00(1)
349.99 - 539.99 SGD
Purpose: Drilling machine, milling machine and for general purposes .
Category Touring > Chuck > Drill Chuck
tooling mate
BIG DAISHOWA SEIKI (BIG)
379.99 - 439.99 SGD
Category Touring > Tooling System
Straight collet
Showa Tool
42.99 SGD
Dimensions D3 (phi mm): 37.5, Dimention D1 (phimm): 32, Overall Length L (mm): 70
Category Touring > Collet > Straight Collet
Hook spanner
NIKKEN KOSAKUSHO WORKS
2.00(1)
19.99 SGD
ADD TO CART
Application: MILLING CHUCK HOOK SPANNER FOR BT40-C32-85/105/120, BT45-C32-85, BT50-C32-90/105/120/135/165
Category Touring > Fixtures
Drill Sleeve
TAKURA KOGU SEISAKUSYO 
99.99 - 669.99 SGD
Purpose: Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Category Touring > Sleeve, Socket > Drill Sleeve
Drill chuck arbor
Showa Tool
49.99 - 57.99 SGD
Dimensions H2(mm): 4, Dimensions H1 (mm): 24, JT.No.: 6, Dimention D2 (phi mm): 17.17, Point: JT6, Dimensions L (mm): 80
Category Touring > Arbors > Chuck Arbor

1 2 3 4 5 6 7 8 9 10 ...15 Next

touring net Related Products

Related Products