Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drill

Sort by:
Showing 1 - 30 of 2,209 Results
Show: 30 60 90
VIEW: Grid View List View
Circle Cutter
TRUSCO
3.33(3)
52.99 SGD
ADD TO CART
Cutting Range (mm): 25 - 125, Dimension F (phi mm): 5.5, Dimension G(mm): Opposite side 7, Dimensions C (mm): 35, Dimensions B (mm): 11.5, Dimensions E (mm): 80, Dimensions D (mm): 37, Dimensions A (mm): 23, Shaft Diameter: Three groove 10mm, Weight (g): 191, Material: Body: S45C blade part: SKH-51 drill part: high-speed steel, Accessories: Iron for blade (TCC-125KA) x1 sheet, 3mm hex wrench
Category Drill > for Concrete > Concrete drill
Diamond Drill Bit
BOSCH
41.99 - 64.99 SGD
Effective Length (mm): 20, Overall Length (mm): 65, Compatible Models: Battery-powered drill battery-powered drill vibration (rotation mode)
Category Drill > for Concrete > Concrete drill
Drill Stand
Osaka Spirit
20.99 SGD
ADD TO CART
Purpose: For the management of cutting tools., For the management of cutting tools., Storage Size: 1.0 mm to 10mm(0.1 jump), 10.5 mm, 10.9 mm, 11 mm, 11.5 mm and 11.9 mm, 12 mm, 12.5 mm, 12.9 mm, 13 mm each one hole, Outer Diameter (phi mm): About 180, Weight (g): 240, Height (mm): Around 80, Material: Plastic
Category Drill > For Iron Works > Related products
Solid Steel For Drill Ok Coat
Okazaki Seiko
4.00(1)
36.99 - 139.99 SGD
Helix Angle (Degree): 30, Point Angle (Degree): 140
Category Drill > For Iron Works > End Mill Shank Drill
Carbide straight bit
Dainissho
24.99 - 68.99 SGD
Category Drill > for Woodworking > Bit / cutter for woodworking
Concrete drill
HOUSE B.M
4.20(5)
5.99 - 25.99 SGD
Category Drill > for Concrete > Concrete drill
Wood Plug Cutter
STAR-M
24.99 SGD
ADD TO CART
Purpose: Bog wood from same tree. For wood material., Appropriate Rotation Number (rotation/min): 3000 following, Shank Diameter (mm): Hexagonal axis 6.35, Usage Tool: Impact driver, electric drill, Overall Length (mm): 74, Dimension (mm): 9, Material: Ordinary steel
Category Drill > for Woodworking > Drill for Woodworking
Drill set
YG-1
3.40(5)
56.99 - 279.99 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category Drill > For Iron Works > Drill set
Long Straight Shank Drill
YG-1
13.99 - 53.99 SGD
Purpose: Drill for ironwork, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Material: High-speed-steel (HSS)
Category Drill > For Iron Works > Straight Shank Drill
SDS Plus Bit S4
BOSCH
9.99 - 31.99 SGD
Shank Diameter (phi mm): 10
Category Drill > for Concrete > Concrete drill
Rotation drill stand
TRUSCO
23.99 SGD
Category Drill > For Iron Works > Related products
Bose
Dainissho
5.00(3)
65.99 - 419.99 SGD
Specification: With roller
Category Drill > for Woodworking > Bit / cutter for woodworking
Woodworking Drill
Kumeda
5.00(1)
27.99 - 42.99 SGD
Compatible Materials: Such as wood, rubber and soft building materials
Category Drill > for Woodworking > Drill for Woodworking
Stragiht Shank Drill(TIN HSS)
TPT
2.99 - 19.99 SGD
Surface Processing: TiN coating, Point Angle (Degree): 118, Material: High-speed-steel (HSS)
Category Drill > For Iron Works > Straight Shank Drill
Counter Bore
MonotaRO
18.99 - 41.99 SGD
Surface Processing: Tin Coating, Material: High-speed-steel (HSS)
Category Drill > For Iron Works > Spot Facing Tool
No.22 MS dowel pin marker set
ONISHI MANUFACTURING
4.00(2)
14.99 SGD
ADD TO CART
Purpose: For nib processing, Type: For 8mm, Set Contents: 20 Wood dowels, five markers
Category Drill > for Woodworking > Drill for Woodworking
Extra Masamune drill
ISHIHASHI SEIKO
4.67(3)
27.99 - 209.99 SGD
Purpose: For for general steel, stainless steel, Point Angle (Degree): 118
Category Drill > For Iron Works > Straight Shank Drill
Diamond Drill Bit
Sumflex
3.00(2)
20.99 - 24.99 SGD
Purpose: Drilling and mortising of stone, glass, and seashells., Allowable Number of Rotations (min-1r.p.m): 30000, Shaft Diameter (phi mm): 3, Material: HSS, electrodeposition diamond
Category Drill > For Iron Works > Other Drill
No.58X High-Speed-Steel 6 Square-Shank Countersinking Drill And Bog Wood Drill Set
STAR-M
5.00(5)
53.99 - 59.99 SGD
Appropriate Rotation Number (rotation/min): 3000
Category Drill > for Woodworking > Drill for Woodworking
No. 4 drill bit
STAR-M
4.50(2)
13.99 - 82.99 SGD
Category Drill > for Woodworking > Drill for Woodworking
Concrete drill Insert top bit (SDS-plus) TT type
UNIKA
8.99 - 42.99 SGD
Category Drill > for Concrete > Concrete drill
DLC HSS drill
NACHI
20.99 - 26.99 SGD
Purpose: Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys, Geometry of Drill Flank: Surireki grinding, Surface Processing: DLC Court, Point Angle (Degree): 135, Shank Diameter (phi mm): 8, Tolerance: h7, Material: HSS (high speed steel) HSS
Category Drill > For Iron Works > End Mill Shank Drill
Concrete drill SDS plus bit SDS type
UNIKA
8.99 - 42.99 SGD
Category Drill > for Concrete > Concrete drill
Milling with a drill sink ( for bolts with hexagon socket )
Fukuda Seiko (FKD)
4.40(5)
29.99 - 149.99 SGD
Lead Angle: Right frame 25 degree, Number of Blades: 2, Material: HSS
Category Drill > For Iron Works > Spot Facing Tool
Trimmer-Router Bit, Super Hard Straight Bit 2P
LIGHT SEIKI
4.00(2)
25.99 - 31.99 SGD
Number of Blades: 2
Category Drill > for Woodworking > Bit / cutter for woodworking
No.501 Carbide Countersinking Drill
STAR-M
5.00(1)
41.99 SGD
ADD TO CART
Caution: It cannot be used with the hammer drill, Purpose: Wood and metal countersinking and screw embedding processes, Appropriate Rotation Number (rotation/min): 3000, Compatible Materials: Woodwork and light metal, Usage Tool: Electric drill, Shaft Diameter (phi mm): 3.0 - 7.2, Material: Cutting edge: hard chip Main part: Common steel
Category Drill > for Woodworking > Drill for Woodworking
SDS Plus Bit S4
BOSCH
5.00(7)
26.99 - 85.99 SGD
Purpose: For Anchor construction, Shank Diameter (phi mm): 10
Category Drill > for Concrete > Concrete drill
Beveiling Drill For Cap Bolts
TPT
4.00(9)
23.99 - 44.99 SGD
Major Diameter Helix Angle (degree): 30, Point Angle (Degree): 118
Category Drill > For Iron Works > Spot Facing Tool
Drill Set For Stainless Steel
E-Value
14.99 - 25.99 SGD
Purpose: Hole drilling of stainless steel, iron, resin and wood., Compatible Models: Electric drill, charge twist-drill driver, drill press, Material: Cobalt HSS (high speed steel) HSS-Co, Application: Hole drilling of stainless steel, iron, resin and wood.
Category Drill > For Iron Works > Drill set
Step Drills High Speed Steel(HSS)
TPT
4.67(6)
27.99 - 62.99 SGD
Major Diameter Helix Angle (degree): 30, Point Angle (Degree): 118
Category Drill > For Iron Works > Spot Facing Tool

1 2 3 4 5 6 7 8 9 10 ...74 Next