Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chamfering and Deburring

Sort by:
Showing 1 - 30 of 390 Results
Show: 30 60 90
VIEW: Grid View List View
Ceramic cutter
Work Finisher
4.44(9)
37.99 SGD
Cutting Edge Angle (degree): R30, Material (body): Plastic, Materials (Blade): Ceramics, Blade Thickness (mm): 1.5
Category Chamfering and Deburring > Deburring > Cutter, File
Hss Cutter
MonotaRO
13.99 - 41.99 SGD
Coating: TiN coating, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Chamfering and Deburring > Chamfering Cutter > Cutters
Chamfering cutter
NT Tool
24.99 - 80.99 SGD
Blade Angle a (degree): 90
Category Chamfering and Deburring > Chamfering Cutter > Cutters
Reader
NOGA
3.00(2)
39.99 SGD
ADD TO CART
Set Contents: Uni-handle (UH1000), L holdering (LH1000) 1 each L1 blade (BL1010) 1
Category Chamfering and Deburring > Deburring > Holders
Rotating blade
NOGA
31.99 - 119.99 SGD
Shaft Diameter (phi mm): 3.2
Category Chamfering and Deburring > Deburring > Rotating Blade
Counter sink
TRUSCO
2.75(4)
18.99 - 189.99 SGD
Surface Processing: Non-coating, Point Angle (Degree): 90, Number of Blades: 3
Category Chamfering and Deburring > Chamfering Cutter > Countersink > Individual
Noga bar 3
NOGA
19.99 SGD
ADD TO CART
Blade: BS 1010: ALUMINUM,STEEL FOR HEAVY DUTY CUTTING.Only single-edged, clockwise.Black BS 2010: castings, brass, plastics.Double edge, left and right wise.Silver BS 3510: intermediate type all-purpose blades.Double edge, left and right wise.Black, Set Contents: NB handle (NB1000) single rotating blade S10 (BS1010) 1piece rotating blade S20 (BS2010) 1piece rotating blades S35 (BS3510) 1piece
Category Chamfering and Deburring > Deburring > Deburring Bar
Cobalt high-speed steel Counter sink
NOGA
4.80(5)
26.99 - 129.99 SGD
Point Angle (Degree): 90, Number of Blades: 3
Category Chamfering and Deburring > Chamfering Cutter > Countersink > Individual
Mentrube
FUJIGEN KOGYO
4.62(8)
129.99 - 279.99 SGD
Caution: Numerical ability is a numeric value when mounted TM32GUR. When you use the TM32GSR , maximum process diameter becomes smaller degree 2 to 3mm., Compatible Tip: TM32GUR HSS, TM32GSR HSS, Accessories: High-speed-steel chip (TM32GUR HSS) only for mentrube use x1 piece , Application: Drilling and milling machine tools
Category Chamfering and Deburring > Chamfering Cutter > Cutters
Chamfering cutter type III (three cutting edges) ST shank
Okazaki Seiko
4.00(3)
53.99 - 209.99 SGD
Coating: Tin coating, Work Material: Steel, stainless steel, Number of Blades: 3
Category Chamfering and Deburring > Chamfering Cutter > Cutters
small Insert
FUJIGEN KOGYO
3.00(1)
129.99 - 179.99 SGD
Caution: The tip of the hole machining center will not be perfect because of the shape of apex angle special Insert. Cannot be used in the drilling machine., Purpose: Center hole pointing process, chamfering plate plate, edge chamfering, Dimension A (Degree): 90, Dimension d (phi mm): 9, Dimension L2 (mm): 33, Dimension D (phi mm): 10, Compatible Tip: C22GUX
Category Chamfering and Deburring > Chamfering Cutter > Cutters
Counter sink
ILIX
27.99 - 68.99 SGD
Shank Diameter Tolerance: h9, Point Angle (Degree): 90, Number of Blades: 3, Material: High speed steel (HSS), Application: Further countersink, chamfer and deburring.
Category Chamfering and Deburring > Chamfering Cutter > Countersink > Individual
Chamfering Tool, "No.4953 Kadokko"
STAR-M
41.99 SGD
Purpose: Makeup tape and crime prevention film cut., Materials (Blade): Ceramic, Body Dimensions (Width W x Length x Height H): 22x76x30mm, Material (Body): Plastic
Category Chamfering and Deburring > Chamfering Cutter > Tape cutter
Scraper blade
NOGA
4.00(1)
29.99 SGD
ADD TO CART
Cutting Edge Angle (degree): 60, Blade: T120, Blade Width (mm): 7, Overall Length (mm): 120, TRUSCO Part Number: 112-3351
Category Chamfering and Deburring > Deburring > blade
CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE
Okazaki Seiko
19.99 - 219.99 SGD
Purpose: Used for non-ferrous metal chamfer deburring., Coating: Tin coating
Category Chamfering and Deburring > Chamfering Cutter > Cutters
Counter Sink Tip Angle 90 deg
ILIX
36.99 - 219.99 SGD
Purpose: Work material, alloy steel, stainless steel, copper alloy, aluminum alloy, Cutting Edge Angle (degree): 90, Surface Processing: Titanium coating , Point Angle (Degree): 90, Specification: 3 cutting blades
Category Chamfering and Deburring > Chamfering Cutter > Countersink > Individual
big back counter boring bar
NOGA
58.99 SGD
ADD TO CART
Deburring Holes Diameter (phi mm): 10 - 22, Set Contents: Single handle Back seat counterbore for blade R3 (BR3001) single, TRUSCO Part Number: 208-7987
Category Chamfering and Deburring > Deburring > Countersunk Bar
2 Flute Countersinks
MonotaRO
2.00(3)
26.99 - 33.99 SGD
Cutting Edge Angle (degree): 90, Work Material: Iron, aluminum, copper, a plastic, etc.
Category Chamfering and Deburring > Deburring > blade
Deburring Bar
MonotaRO
10.99 SGD
ADD TO CART
Purpose: for deburring of aluminum and iron etc, for deburring of aluminum and iron etc, Blade: 100 E / for iron and aluminium _x000D _ 200 E / for brass and cast iron _x000D _ for 350 E / various materials surface / _x000D _ 101 E / phi 2.8 or lower for small diameter hole _x000D _ 102 E /FOR BRASS AND CAST IRON SMALL HOLE, Set Contents: Single handle Each blade (100E/101E/102E/200E/350E)
Category Chamfering and Deburring > Deburring > Deburring Bar
Clamp Screw
FUJIGEN KOGYO
7.99 SGD
ADD TO CART
Screw Diameter B: M3, Screw Tightening Direction: R, Dimensions A (mm): 8, Compatible: Wrench (MA-1)
Category Chamfering and Deburring > Chamfering Cutter > Parts
Noga Burr
NOGA
4.50(4)
12.99 SGD
ADD TO CART
Set Contents: NB handle (NB1000) 1 Rotating blade S10 (BS1010) 1
Category Chamfering and Deburring > Deburring > Deburring Bar
Shache reamer
TRUSCO
3.00(1)
14.99 - 48.99 SGD
Category Chamfering and Deburring > Chamfering Cutter > Reamer
Nice man G (chamfering cutter)
TRUSCO
31.99 - 91.99 SGD
Work Material: Aluminum, iron, stainless steel, resin, copper, Material: SKH-51 (high-speed steel)
Category Chamfering and Deburring > Chamfering Cutter > Cutters
Deburring Tool Set, Mango II Set E
SHAVIV
25.99 - 80.99 SGD
Category Chamfering and Deburring > Deburring > Deburring Bar
New, Bevel Drill
NT Tool
5.00(1)
53.99 - 55.99 SGD
Caution: If the processed material soft, aluminum alloys, copper alloys, high ductility (stickiness), please please use chamfering drill., Purpose: For hard and not sticky material., Blade Angle (degree): 90, Shank Dimension: 8, Specification: Straight shank
Category Chamfering and Deburring > Chamfering Cutter > Cutters
NOGA V CUT
NOGA
32.99 SGD
ADD TO CART
Set Contents: Uni-handle (UH1000), LD holder (LD2000) D one L blade (BL3010)
Category Chamfering and Deburring > Deburring > Deburring Bar
Bar keyway
NOGA
4.00(1)
26.99 SGD
ADD TO CART
Set Contents: Uni-handle (UH1000) 1, K holder (KH1000) N blade N80K (BN8110) 1 each
Category Chamfering and Deburring > Deburring > Deburring Bar
Super bar
NOGA
4.25(4)
31.99 SGD
Category Chamfering and Deburring > Deburring > Deburring Bar
Chamfering cutter type II (one cutting edge) ST shank
Okazaki Seiko
2.00(1)
47.99 - 419.99 SGD
Purpose: Best for steel and stainless steel., Coating: TiN coating, Number of Blades: 1
Category Chamfering and Deburring > Chamfering Cutter > Cutters
N blade
NOGA
82.99 - 119.99 SGD
Category Chamfering and Deburring > Deburring > blade

1 2 3 4 5 6 7 8 9 10 ...13 Next

Deburring Related Products

Related Products