Buy more than* S$200* and get FREE SHIPPING

Core Drill

Sort by:
Showing 1 - 30 of 245 Results
Show: 30 60 90
VIEW: Grid View List View
Diamond core drill
TRUSCO
4.67(3)
35.99 - 72.99 SGD
Maximum Processing Thickness (mm): 30, Effective Length (mm): 35.5, Overall Length (mm): 65
Category Core Drill > Set Product
Wooding Core Drill, Cutter
MIYANAGA
4.67(9)
42.99 - 369.99 SGD
Specification: Material which can be bored / PVC pipe
Category Core Drill > Cutters
Hyper Diamond Core Drill, Cutter
MIYANAGA
3.00(4)
96.99 - 1,839.99 SGD
Specification: Material which can be bored / metal sliding boards, composite materials, mortar, block, ALC, extrusion molding cement, FRP, Japanese walls, tire
Category Core Drill > Cutters
Poly-Clic Drimond Core Bit, Cutter
MIYANAGA
4.60(5)
189.99 - 739.99 SGD
Cutter Length (mm): 180, Effective Length (mm): 150
Category Core Drill > Cutters
Dry Diamond Es Core Drill , Sds Shank
UNIKA
4.57(7)
189.99 - 529.99 SGD
Category Core Drill > Set Product
Oscillation Core Drill S Core, Cutter
MIYANAGA
4.75(4)
69.99 - 399.99 SGD
Purpose: Hole drilling work of blocks, mortars etc.
Category Core Drill > Set Product
ES Core Drill
UNIKA
169.99 - 559.99 SGD
Caution: Use porcelain tiles, stone with cooling the blade., Compatible Motor: Electric drill, drill vibration (rotation mode), Work Material: Reinforced concrete, hard board siding, resin-based artificial marble, mortar
Category Core Drill > Set Product
Holesaw Core Drill
MIYANAGA
109.99 - 419.99 SGD
Caution: When perforating ceramic siding, change center drill to PCHWCD225 (carbide) or PCHWCD175 (carbide). With metal siding, you can perforate within a thickness of 0.5mm, but it’s unsuitable for planar surfaces (no uneveness)., Purpose: Drilling of metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc.
Category Core Drill > Set Product
Diamond Core Drill
Shibuya
2.00(1)
179.99 - 849.99 SGD
Purpose: Drilled holes in the concrete structure roads, dams, tunnels, bridges, civil engineering, etc., and collecting core for strength test (test piece). Drilling for construction work of air conditioner, electricity, gas, water pipe, phone, etc. Chemical ancho, Spanner Hanged-up: Four sides, Mounting Screw Diameter: M27 screw, Compatible Models: TS-092,132,162
Category Core Drill > Set Product
Photovoltaic (PV) diamond core cutter for tile
MIYANAGA
62.99 - 67.99 SGD
Category Core Drill > Cutters
Diamond core drill (dry) cutter
LOBTEX
209.99 - 449.99 SGD
Category Core Drill > Cutters
UR21 ST shank assembly
UNIKA
28.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Core Drill > Related Products
SDS shank for UR 21 composite material
UNIKA
139.99 - 169.99 SGD
Category Core Drill > Set Product
Diamond core set
BOSCH
329.99 - 539.99 SGD
Purpose: Reinforced concrete mortar PC concrete., Effective Length (mm): 150
Category Core Drill > Set Product
UR core drill dry diamond long body
UNIKA
279.99 - 339.99 SGD
Category Core Drill > Cutters
UR core drill vibration body
UNIKA
5.00(1)
67.99 - 209.99 SGD
Category Core Drill > Cutters
UR core drill multi-type body
UNIKA
5.00(1)
70.99 - 249.99 SGD
Category Core Drill > Cutters
Diamond core drill (dry type) straight shank adapter
LOBTEX
5.00(1)
82.99 - 149.99 SGD
Category Core Drill > Set Product
Diamond core drill (dry type) SDS shank adapter
LOBTEX
82.99 - 149.99 SGD
Category Core Drill > Related Products
Diamond core drill (dry) the center pin
LOBTEX
5.00(1)
50.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Core Drill > Related Products
Dry Diamond Core Bit
UNIKA
179.99 SGD
ADD TO CART
Caution: Use porcelain tiles, stone with cooling the blade., Purpose: Use porcelain tiles, stone with cooling the blade., Caliber (mm): 32, Compatible Motor: Electric drill, vibration drill (rotation mode)
Category Core Drill > Cutters
ALC for core drill [SDS]
ESCO
229.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cutter Length (mm): 160, Shank: SDS, Effective Length (mm): 130
Category Core Drill > Set Product
Vibration for the core drill [SDS]
ESCO
179.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Block, can have a large-diameter drilling into the hard wall material to diversified drilling work on, such as mortar, Cutter Length (mm): 160, Shank: SDS, Effective Length (mm): 130
Category Core Drill > Set Product
DL core charge
MIYANAGA
5.00(1)
65.99 - 95.99 SGD
Shank Diameter (mm): 6.35, Blade Thickness (mm): 2.2, Effective Length (mm): 40
Category Core Drill > Set Product
Core Drill
HOUSE B.M
2.50(2)
109.99 - 419.99 SGD
Caution: MVB cannot be used alone., Purpose: Rotation mode: siding(ceramic and sheet iron), ALC, thin sheet iron vibration mode: block, brick, mortar., 2014 TRUSCO Published Page: 1-0209, Blade Thickness (mm): 3, Effective Length (mm): 130, Drill: PCD-230, Overall Length (mm): 172, Compatible Models: Electric drill, drill vibration, SDS lightweight hammer drill (rotation mode)
Category Core Drill > Cutters
Drymond core drill for block (cutter)
MIYANAGA
5.00(1)
199.99 - 729.99 SGD
Caution: *For dry drilling to reinforced concrete, please use "Dry Mond Core Drill". *Please use wet type "Wet Mond Core Drill" for difficult-to-cut materials such as hard tiles, large diameter iron (13 mm or more) etc. * For center hole drilling of hollow blocks , Purpose: For piping construction of air conditioner , water supply , gas , electricity. Block fence (simultaneous piercing up to phi 10 rebar), weight , decorative block, extruded cement, mortar, FRPM pipe for dry drilling.
Category Core Drill > Cutters
Multi-combination core-drill full set
HOUSE B.M
129.99 - 459.99 SGD
Effective Length (mm): 130, Overall Length (mm): 310
Category Core Drill > Set Product
Core full set for Dragon ALC
HOUSE B.M
289.99 - 469.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., 2015 Trusco Published Pages: 1 0252, Effective Length (mm): 150, Overall Length (mm): 320
Category Core Drill > Set Product
Dragon diamond core drill
HOUSE B.M
289.99 - 599.99 SGD
Effective Length (mm): 150, Overall Length (mm): 300
Category Core Drill > Set Product
Diamond core drill
LOBTEX
279.99 - 599.99 SGD
Category Core Drill > Set Product

1 2 3 4 5 6 7 8 9 Next