Buy more than* S$200* and get FREE SHIPPING

Fluorine Resin Tape

Sort by:
Showing 1 - 25 of 25 Results
Show: 30 60 90
VIEW: Grid View List View
Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"
Nitto Denko
18.02 - 639.90 SGD
Extensibility (%): 220, Base Material: PTFE, Color: Gray
Category Fluorine Resin Tape
Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL-S"
Nitto Denko
23.44 - 539.90 SGD
Purpose: Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking., Tensile Strength (N/19mm:Reference Value): 240, Tensile Strength (N/10mm): 126.3, Adhesive Power (N/10mm): 3.58, Tape Thickness (mm): 0.13, Extensibility (%): 250
Category Fluorine Resin Tape
Fluororesin Adhesion Tape ASF-110FR
Chukoh Chemical Industries
18.02 - 259.90 SGD
Tape Length (m): 10
Category Fluorine Resin Tape
3M Ptfe Tape 5490
ThreeM 3M
44.44 - 379.90 SGD
Tensile Strength (N/10mm): 33.3, Adhesive Power (N/10mm): 2.55, Adhesive: Silicone based, Tape Thickness (mm): 0.09, Operating temperature Limits: -54 - 200deg C, Base Material: PTFE (fluorine resin), Color: Brown
Category Fluorine Resin Tape
Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR
Chukoh Chemical Industries
22.16 - 239.90 SGD
Category Fluorine Resin Tape
Heat Resistant Teflon Tape
AS ONE
149.90 - 209.90 SGD
Adhesive: Silicon series, Tape Length (m): 33, Base Material: Teflon film, Tape Width (mm): 25.4
Category Fluorine Resin Tape
Fluororesin Film, NITOFLON No.900UL
Nitto Denko
2.50(2)
57.96 - 259.90 SGD
Tape Length (m): 10, Base Material: PTFE, Tape Width (mm): 300
Category Fluorine Resin Tape
Fluororesin Adhesive Tape, Glass Cloth Coating
Chukoh Chemical Industries
4.50(2)
27.73 - 229.90 SGD
Adhesive Force (N/25mm): 10, Tensile Strength (N/25mm): 360, Insulation Breakdown Voltage (kV): (Base only) 6 , Adhesive Power (N/10mm): 4, Adhesive: Silicone series , Tape Thickness (mm): 0.13, Tape Length (m): 10, Base Material: Glass cloth + Teflon (PTFE) , Operating Temperature Range (deg C): -60 to 250, Color: Beige
Category Fluorine Resin Tape
As Flon (R) Tape
AS ONE
5.00(2)
17.65 - 47.60 SGD
Heat-Resistant Temperature (deg C): 200, Adhesive: Silicon series , Base Material: PTFE
Category Fluorine Resin Tape
As Flon (R) Glass Tape
AS ONE
5.00(8)
17.87 - 119.90 SGD
Heat-Resistant Temperature (deg C): 260, Adhesive: Silicon series, Base Material: PTFE impregnated glass cloth
Category Fluorine Resin Tape
PTFE Adhesive Tape
Chukoh Chemical Industries
33.50 - 129.90 SGD
Caution: Cutter is necessary for cutting., Purpose: Masking under being sensitive to static electricity, slip prevention of carrier guide., Tensile Strength (N/10mm): 28, Adhesive Power (N/10mm): 3, Continuous Use Temperature (deg C): -60 to 200, Adhesive: Silicone series, Tape Thickness (mm): 0.13, Color: Black
Category Fluorine Resin Tape
Fluororesin Film, NITOFLON No.970-2UL
Nitto Denko
5.00(1)
309.90 - 719.90 SGD
Base Material: PTFE impregnated glass cloth, Operating Temperature Range (deg C): -100 to 260
Category Fluorine Resin Tape
PTFE Adhesive Tape
Chukoh Chemical Industries
30.09 - 119.90 SGD
Caution: Teflon is the registered trademark of Du Pont-Mitsui Fluorochemicals. Snap off knife is required to cut it., Purpose: Manufacturing process of electronic parts and device. Other, applications sensitive to static electricity., Adhesive Power (N/10mm): 4, Continuous Use Temperature (deg C): -60 to 200, Adhesive: Silicone series, Tape Thickness (mm): 0.13, Base Material: Conductive carbon input Teflon (PTFE), Color: Black
Category Fluorine Resin Tape
Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL"
Nitto Denko
4.33(6)
33.17 - 919.90 SGD
Extensibility (%): 3
Category Fluorine Resin Tape
Fluoroplastic Adhesive Tapes
Teraoka Seisakusho
4.80(5)
10.32 - 87.60 SGD
Tape Length (m): 10
Category Fluorine Resin Tape
Fluoroplastic Adhesive Tape
Nitto Denko
179.90 - 349.90 SGD
Purpose: For roll wrapping of PE laminate. For endless belt of PE laminate. As Class H electrical insulator, for insulation of coil. , Tensile Strength (N/10mm): 63.2, Adhesive Power (N/10mm): 3.42, Tape Thickness (mm): 0.1, Tape Length (m): 33, Operating temperature Limits: -60 to 200deg C, Color: Orange
Category Fluorine Resin Tape
50mmx10m fluorine resin adhesive tape
ESCO
77.73 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA944RC-50
Category Fluorine Resin Tape
13mmx10m fluorine resin adhesive tape
ESCO
18.40 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA944RC-13
Category Fluorine Resin Tape
Fluoroplastic Adhesive Tapes
ESCO
31.51 SGD
ADD TO CART
ESCO Part Number: EA944RC-19
Category Fluorine Resin Tape
PTFE Tapes
AS ONE
60.42 - 339.90 SGD
Heat-Resistant Temperature (deg C): 260, Base Material: PTFE, Tape Width (mm): 300
Category Fluorine Resin Tape
PTFE Mesh Tapes
Flonchemical
81.91 - 3,079.90 SGD
Purpose: Filter, transfer sheet, spacer., Material: PTFE
Category Fluorine Resin Tape
Teflon PFA film
Flonchemical
85.44 - 259.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Continuous Use Temperature (deg C): -253-260, Dimensions (Width x Length) (mm): 1150x1000, Material: PFA
Category Fluorine Resin Tape
Fluoroplastic Adhesive Tapes
Nitto Denko
4.00(1)
19.31 - 68.50 SGD
Purpose: Heatproof release type for bag-making heat-sealing. Slip of shooter and hopper., Peel Adhesion Force (N/19 mm): 7.6, Heat-Resistant Temperature (deg C): -60deg C to 200, Tape Thickness (mm): 0.13
Category Fluorine Resin Tape
Fluororesin film adhesive tape
Otokomae MonotaRO
12.65 - 42.51 SGD
Caution: *Please do not use for applications in contact with the human body transplant and body fluids, body tissue. *When disposing of the processes in accordance with the relevant laws and regulations, incineration Please do not absolutely. *Please do not use be, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Tape Thickness (mm): 0.08, Tape Length (m): 10, Operating Temperature Range (deg C): -60-200
Category Fluorine Resin Tape
Fluororesin glass adhesive tape
Otokomae MonotaRO
15.35 - 54.13 SGD
Caution: *Please do not use for applications in contact with the human body transplant and body fluids, body tissue. *When disposing of the processes in accordance with the relevant laws and regulations, incineration Please do not absolutely. *Please do not use be, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Tape Thickness (mm): 0.13, Tape Length (m): 10, Operating Temperature Range (deg C): -60-200
Category Fluorine Resin Tape

1

Fluorine Resin Tape Related Products

Related Products