Buy more than* S$200* and get FREE SHIPPING

Wiring related products

Sort by:
Showing 1 - 30 of 570 Results
Show: 30 60 90
VIEW: Grid View List View
Waterproof Connector
YEC
2.99 SGD
ADD TO CART
Purpose: For TS 50 / 50A series, Size: M12x1.0, Material: Neoprene
Category Wiring related products > Switches, Relays, Units > switch
Hook and Loop Fastener
Amon Industry
3.67(3)
11.99 SGD
ADD TO CART
Operating Temperature Range (deg C): -10 to 80, Size: 100x185mm, Color: Black, Material: Body / nylon, adhesive / acrylic pressure-sensitive adhesive, Set Contents: Each one male, female
Category Wiring related products > Tapes > Magic Tape
Hook and Loop Fastener
Amon Industry
3.50(4)
6.99 - 10.99 SGD
Operating Temperature Range (deg C): -10 to 60, Color: Black, Material: Body/ nylon, adhesive/ rubber adhesive
Category Wiring related products > Tapes > Magic Tape
Hook and Loop Fastener
Amon Industry
3.00(2)
5.99 - 8.99 SGD
Operating Temperature Range (deg C): -20 to 100, Color: Black, Thickness (mm): 1
Category Wiring related products > Tapes > Magic Tape
Plus Minus Branch Power Source Terminal
Amon Industry
4.67(6)
10.99 SGD
ADD TO CART
Purpose: For DC12V car only, Available Electric Current (A): 5, Rated Voltage (V): 12, Compatible: (Code)0.12-1.25 square, Accessories: Code (0.5 square x 600 mm)
Category Wiring related products > Power Supply Takeoff > Others
Blinking LED Light
Amon Industry
4.71(7)
5.99 SGD
ADD TO CART
Purpose: Indicator lamp on the vehicle Security lamp when the vehicle is stopped, Flashing: 6 X 5 seconds / error +/- 30%, LED Color: Red, Code: Weight /0.2square equivalency, Consumption Electric Current (mA): 20, Cord Length (mm): 200, Dimensions (phi mm): 5 (INTERNAL SELF FLASHING), Material: Code / electrical soft copper (conductor), vinyl chloride (insulating coatings) Shrink tube / flame retardant polyolefin
Category Wiring related products > LED and Point Light > LED
Free Type Fuse Power
Amon Industry
5.99 SGD
Available Electric Current (A): 5, Available Power: Below DC12V60W/ Below DC24V120W, Code: AVSS2.0square (black line)/ AVSS0.5square (red line), Accessories: Pipe fuze (5A)
Category Wiring related products > Power Supply Takeoff > Others
LED Light, Slim
Amon Industry
4.50(4)
4.99 - 17.99 SGD
Consumption Electric Current (mA): 14, Rated Voltage (V): DC12
Category Wiring related products > LED and Point Light > LED
Lock Fastener
Amon Industry
5.00(7)
6.99 SGD
ADD TO CART
Operating Temperature Range (deg C): -30 to 100, Size: 25x150mm, Color: Black, Material: Body / polyolefin, adhesive / acrylic based adhesive, Set Contents: Male, female, 1 of each, Application: Install of detachable object such as remote control car, accessories etc.
Category Wiring related products > Tapes > Magic Tape
Rectification Diode
Amon Industry
7.99 - 8.99 SGD
Length: 265mm, Caution: For DC12V only, Application: To prevent reverse current and sneak current
Category Wiring related products > Switches, Relays, Units > Circuit and Unit
Cable Wire Zip Tie Fastener
FUJIX
4.50(6)
4.99 SGD
Category Wiring related products > Binding Material > Binding Tape
Spiral Tube
SEIWA
3.00(2)
39.99 - 99.99 SGD
Material: Polyethylene (PE)
Category Wiring related products > Binding Material > Wiring Tube
Splice
FUJIX
7.99 - 8.99 SGD
Material: Brass
Category Wiring related products > Crimping Terminals > Pressure Bonding Sleeve
Toggle Switch
YEC
4.99 - 27.99 SGD
Category Wiring related products > Switches, Relays, Units > switch
ON/OFF Color Identification Toggle Switch Name Plate
MonotaRO
0.99 SGD
ADD TO CART
Compatible: 12phi for
Category Wiring related products > Switches, Relays, Units > switch
Cushion Tape
Amon Industry
4.44(9)
3.99 - 7.99 SGD
Operating Temperature Range (deg C): -20 to 80, Color: Black
Category Wiring related products > Tapes > Others
Waterproof Housing
FUJIX
5.00(7)
6.99 - 8.99 SGD
Material (Terminal): Brass (tin plating), Material (Housing): P.B.T, Code Attached: 0.85sq, Allowable Current (A): 6, Color: Gray
Category Wiring related products > Crimping Terminals > Couplers
Insulating Sleeve
Hitachi Auto Parts & Service
6.99 - 11.99 SGD
Material: PVC
Category Wiring related products > Crimping Terminals > Bullet Terminal Sleeves
Hook and Loop Fastener
Amon Industry
4.67(3)
3.99 - 7.99 SGD
Operating Temperature Range (deg C): -20 to 100, Color: Black, Material: Body / nylon, adhesive / acrylic pressure-sensitive adhesive, Set Contents: Each one male, female
Category Wiring related products > Tapes > Magic Tape
Multicore Cable
Amon Industry
5.00(2)
7.99 - 11.99 SGD
Permissible Temperature (degree c): 80 (conducting maximum temperature), 70 (current calculation ambient temperature), Material: Conductor, soft copper wire for electricity, insulating cover/ vinyl chloride
Category Wiring related products > Wire and Code > Single Cord For Automobile
Wiring Tube Holder
Amon Industry
3.40(5)
2.99 - 3.99 SGD
Material: Body / polyethylene Double-sided tape / adhesive: acrylic pressure sensitive adhesive
Category Wiring related products > Binding Material > Wiring Fixations, Accessories
Wiring Cord
MonotaRO
9.99 - 24.99 SGD
Purpose: Automotive and motorcycle low-pressure circuit wiring., Automotive and motorcycle low-pressure circuit wiring., Coating: PVC, Length (m): 30, Type: Single wire, Voltage: DC12V/24V
Category Wiring related products > Wire and Code > Single Cord For Automobile
Spade Terminal
MonotaRO
6.99 - 8.99 SGD
Purpose: Electrical wiring., Electrical wiring., Available Electric Current (A): 3-10, Compatible Electiric Wires: 0.75-2.0sq, Available Power: Less than DC12V120W / less than DC24V240W, Material: Copper
Category Wiring related products > Crimping Terminals > Spade Terminal
Connection Connector
Amon Industry
5.99 - 11.99 SGD
Code: AV(S)0.2sq-0.5sq
Category Wiring related products > Crimping Terminals > Couplers
Wiring Mall
Amon Industry
3.00(5)
10.99 SGD
Length (m): 2, Material: main body/elastomer, mount / ABS resin, an end cap/polyethylene, double-stick tape/(base material) nonwoven fabric, acrylic pressure sensitive adhesive (adhesive), Accessories: Mount x24 piece (with double-stick tape), end cap x4 piece
Category Wiring related products > Binding Material > Wiring Fixations, Accessories
Wire Hook
Amon Industry
3.99 SGD
ADD TO CART
Maximum Bundle Diameter (phi mm): 20phi, Size: Total length 100mm, Application: For binding cords etc.
Category Wiring related products > Binding Material > Wiring Fixations, Accessories
Terminal Set Case
Amon Industry
15.99 - 34.99 SGD
Application: Terminal and connector are set
Category Wiring related products > Crimping Terminals > Terminal Set
Electro-Tap Splice
Tyco Electronics Japan
4.80(5)
62.99 - 75.99 SGD
Category Wiring related products > Wiring Tap Connector
Electrical Tap Connector
Amon Industry
4.50(2)
2.99 - 8.99 SGD
Category Wiring related products > Wiring Tap Connector
Wiring Grommet
Amon Industry
4.00(1)
2.99 SGD
ADD TO CART
Mounting Plate Thickness (mm): 0.8 - 3.0, Mounting Hole Diameter (phi mm): 13, Inside Diameter (phi): 8, Material: Nylon 66, Application: For protection of wiring cord
Category Wiring related products > Binding Material > Wiring Fixations, Accessories

1 2 3 4 5 6 7 8 9 10 ...19 Next