Buy more than* S$200* and get FREE SHIPPING

Metal Tapes

Sort by:
Showing 1 - 30 of 99 Results
Show: 30 60 90
VIEW: Grid View List View
Heat Resistant Aluminum Foil Adhesive Tape
SLIONTEC
4.50(2)
42.99 - 1,599.99 SGD
Purpose: Sealing joint for high temperature piping and ducts. Repair of automobile mufflers and exhaust pipes., Adhesive: Silicone based, Tape Thickness (mm): 0.1, Tape Length (m): 20, Base Material: Aluminum foil
Category Metal Tapes
Stainless Steel Foil Adhesive Tape
SLIONTEC
4.00(5)
41.99 - 82.99 SGD
Purpose: Stainless sealing joint, repair, Gloss: Available, Tensile Strength (N/10mm): 270, Adhesive Power (N/10mm): 13.7, Base Material Thickness (mm): 0.04, Adhesive: Acrylic, Tape Thickness (mm): 0.12, Tape Length (m): 20, Operating temperature Limits: -10-130 degree C, Base Material: Stainless foil, Color: Silver, Specification: A cutter is needed for cutting
Category Metal Tapes
Aluminum Foil Tape 425
ThreeM 3M
4.00(3)
10.99 - 96.99 SGD
Purpose: Sealing for ducts etc. Fixation of heater wires. Heat reflection., Tensile Strength (N/10mm): 55, Adhesive Power (N/10mm): 5.5, Base Material Thickness (mm): 0.075, Adhesive: Acrylic, Tape Thickness (mm): 0.11, Base Material: Aluminum foil, Color: Silver
Category Metal Tapes
Kgk Super Aluminium Tape
Kyodo Giken Chemical
5.00(1)
30.99 SGD
ADD TO CART
Purpose: Air conditioning, heat insulation, anti-corrosion, floor heating soaking board, repair applications., Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 7.2, Base Material Thickness (mm): 0.125, Adhesive: Acrylic, Tape Thickness (mm): 0.16, Tape Length (m): 50, Operating temperature Limits: 0 To 120 degree c, Base Material: Polyethylene aluminum foil, Tape Width (mm): 50, Weight (g): 500, Color: Silver, TRUSCO Part Number: 324-4253, Specification: Able to cut with hand
Category Metal Tapes
LEGETOLEX
Nitto Denko
25.99 SGD
ADD TO CART
Adhesive Force (N/25mm): 94.1, Adhesive: Rubber-based, Tape Thickness (mm): 1.5, Tape Length (m): 0.5, Base Material: Aluminum sheet, Tape Width (mm): 480, Weight (g): 500, Color: Silver, TRUSCO Part Number: 362-1154
Category Metal Tapes
Sulion Aluminum Glass Cloth Tape 9810
SLIONTEC
4.62(8)
15.99 - 719.99 SGD
Purpose: For duct seal and heat insulation joints, Adhesive Power (N/10mm): 4.7, Tape Length (m): 20
Category Metal Tapes
Heat Resistant Aluminum Tape
Nitoms
4.62(8)
25.99 - 33.99 SGD
Purpose: Duct seal reinforcement of pot type stove and water heater For reinforcement repair of the place where high temperature such as inside the engine compartment catches, Gloss: Available, Heat-Resistant Temperature (deg C): (Aluminium part) 316, (adhesive) 180, Base Material Thickness (mm): 0.04, Adhesive: Silicone based, Tape Thickness (mm): 0.12, Tape Length (m): 9.14, Base Material: Soft-quality aluminum foil, Color: Silver
Category Metal Tapes
Aluminum Cross Fire Resistant And Fire Retardant Tape
Koyo Kagaku
14.99 SGD
ADD TO CART
Adhesive Power (g/25mm): 3000, Heat-Resistant Temperature (deg C): -30 - 130, Base Material Thickness (mm): 0.18, Adhesive: Acrylic type, Tape Thickness (mm): 0.28, Tape Length (m): 20, Base Material: Aluminum glass cloth, Tape Width (mm): 50
Category Metal Tapes
Thick Stainless Steel Tape, P-12,
Nitoms
22.99 - 28.99 SGD
Purpose: Reinforcement and repair around the water such as kitchen and kichen table Outdoor waterproof and repair., Heat-Resistant Temperature (deg C): 80, Base Material Thickness (mm): 0.04, Adhesive: Acrylic type, Tape Thickness (mm): 0.12, Tape Length (m): 5, Base Material: SUS304, Color: Silver
Category Metal Tapes
Pioline Aluminium Adhesive Tape
DIATEX
5.00(4)
10.99 - 319.99 SGD
Rewinding Force(N/50mm): 8, Base Material Thickness (mm): 0.07, Tape Thickness (mm): 0.15
Category Metal Tapes
COPPer Wheel Tape
Nitoms
4.83(6)
17.99 - 21.99 SGD
Purpose: Decorate roof timber damaged with green rust. Repair work of house such as fence and roof., Base Material Thickness (mm): 0.03, Tape Thickness (mm): 0.08, Tape Length (m): 5, Color: Copper
Category Metal Tapes
Waterproof Aluminum Tape Seal
Nitoms
14.99 - 23.99 SGD
Purpose: Waterproofing repair of roof material tinplate etc., Separator: Available, Adhesive Force (N/25mm): 27.0, Tensile Strength (N/25mm): 80.0, Adhesive: Rubber type, Tape Thickness (mm): 0.5, Tape Length (m): 5, Base Material: Soft aluminum foil + polyester film, Operating Temperature Range (deg C): 10 - 60, Color: Silver, Description 2: Only lend themselves to mending the roof waterproof aluminum tape!
Category Metal Tapes
Scotch Aluminum Tape Heat and Cold Resistance, KAL
ThreeM 3M
18.99 SGD
ADD TO CART
Purpose: Seal, waterproof, moisture-proof seal., Gloss: Available, Base Material Thickness (mm): 0.05, Adhesive: Acrylic type, Tape Thickness (mm): 0.125, Tape Length (m): 5, Base Material: Aluminum foil, Tape Width (mm): 50, Operating Temperature Range (deg C): -50 - 150
Category Metal Tapes
Heat-resistant Aluminum Glass Cloth Tape 50
Nitoms
3.50(2)
18.99 - 24.99 SGD
Purpose: Joint sealing for places high temperature, like piping and ducts. For sealing pot type stoves and high temperature ducts, insulating pipes, securing glass wool, sealing., Adhesive Power (N/10mm): 5.5, Base Material Thickness (mm): 0.08, Tape Thickness (mm): 0.21, Tape Length (m): 3, Operating Temperature Range (deg C): -50 - 250, Color: Silver
Category Metal Tapes
Aluminum Tape Long E
Nitoms
5.00(1)
15.99 - 30.99 SGD
Purpose: For waterproof and dampproof repairing of crack seals, corrugated iron roofs and corrugated panel., Tensile Strength (N/10mm): 35, Adhesive Power (N/10mm): 4.7, Base Material Thickness (mm): 0.05, Tape Thickness (mm): 0.08, Base Material: Soft aluminum , Tape Width (mm): 50, Operating Temperature Range (deg C): 50, Color: Silver
Category Metal Tapes
Scotch Heat Resistant Aluminum Tape Alt
ThreeM 3M
4.20(5)
25.99 - 32.99 SGD
Purpose: For repair work and reinforcement of high temperature portion like kerosene space heater, smokestack of bathroom, and warm air duct, Gloss: Not available, Base Material Thickness (mm): 0.05, Adhesive: Silicone based, Tape Thickness (mm): 0.09, Tape Length (m): 9, Base Material: Aluminum foil, Operating Temperature Range (deg C): -54 - 316, Type: For indoor and outdoor
Category Metal Tapes
Aluminum Tape
Nitoms
4.33(9)
10.99 - 20.99 SGD
Purpose: Gap sealing of water section like sink For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts., Gloss: Without, Tensile Strength (N/20mm): 29.4, Adhesive Force (N/20mm): 18.7, Base Material Thickness (mm): 0.05, Tape Thickness (mm): 0.1, Tape Length (m): 10, Base Material: Soft aluminum foil, Operating Temperature Range (deg C): -10 - 80, Color: Silver
Category Metal Tapes
Nitto Aluminum Tape
Nitto Denko
4.33(3)
30.99 - 46.99 SGD
Tensile Strength (N/20mm): 60, Tensile Strength (N/10mm): 30, Adhesive Power (N/10mm): 17.1, Base Material Thickness (mm): 0.05, Adhesive: Synthetic resin, Tape Thickness (mm): 0.1, Tape Length (m): 50, Base Material: Aluminum foil, Operating Temperature Range (deg C): 0 to 50, Color: Silver
Category Metal Tapes
Aluminum Tape
SLIONTEC
4.60(5)
30.99 - 809.99 SGD
Adhesive: Acrylic, Tape Thickness (mm): 0.1, Base Material: Aluminum foil
Category Metal Tapes
Aluminum Adhesive Tape 8160, With Gloss
SLIONTEC
4.00(1)
30.99 - 799.99 SGD
Purpose: For repairing refrigerating containers, for air conditioning ducts / heat insulation sealing joints., Tensile Strength (N/10mm): 33.3, Adhesive Power (N/10mm): 5.3, Base Material Thickness (mm): 0.05, Adhesive: Acrylic , Tape Thickness (mm): 0.1, Base Material: Aluminum foil , Color: Silver
Category Metal Tapes
Thick Aluminum Tape
SLIONTEC
56.99 - 539.99 SGD
Tape Thickness (mm): 0.3, Tape Length (m): 20, Base Material: Aluminum foil
Category Metal Tapes
Heat-resistant Aluminum Glass Cloth Tape 50
SLIONTEC
4.00(1)
81.99 SGD
ADD TO CART
Tensile Strength (N/10mm): 274, Adhesive Power (N/10mm): 5, Base Material Thickness (mm): 0.15, Adhesive: Silicone series, Tape Thickness (mm): 0.21, Tape Length (m): 15, Base Material: Aluminum foil glass cloth +, Tape Width (mm): 50, Operating Temperature Range (deg C): -30 to 250, Weight (g): 260, Color: Silver, TRUSCO Part Number: 351-9333
Category Metal Tapes
50mmx50m Adhesive Tape
ESCO
16.99 SGD
ADD TO CART
Purpose: Joint adhesion and end stop of surface protective materials of heat retention and cold storage ducts. To coat curved portion and T-shaped part., Heat-Resistant Temperature (deg C): 50 to 60, Base Material Thickness (mm): 0.007, Adhesive: Acrylic , Tape Thickness (mm): 0.12, Tape Length (m): 50, Base Material: Aluminum foil , Tape Width (mm): 50, ESCO Part Number: EA944NL-1
Category Metal Tapes
Super Aluminum Tape VH
Kyodo Giken Chemical
10.99 SGD
ADD TO CART
Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 13, Base Material Thickness (mm): 0.125, Adhesive: Acrylic, Tape Thickness (mm): 0.2, Tape Length (m): 20, Base Material: Aluminum foil polyethylene (PE), Tape Width (mm): 50, Operating Temperature Range (deg C): 0 to 120, Color: Silver, TRUSCO Part Number: 367-9250
Category Metal Tapes
Waterproof Tape Alumi
Nitoms
5.00(5)
30.99 SGD
ADD TO CART
Gloss: None, Tensile Strength (N/25mm): 160, Heat-Resistant Temperature (deg C): 60, Adhesive: Rubber-based, Tape Thickness (mm): 0.5, Tape Length (m): 15, Base Material: Soft aluminum foil + polyester film, Tape Width (mm): 50, Color: Silver, TRUSCO Part Number: 362-1197
Category Metal Tapes
Aluminum Foil Tape
Nitoms
18.99 - 32.99 SGD
Purpose: Gap sealing of water section like sink. For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts. , Tensile Strength (N/10mm): 35, Base Material Thickness (mm): 0.05, Adhesive: Acrylic emulsion system , Tape Thickness (mm): 0.08, Base Material: Aluminum foil , Tape Width (mm): 50, Color: Silver
Category Metal Tapes
Thick Aluminum Tape
Nitoms
13.99 - 23.99 SGD
Purpose: For galvanized iron outdoor repair and waterproof roof, corrugated sheets, etc. For sealing the gaps of exterior walls., Gloss: Without, Base Material Thickness (mm): 0.08, Adhesive: Acrylic system, Tape Thickness (mm): 0.13, Tape Length (m): 10, Base Material: Soft aluminum foil, Color: Silver, Description 2: Excellent weather and water resistance.Ideal for outdoor use.
Category Metal Tapes
Handy Cut Aluminum Tape
Nitoms
4.00(1)
11.99 SGD
ADD TO CART
Adhesive Force (N/25mm): 13.7, Base Material Thickness (mm): 0.03, Adhesive: Acrylic, Tape Thickness (mm): 0.1, Tape Length (m): 10, Base Material: Soft aluminum foil + polypropylene, Tape Width (mm): 50, Color: Silver
Category Metal Tapes
With No Aluminum Tape Or Black Gloss
Nitoms
4.40(5)
11.99 SGD
ADD TO CART
Purpose: For water proofing and damp proof treatment of corrugated panels, repair of and scratch hiding of doors, shutters, and steel products, Gloss: Without, Adhesive Force (N/25mm): 14.5, Base Material Thickness (mm): 0.05, Adhesive: Acrylic system, Tape Thickness (mm): 0.1, Tape Length (m): 10, Base Material: Soft aluminum foil, Tape Width (mm): 50, Type: Gloss-less type, Color: Black, TRUSCO Part Number: 391-4763
Category Metal Tapes
Scotch Aluminum Tape NA
ThreeM 3M
4.00(2)
8.99 SGD
ADD TO CART
Purpose: Seal of outside and indoor gaps etc., Gloss: Available, AS ONE Part Number: 8-239-01, Base Material Thickness (mm): 0.08, Adhesive: Acrylic type, Tape Thickness (mm): 0.12, Tape Length (m): 1.5, Base Material: Aluminum, Tape Width (mm): 50, Operating Temperature Range (deg C): -50 - 120
Category Metal Tapes

1 2 3 4 Next

Metal Tapes Related Products

Related Products