Buy more than* S$200* and get FREE SHIPPING

Interior Products

Sort by:
Showing 1 - 30 of 1,636 Results
Show: 30 60 90
VIEW: Grid View List View
Copper Wire
WAKI
2.99 - 17.99 SGD
Purpose: It is soft and easy-to-use. Suitable for crafts and hobbies., Material: Copper
Category Interior Products > Line and Wire > Copper Wire
Stainless Steel Wire
TRUSCO
4.67(3)
59.99 - 61.99 SGD
Weight (kg): 1, Material: Stainless steel (SUS304)
Category Interior Products > Line and Wire > Stainless Steel Wire
Apron
DAIKEN
13.99 - 23.99 SGD
Caution: If you use double stand or more, please refer to the manufacturer catalogs., Purpose: For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Category Interior Products > Rails > Hanger Rails > Aprons
Curtain Rail Bracket
TOSO
4.99 SGD
ADD TO CART
Purpose: For medium-sized rail, Material: Body / aluminum Clamp plate/ steel
Category Interior Products > Rails > Curtain Rail > Bracket
Stainless Steel Hook
Hikari
3.86(7)
1.99 - 2.99 SGD
Material: Stainless steel (SUS304)
Category Interior Products > Hanging Hooks > Hooks
Metal Shelf Bracket
Osaka Spirit
0.99 - 12.99 SGD
Category Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > L Type Shelf Supports
Glass Door Hinge
WAKI
6.99 SGD
Dimension (mm): 5, Accessories: Mounting screws with
Category Interior Products > Hardware for Glass > Glass hinge
Arm Stainless Steel Shelf Bracket
KGY
5.99 - 18.99 SGD
Plate Thickness (mm): 2, Material: SUS304, Accessories: With a stainless steel round head screw
Category Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > L Type Shelf Supports
Door Stop
DAIKEN
5.00(2)
8.99 SGD
ADD TO CART
Compatible Number: No. 3, Material: Made of steel, Application: Stop with a screw in inside of groove of the hanger rail. Use for determination of location and parked cars fall off prevention
Category Interior Products > Rails > Hanger Rails > Door Bumpers
Hanger Rail
DAIKEN
42.99 - 299.99 SGD
Category Interior Products > Rails > Hanger Rails > Hanger rail body
Joint Bracket 19 L Stainless
TRUSCO
4.20(5)
3.99 - 6.99 SGD
Category Interior Products > Reinforcing Brackets > Goldfollow
Wood Dowel
SUGITA ACE
5.00(1)
1.99 - 5.99 SGD
Caution: Please do not use it for other than the dowel. Small parts. Please keep it in the place that is out of the reach of children. In the case of insufficient strength or hollow, dowel may not be fixed on base., Material: Natural wood
Category Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > Shelf Dubbo > Insert Type
Hook
TOSO
5.00(3)
6.99 - 13.99 SGD
Allowable Load (kg): 30
Category Interior Products > Rails > Picture Rail > Hooks
Copper Wire
TRUSCO
4.50(4)
57.99 SGD
Weight (kg): 1, Material: Copper (99.9 or more Cu(s) content)
Category Interior Products > Line and Wire > Copper Wire
Binding Wire, 1Kg RollStainless Steel Wire
FAS-LINK
26.99 - 29.99 SGD
Category Interior Products > Line and Wire > Stainless Steel Wire
Stainless Wire
WAKI
1.99 - 16.99 SGD
Caution: Safe load is measured by static load, Purpose: Strong against rain and salt, so it is suitable for places with high humidity, as well as indoor places
Category Interior Products > Line and Wire > Stainless Steel Wire
Door Hanger, 4 Wheels
DAIKEN
39.99 - 64.99 SGD
Category Interior Products > Rails > Hanger Rails > Suspended car > Multiple car
Rail Holder
DAIKEN
1.00(1)
36.99 - 44.99 SGD
Caution: Cannot be used with curve rail and L type ceiling (patch) carrier., Purpose: For light movement, opening and closing truck tent, gates of factories and warehouses, movement of manufactured and semiprocessed goods, transporting of soil from green houses and poultry farms
Category Interior Products > Rails > Hanger Rails > Bracket
Brass Wire
WAKI
3.17(6)
2.99 - 11.99 SGD
Purpose: It is soft and easy-to-use. Suitable for crafts and hobbies., Material: Brass
Category Interior Products > Line and Wire > Copper Wire
Small L Shape Bracket
HILOGIK
2.99 SGD
Category Interior Products > Reinforcing Brackets > Goldfollow
Net, Stainless Steel Plain Woven Wire Mesh
Yoshidataka
36.99 - 37.99 SGD
Length (m): 1, Width (mm): 450, Material: Stainless
Category Interior Products > Line and Wire > Wire Netting
Joint Bracket 43 Type L Stainless Steel
TRUSCO
10.99 SGD
ADD TO CART
Hole Pitch (mm): (With round holes) phi9, Length L1 (mm): 90, Width W (mm): 43, Length L2 (mm): 50, Number of Holes: 3, Plate Thickness (mm): 3, Hole Diameter (phi mm): 8.5x35, Weight (g): 140, Material: Stainless steel (SUS304), TRUSCO Part Number: 283-1775, Application: Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Category Interior Products > Reinforcing Brackets > Goldfollow
Barbed Wire
TRUSCO
5.00(3)
34.99 - 119.99 SGD
Finishing Material: Steel (SWMGS-2) / fusion zinc galvanizing, Specification: U shaped spike
Category Interior Products > Line and Wire > Barbed Wire
Stop
TOSO
5.00(1)
1.99 SGD
ADD TO CART
Purpose: For medium-sized rail
Category Interior Products > Rails > Curtain Rail > stop
Aluminum Wire
WAKI
2.99 SGD
Category Interior Products > Line and Wire > Aluminium Wire
Display Hook
Nissa Chain
5.00(1)
2.99 SGD
Surface Processing: Uni-chrome plated finish, Material: Steel (SWRM)
Category Interior Products > Rails > Picture Rail > Wire hanger
Color Wire
WAKI
3.50(4)
1.99 - 9.99 SGD
Color: Green
Category Interior Products > Line and Wire > Color Line
Metal Shelf Bracket
MonotaRO
2.99 - 3.99 SGD
Mounting Hole Dimension (mm): 4.32-4.41, Surface: Powder paint application, Number of Mounting Holes: 6, Color: White, Material: Steel
Category Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > L Type Shelf Supports
Sliding Lock
ALPHA
5.00(2)
12.99 - 14.99 SGD
Conformable Glass Thickness (mm): 3 to 6, Key: Three, Space Dimension between Doors (mm): And (pass each other) 4 or more , Cylinder: 4-disc cylinder, Color: Silver
Category Interior Products > Hardware for Glass > Glass tablets
L Type Shelf Bracket
KGY
5.00(1)
2.99 - 85.99 SGD
Color: Green, Material: Steel
Category Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > L Type Shelf Supports

1 2 3 4 5 6 7 8 9 10 ...55 Next

Interior Products Related Products

Related Products