Buy more than* S$200* and get FREE SHIPPING

Garage Equipment, Transportations

Sort by:
Showing 1 - 30 of 260 Results
Show: 30 60 90
VIEW: Grid View List View
Jack Attachment for Sides
DAIJI INDUSTRY (Meltec)
12.99 SGD
ADD TO CART
Outside Diameter x Height H (phi mm x mm): 50 x 37, Weight (g): 360, Compatible: F-26, F-47, F-70, FJ-01, Mono619 (MonotaRO brand)
Category Garage Equipment, Transportations > Jack and Rigid racks > Options for Jack > Adapter for Jack
Reflective Tape
Amon Industry
3.67(3)
4.99 SGD
ADD TO CART
Purpose: Hazard signs at night, Overall Length (m): 1, Color: White, Width (mm): 20
Category Garage Equipment, Transportations > Security, Working Goods > Reflective Tape, Reflective Sheet and Reflecting Lens > Reflection Tapes
Jack Stands 3T
EMERSON
71.99 SGD
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm): 210x203x273, Lowest Position (mm): 260, Highest Position (mm): 415, Capacity (t): (Maximum) 3.0, Weight (kg): 3.3/piece, Specification: Seven-step adjustment
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Pantograph Jack
KYOTO TOOL (KTC)
49.99 - 75.99 SGD
Caution: Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Please do not use a load higher than capacity. Do not go under the raised jack., 2015 Trusco Published Pages: 3 2286, 2014 TRUSCO Published Page: 3-2531, Accessories: handle, Handle
Category Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Manual
Folding Jack Stands 3T
EMERSON
31.99 SGD
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm): (Minimum) 102 x 102 x 290 (Maximum) 220x220x260, Lowest Position (mm): 260, Highest Position (mm): 410, Capacity (t): (Maximum) 3.0, Weight (kg): 2.2, Specification: Five-step adjustment
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Rubber Pad
DAIJI INDUSTRY (Meltec)
15.99 SGD
ADD TO CART
Purpose: Rubber pad for garage jack saucer (saddle), Inside Dimension (mm): 122, Dimensions (Diameter phi x Height H) (mm): 140x19, Weight (g): About 223, Material: Rubber
Category Garage Equipment, Transportations > Jack and Rigid racks > Options for Jack > Adapter for Jack
High Lift Jack 2.25T
EMERSON
119.99 SGD
ADD TO CART
Hydraulic Oil to Use: ISO VG22 - 46, Body Dimensions (Width x Depth x Height) (mm): 188x558x168, Handle Length (mm): 550, Lowest Position (mm): 133, Highest Position (mm): 410, Capacity (t): (Maximum) 2.5, not the weight of the actual vehicle, Maximum Working Load: 22.0kN, Operating Temperature Range (deg C): -20 - 60, Type: Hydraulic system, Weight (kg): 11.25, Stroke (mm): 277
Category Garage Equipment, Transportations > Jack and Rigid racks > Garage Jack > Standard Type
Keeper Man Jack Stands
OHASHI (BAL)
4.50(4)
93.99 - 119.99 SGD
Specification: 3-step adjustment
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Reflective Sheet DX
Amon Industry
3.40(5)
3.99 SGD
Material (Seal): Acrylic-based adhesive, Material: Soft PVC (micro Prism sheets)
Category Garage Equipment, Transportations > Security, Working Goods > Reflective Tape, Reflective Sheet and Reflecting Lens > Reflection Sheets
Garage Jack 3T
EMERSON
329.99 SGD
ADD TO CART
Unit Dimensions (Width W x Length L x Height H)(mm): 380x675x205, Hydraulic Oil to Use: ISO VG22 - 46, Handle Length (mm): 1015, Lowest Position (mm): 150, Highest Position (mm): 500, Capacity (t): (Maximum) 3.0, * not the weight of vehicle, Maximum Working Load: 29.4kN, Standard: SG STANDARD COMPLIANT PRODUCT, Operating Temperature Range (deg C): -20 - 60, Type: Hydraulic system, Weight (kg): 37.4, Stroke (mm): 350
Category Garage Equipment, Transportations > Jack and Rigid racks > Garage Jack > Standard Type
Car Stopper
Osaka Spirit
34.99 SGD
Purpose: Ideal for general carparks and housing., Catch-Phrase: Eco mark certified products, so earth-friendly!, Main Part Dimension (mm): 500x140x100, Material (Body): Recycled rubber, Weight (kg): 3.5
Category Garage Equipment, Transportations > Parking related products > Car Stopper
Hydraulic Scissors Jack
MASADA SEISAKUSHO
3.33(3)
209.99 SGD
ADD TO CART
Lifting Power (kN [tf]): 8500(850.0), Height (mm): 121 to 381, Weight (kg): 5.9, Overall Length (mm): 390, Stroke (mm): 260, TRUSCO Part Number: 344-9963
Category Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Hydraulic
Jack Adapter
OHASHI (BAL)
18.99 SGD
ADD TO CART
Dimension (phi x mm): 60x54, Flute Width (mm): 13, Weight (g): 465, Height (mm): (Adapter part) 37, Accessories: Snap pin
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Wheel Chock
OHASHI (BAL)
10.99 SGD
ADD TO CART
Purpose: Wheel chock while parking and working., Body Dimensions (Length x Width x Height) (mm): 106x93x82, Weight (g): 335, Material: Steel (SS400 or equivalent)
Category Garage Equipment, Transportations > Parking related products > Tire Stopper
Hydraulic Scissors Jack
MASADA SEISAKUSHO
5.00(3)
209.99 SGD
ADD TO CART
Caution: When you work while lifting the vehicle,please always use a sturdy holder for safety. Vehicle weight 1500 kg or less., Purpose: Detach of chain and tire replacement, Catch-Phrase: Replacement tires! chain easy to get on!, Capacity (kg): 850, Times of Opreration: 35, Handle Dimensions (mm): 19phix375, Operating Force (N): 275, Lowest Position (mm): 121, Highest Position (mm): 381, Operating Temperature Range (deg C): -20 - 40, Weight (kg): 5.9, Length (mm): 390, Stroke (mm): 260
Category Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Hydraulic
Banner Pole Stand
No Brand
5.00(3)
41.99 SGD
ADD TO CART
Dimension (mm): 500x150x425, Compatible: Fit pole diameter: phi29mm
Category Garage Equipment, Transportations > Store Supplies and Vehicle Inspection Certificate Case > Store Goods > Outside Shop Exhibit Products
Electric Car Jack 1t
EMERSON
3.67(3)
169.99 SGD
ADD TO CART
Unit Dimensions (Width W x Length L x Height H)(mm): 155x420x90, Lowest Position (mm): 90, Highest Position (mm): 370, Capacity (t): Not a (maximum) 1 vehicle weight, Maximum Working Load: 9.8kN, Weight (kg): 4.8, Stroke (mm): 280
Category Garage Equipment, Transportations > Jack and Rigid racks > Pantograph Jack > Electric
Pit Stand
OHASHI (BAL)
58.99 SGD
ADD TO CART
Saddle Height (mm): 160 - 240, Maximum Load (t): 2.0 (during 2-piece use), Dimensions (Width W x Depth D x Height H) (mm): 185x206x168, Weight (kg): 1.3 (1 leg)
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Jack Stands
DAIJI INDUSTRY (Meltec)
3.78(9)
81.99 SGD
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm): 208x190x260, Lowest Position (mm): 260, Highest Position (mm): 410, Capacity (t): 4 (at the time of two-set use), Weight (kg): About 2.8 x 2 Units, Specification: With double locking pin, 6 stages adjustment
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Oil-Pressure Lowdown Jack
DAIJI INDUSTRY (Meltec)
2.83(6)
139.99 SGD
ADD TO CART
Catch-Phrase: Perfect for the exchange of lowdown car tires!, Size (phi mm): (Saddle) 55, Handle Length (mm): 500, Lowest Position (mm): Saddle 1 piece o'clock abbreviation 80/saddle 2 piece o'clock abbreviation 110, Highest Position (mm): Saddle 1 piece o'clock abbreviation 330/saddle 2 piece o'clock abbreviation 360, Dimensions (Width W x Depth D x Height H) (mm): 530x214x140, Capacity (t): 2, Operating Temperature Range (deg C): -20 - 60, Weight (kg): About 11, Stroke (mm): About 250
Category Garage Equipment, Transportations > Jack and Rigid racks > Garage Jack > Lowdown
Reflective Protector
Amon Industry
4.40(5)
5.99 - 8.99 SGD
Purpose: For visual indication of nighttime safety, car and garage area, Material (Seal): Acrylic-based adhesive, Color: Red
Category Garage Equipment, Transportations > Security, Working Goods > Reflective Tape, Reflective Sheet and Reflecting Lens > Reflection Sheets
Rubber Wheel Chock
OHASHI (BAL)
5.00(1)
13.99 SGD
ADD TO CART
Unit Dimensions (Width W x Length L x Height H)(mm): 100x138x66, Weight (g): 425, Material: Synthetic rubber
Category Garage Equipment, Transportations > Parking related products > Tire Stopper
Key Tag
GM
2.80(5)
40.99 - 41.99 SGD
Category Garage Equipment, Transportations > Store Supplies and Vehicle Inspection Certificate Case > Store Goods > Storage Tag
Aluminum Jack Stands 3T
EMERSON
4.00(2)
149.99 - 159.99 SGD
Category Garage Equipment, Transportations > Jack and Rigid racks > Mandrel Supporter ( Rigid Rack)
Low Down Jack 1.5t
EMERSON
2.25(4)
129.99 SGD
ADD TO CART
Unit Dimensions (Width W x Length L x Height H)(mm): 210x570x133, Hydraulic Oil to Use: ISO VG22 - 46, Handle Length (mm): 480, Lowest Position (mm): 80, Highest Position (mm): 380, Capacity (t): (Maximum) 1.5, not the weigh of the vehicle, Maximum Working Load: 14.7kN, Standard: SG STANDARD COMPLIANT PRODUCT, Operating Temperature Range (deg C): -20 - 60, Type: Hydraulic system, Weight (kg): 11, Stroke (mm): 300
Category Garage Equipment, Transportations > Jack and Rigid racks > Garage Jack > Lowdown
Rubber Tire Stopper, For Light To Normal Cars
OHASHI (BAL)
17.99 SGD
ADD TO CART
Body Dimensions (Length x Width x Height) (mm): 126x76x66, Weight (g): About 750 (two pieces)
Category Garage Equipment, Transportations > Parking related products > Tire Stopper
Bottle Jack
OHASHI (BAL)
2.88(8)
45.99 - 54.99 SGD
Hydraulic Oil to Use: ISO VG10, Handle Length (mm): 340, Operating Temperature Range (deg C): -10 - 60
Category Garage Equipment, Transportations > Jack and Rigid racks > Bottle Jack
Tire Stopper, Sprag
EMERSON
8.99 SGD
ADD TO CART
Purpose: Jack-up, parking on the slope, Compatible Vehicle Model: Light vehicles, normal passenger cars, recreational vehicles, one-box cars are covered., Body Dimensions (Width x Depth x Height) (mm): (When folded) 125 x 90 x 30 (When using) 105 x 90 x 87, Weight (kg): 0.4, Material: Steel (Urethane baking finish)
Category Garage Equipment, Transportations > Parking related products > Tire Stopper
Corner Guard
Amon Industry
21.99 SGD
ADD TO CART
Overall Length (mm): 250, Width (mm): (From the center) about 50, Material: (Body) vinyl chloride, (adhesive) acrylic adhesive
Category Garage Equipment, Transportations > Security, Working Goods > Corner Guards, Cushions
Lift Pat, Rubber
TIPTOP
5.00(2)
52.99 - 119.99 SGD
Width (mm): 120, Length (mm): 160
Category Garage Equipment, Transportations > Jack and Rigid racks > Pad, Slope and Dolly > Lift Pad

1 2 3 4 5 6 7 8 9 Next