Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Equipments

Sort by:
Showing 1 - 30 of 344 Results
Show: 30 60 90
VIEW: Grid View List View
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.75(4)
289.99 - 979.99 SGD
Cycle(Hz): 50/60
Category Vacuum Equipments > Vacuum Pumps
Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard
ULVAC KIKO
4.00(2)
679.99 - 1,389.99 SGD
Available Atmosphere Temperature (degree c): 7 to 40, Use Oil: SMR-100
Category Vacuum Equipments > Vacuum Pumps
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.00(6)
289.99 - 2,009.99 SGD
Cycle(Hz): 50/60
Category Vacuum Equipments > Vacuum Pumps
Oil-Mist Trap
ULVAC KIKO
4.40(5)
139.99 - 359.99 SGD
Category Vacuum Equipments > Vacuum Support Device
Vacuum Pad, Bellows, Rubber Only, PJG series, Nitrile
Myotoku
5.00(1)
4.99 - 8.99 SGD
Hardness: A55/S(Hs), Color: Black
Category Vacuum Equipments > Vacuum Pad
Quick Coupling Clamp
ULVAC KIKO
34.99 - 51.99 SGD
Dimensions C (mm): 16, Material: Aluminum
Category Vacuum Equipments > Vacuum Support Device
DC Motor Vacuum Pump
AS ONE
4.00(2)
76.99 - 289.99 SGD
Rated Voltage (V): DC12
Category Vacuum Equipments > Vacuum Pumps
Bellows Type Vacuum Pad, Nitrile Rubber
PISCO
4.99 - 5.99 SGD
Category Vacuum Equipments > Vacuum Pad
Diaphragm Dry Vacuum Pump DAP Series
ULVAC KIKO
4.00(1)
399.99 - 689.99 SGD
Cycle(Hz): 50/60, Operating Temperature Range (deg C): 7 to 40
Category Vacuum Equipments > Vacuum Pumps
Digital Pressure Sensor MPS-33series
Myotoku
4.71(7)
61.99 SGD
Switch Output: NPN open collector, Port Size: Rc1/8, Differential Movement: Variable, Ambient Temperature (Degree C): 0 to 50, Consumption Electric Current (mA): 55, Protection Structure: IP65, Specification: With analog output Electric connection/ Grommet(4core lead wire 2m)
Category Vacuum Equipments > Pressure Sensors
Swagelok Fittings,ALP SUS304
Sato VAC
119.99 SGD
Dimensions C (mm): 4.35, Dimensions B (mm): 6.35(1/4"), Material: Stainless steel (SUS304)
Category Vacuum Equipments > Vacuum Pipe Fittings
KRF25A Blade
Orion Machinery
5.00(1)
149.99 SGD
ADD TO CART
Dimension (mm): 38x95x5, Compatible Models: KRF25A CBF2525 KRX(S)5 KD751
Category Vacuum Equipments > Vacuum Support Device
Bellows Type Vacuum Pad, Silicone Rubber
PISCO
6.99 - 8.99 SGD
Category Vacuum Equipments > Vacuum Pad
Centering Ring SUS316 and O ring
EDWARDS
18.99 - 77.99 SGD
Dimensions C (mm): 8, Dimensions B (mm): 3.9
Category Vacuum Equipments > Vacuum Pipe Fittings
Vacuum Filter Small Union Resin Type
PISCO
2.00(1)
11.99 - 20.99 SGD
Category Vacuum Equipments > Vacuum Support Device
DC Drive Vacuum Pump Double As A Compressor
NITTO KOHKI
4.00(2)
62.99 - 339.99 SGD
Category Vacuum Equipments > Vacuum Pumps
Flow Switch
NIHON SEIKI
119.99 SGD
Ambient Temperature (Degree C): 5 - 60, Detectable Flow Rate (L/min): 41779, Pressure Resistance (MPa): 1, Fluid Temperature (Degree C): 5 - 60, Fluid: Clear water, Working Pressure (MPa): 0.05 - 0.5, Contact Arrangement: 1a1b, Weight (kg): 0.9
Category Vacuum Equipments > Vacuum Support Device
Rocking Piston Type Dry Vacuum Pump
ULVAC KIKO
1,029.99 - 1,059.99 SGD
RoHS Directive: Fit
Category Vacuum Equipments > Vacuum Pumps
Vacuum Pad, Bellows, Rubber Only, PJG series Silicon
Myotoku
5.00(2)
6.99 - 9.99 SGD
Hardness: A55/S(Hs), Color: White, Material: Silicon rubber, Compatible Body: PJ series
Category Vacuum Equipments > Vacuum Pad
Blank Flange
ULVAC KIKO
23.99 - 30.99 SGD
Dimensions C (mm): 6, Material: SUS304
Category Vacuum Equipments > Vacuum Pipe Fittings
Vacuum Generator Tube Form Straight Union Common Exhaust Type High Vacuum Form
PISCO
5.00(1)
18.99 SGD
Supply Pressure (MPa): 0.5, Working Pressure (MPa): 0.15 to 0.7
Category Vacuum Equipments > CONVUM (Vacuum Generator Ejector)
Pressure Switch
NIHON SEIKI
61.99 - 81.99 SGD
Ambient Temperature (Degree C): 5 to 60, Fluid: Air, Switch: Microswitch, Weight (kg): 0.5
Category Vacuum Equipments > Pressure Switch, Pressure Gauges
Vacuum Pad, Rubber Only, PFG series, Nitrile
Myotoku
5.00(1)
4.99 - 27.99 SGD
Hardness: A55/S(Hs), Color: Black
Category Vacuum Equipments > Vacuum Pad
Silicone Vacuum Cup
Myotoku
9.99 - 18.99 SGD
Hardness: A55/S, Operating Temperature Range (deg C): -60 To 250, Color: White, Material: Silicone rubber
Category Vacuum Equipments > Vacuum Pad
Vacuum Filter Small Union Type
PISCO
5.00(7)
8.99 - 9.99 SGD
Category Vacuum Equipments > Vacuum Support Device
Swing Clamp
EDWARDS
30.99 - 68.99 SGD
Dimensions C (mm): 35
Category Vacuum Equipments > Vacuum Cylinder
Vacuum Pump-Compressor
NITTO KOHKI
4.00(3)
189.99 - 289.99 SGD
Rated Voltage: AC100V
Category Vacuum Equipments > Vacuum Pumps
KRF15A Blade
Orion Machinery
119.99 SGD
ADD TO CART
Dimension (mm): 34x66x4, Compatible Models: KRF15A CBF1515 KRX(S)3 KD401
Category Vacuum Equipments > Vacuum Support Device
Centering Ring
ULVAC KIKO
34.99 - 50.99 SGD
2014 TRUSCO Published Page: 2-2233, Dimensions C (mm): 3.9, Dimensions D (mm): 8, Material: SUS304
Category Vacuum Equipments > Vacuum Support Device
MPS-33 Surface Mounting Panel Set
Myotoku
5.99 SGD
ADD TO CART
Set Contents: Fully protective cover and adapter panels (two kinds), TRUSCO Part Number: 354-7256, Description: Surface mounted panel set
Category Vacuum Equipments > Vacuum Pipe Fittings

1 2 3 4 5 6 7 8 9 10 ...12 Next