Buy more than* S$200* and get FREE SHIPPING

Hinges

Sort by:
Showing 1 - 30 of 301 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Hinges
TRUSCO
5.00(1)
8.99 - 12.99 SGD
Screw Holes Number: 6
Category Hinges > Pull Out Hinges
Stainless steel insert or remove hinge
TRUSCO
7.99 SGD
Category Hinges > Pull Out Hinges
Spring Hinge
TOCHIGIYA
4.50(6)
2.99 - 5.99 SGD
Category Hinges
Hidden Hinges for Door
TOCHIGIYA
5.00(1)
2.99 - 5.99 SGD
Category Hinges > Hidden Hinges
Plastic Hinges
FATH
8.99 - 9.99 SGD
Category Hinges
Plastic Hinges
TOCHIGIYA
5.00(1)
3.99 - 5.99 SGD
Material and Processing: (Hinge piece, cap) PA/ivory (shaft) SUS304/-, Application: Lightweight case, various chassis, etc.
Category Hinges > Flat Hinges
Welding Hinge
TOCHIGIYA
5.00(3)
3.99 - 45.99 SGD
Category Hinges > Flat Hinges
Auto Hinge
TOCHIGIYA
4.33(3)
7.99 SGD
ADD TO CART
Material and Processing: (Cover) half-Brown glazed SPCC / paint (Spring) SWP/Uc (Rollers, receiver A) POM / Brown (Take B / plate) SPCC/Uc (Cross hole Pan head screws) S/Ni ( washer / PA-white (Axis) SS400/Br (Cushion) sponge /-, Stop Angle: About 35-75 (based on the balance of spring force and the weight of lid.), Weight (g): 97.4, Caution: With the cross hole pan head screw, the spring load cannot be adjusted. Please do not use outdoors, places of high temperature and moisture, and places with water. Please use auto hinge matching the weight of the lid at two or more locations. (If , Specification: Reference maximum spring-load P: about 40N (4.08Kgf), Application: OA equipment, audio instrument, etc.
Category Hinges > Auto Hinges
Spring Hinge
TOCHIGIYA
5.00(2)
16.99 SGD
ADD TO CART
Material and Processing: (Hinge piece (A) (B)) SUS304 / barrel polishing (spring) SUS304 (shaft) SUS304 / lubrication plating (color) SUS303, Durability: (Spring durability) 1 million times or more
Category Hinges
Steel Thin Common Hinge, ClothIncludes 10
TRUSCO
4.89(9)
3.99 - 9.99 SGD
Category Hinges > Flat Hinges
Stainless steel Spring Hinge
TRUSCO
4.00(5)
2.99 - 6.99 SGD
Screw Holes Number: 4, Hole Diameter (phi mm): 3.2
Category Hinges > Flat Hinges
Hinge Hook
TOCHIGIYA
4.80(5)
2.99 - 10.99 SGD
Category Hinges
Free Stop Hinge, Hinge Only
TOCHIGIYA
3.99 SGD
Category Hinges > Free Stop Hinges
Flat Hinge
TOCHIGIYA
4.80(5)
0.99 - 27.99 SGD
Category Hinges > Flat Hinges
Disk Damper FHD-A1 Series
FUJI LATEX
5.00(1)
65.99 - 67.99 SGD
Category Hinges > Dampers
Uni Chromate Cabinet Hinge
SUGITA ACE
3.99 SGD
ADD TO CART
Purpose: For covering door, Finishing: Uniqlo over rhodium plated, Material: Iron, Accessories: (M2.5x16) x12 this Saragi screws
Category Hinges
Free Stop Hinge
TOCHIGIYA
4.83(6)
6.99 - 33.99 SGD
Purpose: Medical equipment, audio equipment, others
Category Hinges > Free Stop Hinges
Lift Off Hinge
TOCHIGIYA
5.00(1)
12.99 - 13.99 SGD
Category Hinges > Flag Hinges
Angle Hinge
TOCHIGIYA
5.00(1)
3.99 - 6.99 SGD
Category Hinges
Iron Continuous Hinge, Uni Chrome, No Hole
TRUSCO
7.99 - 61.99 SGD
Specification: No hole
Category Hinges > Long Hinges
Steel-Made Extra Thick Welding Hinge, Without Holes
TRUSCO
12.99 - 39.99 SGD
Mounting Method: Welding type
Category Hinges > Flat Hinges
Long Steel Hinge, 4pcs
TRUSCO
5.00(1)
4.99 - 8.99 SGD
Screw Hole: 6, Surface Processing: Cloth, Material: Iron (SPCC)
Category Hinges > Long Hinges
Thick Type Steel Hinge, 10pcs
TRUSCO
5.00(3)
8.99 - 21.99 SGD
Category Hinges > Flat Hinges
Free Stop Hinge
TOCHIGIYA
2.00(1)
3.99 - 4.99 SGD
Caution: Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed ., Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed ., Purpose: Medical equipment OA equipment acoustic equipment, etc., Medical equipment OA equipment acoustic equipment, etc.
Category Hinges > Free Stop Hinges
Hinges FTH Type
IMAO
20.99 - 47.99 SGD
Category Hinges
Stainless Hinge SUS304 Buffing
No Brand
4.29(7)
2.99 - 12.99 SGD
Finishing: Buffing, Material: SUS304
Category Hinges > Flat Hinges
Stainless Steel Hinges KH-A type, Hole
TRUSCO
4.99 - 9.99 SGD
Category Hinges > Flat Hinges
Stainless steel medium thickness hinge nylon no ring
TRUSCO
15.99 - 20.99 SGD
Hole Diameter (phi mm): 4.2
Category Hinges > Flat Hinges
Thin Type Stainless Steel Hinge, 10pcs
TRUSCO
7.99 - 18.99 SGD
Category Hinges > Flat Hinges

1 2 3 4 5 6 7 8 9 10 ...11 Next