Buy more than* S$200* and get FREE SHIPPING

Closed End Connector with Insulating Coating

Sort by:
Showing 1 - 13 of 13 Results
Show: 30 60 90
VIEW: Grid View List View
Closed End Connection Binder With Insulated Covering, Ce Form,
NICHIFU
1.99 - 23.99 SGD
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
End Connection With An Insulation Coat, Ec Form
NICHIFU
8.99 - 17.99 SGD
Caution: It is for equipment intern use. This is only for copper wire. Please use the electric wires conjugates within. Please use the designated application of crimping tools. Use as earlier as possible after opened. There is water absorbency , Incombustibility: UL94V2, Standard Color: Milk white, Material (insulator): Nylon, Rated Voltage (V): 300, Operating Temperature Range (deg C): -40 - +105
Category Closed End Connector with Insulating Coating > Closed End Connector EC Type with Insulating Coating
Crimp Connection With Insulated Coating, End Connectors
J.S.T.MFG
7.99 - 27.99 SGD
Operating Temperature Range (deg C): -25 - +90, Material: Nylon (UL94V-2), Oxygen free copper
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Closed End Connection Binder With Insulated Covering, Ce Type
FUJI TERMINAL INDUSTRY
5.00(2)
7.99 - 82.99 SGD
Incombustibility: UL94 V-2, Material (insulator): Nylon, Rated Voltage (V): (UL)600(CSA)300
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
ICT insulating coating with a chain-shaped terminal closed end sleeve CE type
NICHIFU
139.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Wire Conjugation Range (strand-wire) (mm2): 0.5-1.75, Incombustibility: UL94V-2, Dimension d (phi mm): 2.4, Dimension l (mm): 6.2, Electric AWG Wire Conjugation Range (#): 22-16, Dimensions E (mm): 8.8, Dimension D (phi mm): 6.7, Rated Voltage (V): 300, Dimensions L (mm): 21.0, Operating Temperature Range (deg C): -40-+105
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Closed terminal 2.0 SQ
ESCO
6.99 SGD
ADD TO CART
ESCO Part Number: EA538-14, EA538-14, EA538-14, EA538-14
Category Closed End Connector with Insulating Coating > Closed End Connector EC Type with Insulating Coating
Insulated closed end connector
ESCO
17.99 SGD
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Heat Resistant Edge Closed Connection Terminal
NICHIFU
3.80(5)
39.99 - 47.99 SGD
Rated Voltage (V): 300, Specification: RoHS Directive compliant Special crimping tool/NH40
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Closed-end connectors with insulation coating
TRUSCO
7.99 SGD
Rated Voltage: 300V, Finishing Material: Connector: oxygen-free copper tube (electro tin), Insulator: nylon
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Insulating coating with crimping terminal closed end connector
DAIDO SOLDERLESS TERMINAL MFG (DST)
4.83(6)
7.99 - 26.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Closed end connector with insulation coating (CE type)
MonotaRO
4.99 - 14.99 SGD
Caution: * Please twist the wire before crimping * Please check the type of closed end connector before crimping, *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating
Insulated Clamping Connector, Closed End Connectors
J.S.T.MFG
5.00(1)
8.99 - 149.99 SGD
Category Closed End Connector with Insulating Coating > Closed End Connector EC Type with Insulating Coating
Closed End Connector
MonotaRO
-
Incombustibility: UL94V-2, Material: (Insulator) Nylon 66
Category Closed End Connector with Insulating Coating > Closed End Connector CE Type with Insulating Coating

1