Buy more than* S$200* and get FREE SHIPPING

Air Valves

Sort by:
Showing 1 - 30 of 135 Results
Show: 30 60 90
VIEW: Grid View List View
Ball Valve
PISCO
11.99 SGD
Vacuum Pressure (kPa): -100, Fluid: Air, Operating Pressure Range (MPa): 0 - 0.7, Series: 10, Operating Temperature Range (deg C): 0 - 60, Weight (g): 13, Shape: Straight union
Category Air Valves > Valves > Ball Valves
Hand Valve Union Straight 2-Way Valves
PISCO
11.99 - 21.99 SGD
Vacuum Pressure (kPa): -100
Category Air Valves > Manual Switching Valves
Check Valve
PISCO
9.99 SGD
Vacuum Pressure (kPa): -100, Material (spring): Stainless steel, Materials (Valve): POM, Material (O-Rings): NBR, Operating Pressure Range (MPa): 0.01, Fluid: Air, Operating Pressure Range (MPa): 0 - 0.9, Operating Temperature Range (deg C): 0 - 60, Shape: Straight resin type, Material: (VALVE BODY RETAINER) POM ,(RELEASE RING) POM, (GUIDE RING) BRASS, ELECTROLESS NICKEL PLATING, (LOCK NAIL) STAINLESS STEEL, (ELASTIC SLEEVE)NBR, (VALVE BODY GASKET) BR
Category Air Valves > Valves > Check Valves
Foot Valve,Air Switch
TRUSCO
3.00(1)
189.99 SGD
ADD TO CART
Weight (g): 625, Height (mm): 58, Overall Length (mm): 175, Width (mm): 80
Category Air Valves > Foot Valves
Adjusted Type Shock Absorber Small Size With Button
Enidine
48.99 - 139.99 SGD
Category Air Valves > Shock Absorbers
Foot-Pedal-Operated Air Directional Control Valve
NIHON SEIKI
5.00(2)
90.99 - 119.99 SGD
SUCTION Force (N): Max30, Pipe Diameter: (IN/OUT)Rc1/4 (EX)Rc1/8, Ambient Temperature (Degree C): 5 - 60, Pressure Resistance (MPa): 1.5, Fluid: Air, Working Pressure (MPa): 0 - 0.7, Effective Sectional Area (mm2): 8, Nominal Diameter: 8A, Weight (kg): 0.7
Category Air Valves > Foot Valves
Small Shock Absorber FA-1210MB, FA-1210MD, FWM-1210MBD Series
FUJI LATEX
45.99 - 52.99 SGD
Stroke (mm): 10
Category Air Valves > Shock Absorbers
Quick Exhaust Valve Quick Exhaust Valve
KOGANEI
53.99 SGD
Assured Withstand Pressure (MPa): 1.35, Operating Pressure Range (MPa): 0.07 to 0.9, Operating Temperature Range (deg C): 5 to 60, Weight (g): 80
Category Air Valves > Exhaust Valve
Exhaust Muffler, Bronze
CHIYODA TSUSHO
3.99 - 12.99 SGD
Assured Withstand Pressure (MPa): 2, Maximum Working Pressure (MPa): 1, Material (Body): Brass
Category Air Valves > Exhaust Valve
Taper Female Screw for Silencer Tube
PISCO
4.67(3)
3.99 - 6.99 SGD
RoHS Directive: Available, Fluid: Air, Operating Pressure Range (MPa): 0 - 0.9, Operating Temperature Range (deg C): 0 - 60, Shape: Silencer
Category Air Valves > Silencer
Silencer For Air
NIHON SEIKI
5.00(1)
2.99 - 22.99 SGD
2014 TRUSCO Published Page: 1-1410, Fluid Temperature (Degree C): 5 to 150, Working Pressure (MPa): 1
Category Air Valves > Silencer
Hand Valve Union Straight Three Way Valve
PISCO
5.00(9)
11.99 - 17.99 SGD
Vacuum Pressure (kPa): -100
Category Air Valves > Manual Switching Valves
Foot Switch for Air
ESCO
5.00(1)
74.99 SGD
ADD TO CART
Male Screw Size: 1/4inch, Working Pressure (MPa): 1, Weight (g): 300, Size: 8.5mm (bamboo shoot), ESCO Part Number: EA141AR-1
Category Air Valves > Foot Valves
FA-2530GB/FA-2530GD/FWM-2530GBD Series
FUJI LATEX
97.99 - 119.99 SGD
Maximum Energy Absorption (J): 49, Stroke (mm): 30
Category Air Valves > Shock Absorbers
Change Valve
PISCO
20.99 - 25.99 SGD
Category Air Valves > Valves > Other Valves
Throttle valve Union straight
PISCO
5.00(4)
5.99 - 16.99 SGD
Purpose: Connection between tube and tube (same diameter)
Category Air Valves > Valves > Throttle Valves
Ball Valve 20 series Straight
PISCO
19.99 SGD
Operating Pressure Range (MPa): 0 to 0.9
Category Air Valves > Valves > Ball Valves
Ball Valve 10 series Straight
PISCO
5.00(1)
9.99 SGD
Weight (g): 15, Connection Diameter: R1/8
Category Air Valves > Valves > Ball Valves
Muffler Resin
KOGANEI
4.99 - 11.99 SGD
Assured Withstand Pressure (MPa): 1.1, Operating Pressure Range (MPa): 0 to 0.9, Operating Temperature Range (deg C): 5 to 60, Material (Body): Polyacetal resin (DURACON)
Category Air Valves > Silencer
Built-In Silencer One-Touch Fitting
PISCO
5.00(2)
5.99 SGD
Silence Effect (dB): 20
Category Air Valves > Silencer
Check Valve Union Straight
PISCO
13.99 - 45.99 SGD
Vacuum Pressure (kPa): -100, Material (spring): Stainless, Materials (Valve): Aluminum, Material (O-Rings): NBR, Operating Pressure Range (MPa): 0.01, Operating Pressure Range (MPa): 0 to 0.9, Operating Temperature Range (deg C): 0 to 60, Material (Body): (Metal) brass, electroless nickel plating
Category Air Valves > Valves > Check Valves
Check valve straight
PISCO
4.33(3)
12.99 - 48.99 SGD
Vacuum Pressure (kPa): -100, Operating Pressure Range (MPa): 0.01, Operating Pressure Range (MPa): 0 to 0.9
Category Air Valves > Valves > Check Valves
Ball Valve 60 series Union
PISCO
4.00(4)
21.99 SGD
Fluid: Air, water (conditions have), Operating Pressure Range (MPa): 0 to 0.9, Operating Temperature Range (deg C): 0 to 60
Category Air Valves > Valves > Ball Valves
Hand Valve Straight
PISCO
3.00(1)
11.99 - 17.99 SGD
Purpose: Connection between screw and tube, Vacuum Pressure (kPa): -100, Operating Pressure Range (MPa): 0 to 0.9, Operating Temperature Range (deg C): 0 to 60
Category Air Valves > Manual Switching Valves
Silencer
TRUSCO
9.99 SGD
ADD TO CART
Caliber: R3/8, Body Diameter (mm): phi26, Working Pressure: 0 to 1MPa, Effective Sectional Area (mm2): 60, Weight (g): 20, Overall Length (mm): 66.5, TRUSCO Part Number: 258-8315
Category Air Valves > Silencer
Silencer
TRUSCO
4.99 - 7.99 SGD
Working Pressure: 0 to 1MPa
Category Air Valves > Silencer
Hand valve straight A 3 way valve
PISCO
13.99 - 18.99 SGD
Caution: *The L dimension is a reference dimension after screw tightening., Purpose: Connection of screw and tube, Vacuum Pressure (kPa): -100, Operating Pressure Range (MPa): 0-0.9, Operating Temperature Range (deg C): 0-60
Category Air Valves > Manual Switching Valves
Throttle Valve ET
PISCO
3.99 - 11.99 SGD
Caution: L dimension of taper screw type is reference dimensions after tightening screw.
Category Air Valves > Valves > Throttle Valves
Throttle Valve Elbow
PISCO
5.00(2)
6.99 - 24.99 SGD
Purpose: Connection between screw and tube
Category Air Valves > Valves > Throttle Valves
Throttle valve free
PISCO
3.00(1)
7.99 - 21.99 SGD
Vacuum Pressure (kPa): -100, Operating Pressure Range (MPa): 0-0.9, Operating Temperature Range (deg C): 0-60
Category Air Valves > Valves > Throttle Valves

1 2 3 4 5 Next

Shock Absorber Related Products

Related Products