Buy more than* S$200* and get FREE SHIPPING

Motors

Sort by:
Showing 1 - 30 of 474 Results
Show: 30 60 90
VIEW: Grid View List View
Geared Motor, GM-S Series, 0.2KW
Mitsubishi Electric
5.00(1)
219.99 - 1,049.99 SGD
Voltage (V): 200/220
Category Motors > Geared Motors
Single Phase Motor Condenser Starting Type, Full Open Type Motor
Hitachi Industrial Equipment Systems
4.67(3)
169.99 - 309.99 SGD
Installation Location: (Ambient conditions) Indoor, Heat Resistance Class: E, Dimension G(mm): 3.2, Humidity (%RH): (Ambient conditions) 90 or less, Protection Structure: IP42, Number of Poles: 4
Category Motors > General-Purpose Motor
Geared Motor, GM-S Series, 0.4KW
Mitsubishi Electric
4.50(4)
289.99 - 1,109.99 SGD
Voltage (V): 200/220
Category Motors > Geared Motors
ASTERO Induction Motor
Sumitomo Heavy Industries
4.50(2)
68.99 - 349.99 SGD
Category Motors > Induction Motors
Single Phase Motor Condenser Starting Type, Open Drip Proof Type Motor
Hitachi Industrial Equipment Systems
139.99 - 289.99 SGD
Installation Location: (Ambient conditions) Indoor, Heat Resistance Class: E, Dimension G(mm): 3.2, Humidity (%RH): (Ambient conditions) 90 or less, Protection Structure: IP22, Number of Poles: 4
Category Motors > General-Purpose Motor
Single Phase Motor Phase Split Starting Type, Full Open Type Motor
Hitachi Industrial Equipment Systems
4.00(2)
159.99 SGD
ADD TO CART
Bearing Normal Number: (Load side) 6202ZZ, (anti-load side) 6202ZZ, Operating Environment: RH or less humidity / 20-40, humidity / 95%, altitude / elevation 1000m or less, the installation location / indoor installation, Dimensions QK (mm): 27, Atmosphere: Without corrosive and explosive gas, vapor, condensation, it is less dust, 50/60 Hz Current (A): (Voltage 100V) 5.2/4.6, (voltage 110V) -/5.0, Installation Location: (Ambient conditions) Indoor, Heat Resistance Class: E, Outer Cover Structure: All closed fan type indoor motor, Dimensions Z3(mm): 26, Dimensions Z2(mm): 7, Rotation Speed (50 / 60 Hz) (min-1r.p.m): (Full load, voltage 110V) (full load, voltage 100V) 1440/1730, -/1740, Dimensions XB (mm): 45, Starting Method: Split-phase-initiated, Paint Color: Rigerugure (Munsell 8.9Y5.1/0....
Category Motors > General-Purpose Motor
Single Phase Motor Phase Split Starting Type, Open Drip Proof Type Motor
Hitachi Industrial Equipment Systems
109.99 - 159.99 SGD
Dimensions QK (mm): 27, Dimensions XB (mm): 45, Dimension U(mm): 1, Dimension r (mm): 120, Dimension Q(mm): 30, Dimension G(mm): 3.2, Dimensions N (mm): 110, Dimensions M (mm): 150, Dimensions E (mm): 56, Dimension F (mm): 45, Dimension H (mm): 137, Frame Number: 71
Category Motors > General-Purpose Motor
Induction Motor
Panasonic
3.80(5)
56.99 - 189.99 SGD
Cycle(Hz): 50/60, Number of Poles: 4
Category Motors > Induction Motors
Induction motor
ORIENTAL MOTOR
5.00(5)
89.99 - 229.99 SGD
Gear Head Mounting Angle Dimensions (mm): 80, Shaft: GN helical gear cutting, Cycle(Hz): 50/60, Output (W): 25
Category Motors > Induction Motors
New G Series Speed Controller
Panasonic
4.60(5)
87.99 - 96.99 SGD
Type: MGSD
Category Motors > Speed Control Motors
Mounting Plate
SPG
28.99 - 35.99 SGD
Material: Al
Category Motors > Motor Peripheral Components > Mounting Brackets
Induction Motor 25W
SPG
76.99 - 91.99 SGD
Overheat Protection Device: Impedance protection system (6W), Insulation Class: Class E (120 deg C), Ambient Humidity: The (non-condensing) 85% or less, Gear Head Mounting Angle Dimensions (mm): 80, Shaft Shape: G, Operating Ambient Temperature (deg C): -10 to +50, Cycle(Hz): 50/60, Output (W): 25
Category Motors > Induction Motors
New G Series Speed ​​Controller EX Type
Panasonic
5.00(1)
169.99 - 179.99 SGD
Type: EX
Category Motors > Geared Motors
Induction Motor Gear Head 40W Bl
SPG
55.99 - 61.99 SGD
Motor mounting angle dimensions (mm): 90
Category Motors > Gear Heads
Gear Head
Panasonic
56.99 - 149.99 SGD
Category Motors > Gear Heads
Induction Motors
ORIENTAL MOTOR
70.99 - 82.99 SGD
Gear Head Mounting Angle Dimensions (mm): 60, Shaft Shape: GN, Cycle(Hz): 50/60, Number of Poles: 4-pole
Category Motors > Induction Motors
Gear Head
ORIENTAL MOTOR
4.67(3)
64.99 - 81.99 SGD
Application: Induction motor: for K Series, World K Series
Category Motors > Gear Heads
Three-Phase Motor, Indoor Type
Hitachi Industrial Equipment Systems
4.67(6)
129.99 - 159.99 SGD
Dimension U(mm): 1, Dimension G(mm): 3.2, Insulation Assortment: E, Rated Frequency (Hz): 50/60/60, Number of Poles: 4
Category Motors > General-Purpose Motor
Orthogonal Axis Gear Motor Flange, Hollow
Mitsubishi Electric
369.99 - 579.99 SGD
Service Factor: 1.4, Elevation (m): 1000 or less above sea level, Heat Resistance Class: E, Ambient Humidity (% RH): 90 or less, Phase Number: 3-phase, Lubricating Method: Grease lubrication (pyro knock Universal (SH) filled), Brake Type: DC braking spring, Protection Structure: For indoor (IP44), Voltage (V): 200/200/220, Brake: Nothing, Cycle(Hz): 50/60/60, Number of Poles: 4P, Mounting Method: Flange, Accessories: Output shaft protective cover
Category Motors > Geared Motors
Standard Three-Phase Motor, Indoor Type
Mitsubishi Electric
149.99 - 169.99 SGD
Rated Frequency (Hz): 50/60/60, Number of Poles: 4
Category Motors > General-Purpose Motor
Speed Control Motor Unit Type US
ORIENTAL MOTOR
219.99 SGD
Condenser Type: Built-in, Gear Head Mounting Angle Dimensions (mm): 70, Maximum Output (W): 15, Cycle(Hz): 50/60
Category Motors > Speed Control Motors
Induction motor
ORIENTAL MOTOR
4.00(1)
81.99 - 84.99 SGD
Gear Head Mounting Angle Dimensions (mm): 70, Shaft Shape: GN, Shaft: GN helical gear cutting, Cycle(Hz): 50/60, Output (W): 15, Weight (kg): 1.1
Category Motors > Induction Motors
Three-Phase Motor, Outdoor Type
Mitsubishi Electric
5.00(1)
169.99 - 259.99 SGD
Electrode (P): 4, Operating Ambient Temperature (deg C): -20 to 40, Heat Resistant: E, Rated Frequency (Hz): 50/60/60
Category Motors > General-Purpose Motor
Belt-type Stepless Speed Change Drive Units Single L-type
MIKI PULLEY
249.99 - 919.99 SGD
Category Motors > Transmission
New G Series Gear Head
Panasonic
4.67(3)
36.99 - 269.99 SGD
Category Motors > Gear Heads
New G Series Pinion Shaft 3 Phase Motor
Panasonic
4.75(4)
199.99 - 309.99 SGD
Rated Time (minutes): Continuity, Connection Method: Lead wire, Voltage (V): 200/220, Brake: Electromagnetic brake, Cycle(Hz): 50/60, Number of Poles: 4
Category Motors > Geared Motors
Motor Base
Hitachi Industrial Equipment Systems
4.60(5)
51.99 - 179.99 SGD
Category Motors > Motor Peripheral Components > Motor Bases
Induction Motor 15W
SPG
5.00(1)
71.99 - 77.99 SGD
Overheat Protection Device: Impedance protection system (6W), Gear Head Mounting Angle Dimensions (mm): 70, Shaft Shape: G, Operating Ambient Temperature (deg C): -10 to +50, Cycle(Hz): 50/60
Category Motors > Induction Motors
Reversible Motor
Panasonic
4.00(4)
62.99 - 209.99 SGD
Cycle(Hz): 50/60, Number of Poles: 4
Category Motors > Reversible Motors
Speed Control Motor Unit Type US
ORIENTAL MOTOR
4.00(1)
359.99 SGD
Specification: Cable Type
Category Motors > Speed Control Motors

1 2 3 4 5 6 7 8 9 10 ...16 Next