Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Induction Motors

Sort by:
Showing 1 - 30 of 74 Results
Show: 30 60 90
VIEW: Grid View List View
ASTERO Induction Motor
Sumitomo Heavy Industries
4.50(2)
68.99 - 349.99 SGD
Category Induction Motors
Induction Motor 25W
SPG
76.99 - 91.99 SGD
Overheat Protection Device: Impedance protection system (6W), Insulation Class: Class E (120 deg C), Ambient Humidity: The (non-condensing) 85% or less, Gear Head Mounting Angle Dimensions (mm): 80, Shaft Shape: G, Operating Ambient Temperature (deg C): -10 to +50, Cycle(Hz): 50/60, Output (W): 25
Category Induction Motors
Induction motor
ORIENTAL MOTOR
5.00(5)
89.99 - 229.99 SGD
Gear Head Mounting Angle Dimensions (mm): 80, Shaft: GN helical gear cutting, Cycle(Hz): 50/60, Output (W): 25
Category Induction Motors
Induction Motor
Panasonic
4.00(6)
56.99 - 179.99 SGD
Cycle(Hz): 50/60, Number of Poles: 4
Category Induction Motors
Induction Motors
ORIENTAL MOTOR
70.99 - 82.99 SGD
Gear Head Mounting Angle Dimensions (mm): 60, Shaft Shape: GN, Cycle(Hz): 50/60, Number of Poles: 4-pole
Category Induction Motors
Induction motor
ORIENTAL MOTOR
4.00(1)
81.99 - 84.99 SGD
Gear Head Mounting Angle Dimensions (mm): 70, Shaft Shape: GN, Shaft: GN helical gear cutting, Cycle(Hz): 50/60, Output (W): 15, Weight (kg): 1.1
Category Induction Motors
Induction Motor 15W
SPG
5.00(1)
71.99 - 77.99 SGD
Overheat Protection Device: Impedance protection system (6W), Gear Head Mounting Angle Dimensions (mm): 70, Shaft Shape: G, Operating Ambient Temperature (deg C): -10 to +50, Cycle(Hz): 50/60
Category Induction Motors
Induction motor
ORIENTAL MOTOR
4.00(1)
159.99 - 339.99 SGD
Rated Torque ([gfcm mN / m]): 680/570(50/60Hz), Gear Head Mounting Angle Dimensions (mm): 90, Rated Speed (min-1r.p.m): 1300/1550(50/60Hz), Cycle(Hz): 50/60, Number of Poles: 4-pole, Output (W): 90
Category Induction Motors
Ultra Low Speed Synchronous Motor
ORIENTAL MOTOR
3.50(2)
83.99 - 249.99 SGD
Cycle(Hz): 50/60, Number of Poles: 4
Category Induction Motors
Induction Motor 6W
SPG
59.99 - 72.99 SGD
Overheat Protection Device: Impedance protection system (6W), Starting Torque (N m): 0.045, Gear Head Mounting Angle Dimensions (mm): 60, Shaft Shape: G, Operating Ambient Temperature (deg C): -10 to +50, Cycle(Hz): 50/60, Output (W): 6
Category Induction Motors
Induction motor
ORIENTAL MOTOR
5.00(1)
139.99 - 169.99 SGD
Fan: With Fan, Rated Torque ([gfcm mN / m]): 450/380(50/60Hz), Gear Head Mounting Angle Dimensions (mm): 90, Shaft Shape: GU, Motor mounting angle dimensions (mm): 90, Rated Speed (min-1r.p.m): 1300/1550(50/60Hz), Cycle(Hz): 50/60, Number of Poles: 4-pole, Output (W): 60
Category Induction Motors
Induction motor
ORIENTAL MOTOR
4.67(3)
109.99 - 319.99 SGD
Gear Head Mounting Angle Dimensions (mm): 90, Shaft Shape: GN, Shaft: Helical gear cutting, Cycle(Hz): 50/60, Output (W): 40
Category Induction Motors
Induction motor
ORIENTAL MOTOR
139.99 - 359.99 SGD
Category Induction Motors
Induction motor
ORIENTAL MOTOR
169.99 - 189.99 SGD
Gear Head Mounting Angle Dimensions (mm): 90, Output (W): 150
Category Induction Motors
Induction motor
ORIENTAL MOTOR
87.99 SGD
ADD TO CART
Rated Rotating Speed (min-1 [rpm]): 2400/3000(50/60Hz), 2400/3000(50/60Hz), 2400/3000(50/60Hz), 2400/3000(50/60Hz), Fan: -, -, -, -, Rated Torque ([gfcm mN / m]): 12/10(50/60Hz), 12/10(50/60Hz), 12/10(50/60Hz), 12/10(50/60Hz), Starting Torque (mN・m[gfcm]): 6, 6, 6, 6, Gear Head Mounting Angle Dimensions (mm): 42, 42, 42, 42, Motor mounting angle dimensions (mm): 42, 42, 42, 42, Condenser Capacity (microF): 1.5, 1.5, 1.5, 1.5, Voltage (V): 100, 100, 100, 100, Current (A): 0.14, 0.14, 0.14, 0.14, Cycle(Hz): 50/60, 50/60, 50/60, 50/60, Number of Poles: 4, 4, 4, 4, Output (W): 3, 3, 3, 3, Weight (kg): 0.3, 0.3, 0.3, 0.3
Category Induction Motors
Induction motor
ORIENTAL MOTOR
70.99 - 71.99 SGD
Wiring System: Lead wire, Gear Head Mounting Angle Dimensions (mm): 60, Shaft Shape: A, Cycle(Hz): 50/60, Number of Poles: 4-pole, Output (W): 6, Weight (kg): 0.7
Category Induction Motors
Induction motor
ORIENTAL MOTOR
95.99 - 97.99 SGD
Gear Head Mounting Angle Dimensions (mm): 70, Output (W): 15
Category Induction Motors
Induction motor
ORIENTAL MOTOR
139.99 SGD
Gear Head Mounting Angle Dimensions (mm): 90, 90, 90, 90, Output (W): 40, 40, 40, 40
Category Induction Motors
Induction motor
ORIENTAL MOTOR
97.99 - 299.99 SGD
Gear Head Mounting Angle Dimensions (mm): 90, 90, Output (W): 60, 60
Category Induction Motors
Induction motor
ORIENTAL MOTOR
82.99 SGD
ADD TO CART
Rated Rotating Speed (min-1 [rpm]): 1000/1200(50/60Hz), 1000/1200(50/60Hz), 1000/1200(50/60Hz), Fan: -, -, -, Rated Torque ([gfcm mN / m]): 8, 8, 8, Starting Torque (mN・m[gfcm]): 7, 7, 7, Gear Head Mounting Angle Dimensions (mm): 42, 42, 42, Motor mounting angle dimensions (mm): 42, 42, 42, Condenser Capacity (microF): 0.35, 0.35, 0.35, Voltage (V): 200, 200, 200, Current (A): 0.07, 0.07, 0.07, Cycle(Hz): 50/60, 50/60, 50/60, Number of Poles: 4, 4, 4, Output (W): 0.8/1, 0.8/1, 0.8/1, Weight (kg): 0.3, 0.3, 0.3
Category Induction Motors
Induction motor
ORIENTAL MOTOR
97.99 SGD
ADD TO CART
Rated Rotating Speed (min-1 [rpm]): 1500, 1500, Starting Torque (mN・m[gfcm]): 1000, 1000, Gear Head Mounting Angle Dimensions (mm): 80, 80, Condenser Capacity (microF): 1.5, 1.5, Voltage (V): 200, 200, Current (A): 0.3, 0.3, Output (W): 25, 25
Category Induction Motors
Induction motor
ORIENTAL MOTOR
119.99 SGD
Gear Head Mounting Angle Dimensions (mm): 80, Output (W): 25
Category Induction Motors
Induction motor
ORIENTAL MOTOR
309.99 SGD
ADD TO CART
Gear Head Mounting Angle Dimensions (mm): 90, 90, 90, 90, Voltage (V): 100, 100, 100, 100, Output (W): 60, 60, 60, 60
Category Induction Motors
Induction motor
ORIENTAL MOTOR
80.99 - 81.99 SGD
Gear Head Mounting Angle Dimensions (mm): 70, Cycle(Hz): 50/60, Number of Poles: 4, Output (W): 15, Weight (kg): 1.1
Category Induction Motors
Induction motor
ORIENTAL MOTOR
91.99 - 229.99 SGD
Gear Head Mounting Angle Dimensions (mm): 80, 80, 80, 80, Output (W): 25, 25, 25, 25
Category Induction Motors
Induction motor world K series 6 W installation angle 60 mm
ORIENTAL MOTOR
82.99 - 189.99 SGD
Gear Head Mounting Angle Dimensions (mm): 60, Motor mounting angle dimensions (mm): 60, Output (W): 6
Category Induction Motors
Variable speed induction motor □ 60mm (round shaft)
Panasonic
84.99 - 88.99 SGD
Category Induction Motors
Induction motor □ 90 mm (pinion shaft)
Panasonic
5.00(1)
97.99 - 179.99 SGD
Category Induction Motors
Induction motor world K series 25 W installation angle 80 mm
ORIENTAL MOTOR
96.99 - 229.99 SGD
Gear Head Mounting Angle Dimensions (mm): 80, Motor mounting angle dimensions (mm): 80
Category Induction Motors
Dust-proof and waterproof motor induction type FPW series 25W
ORIENTAL MOTOR
279.99 - 299.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Motor mounting angle dimensions (mm): 80, Output (W): 25
Category Induction Motors

1 2 3 Next