NoteBuy more than* S$200* and get FREE SHIPPING

Temperature Sensor, Temperature Control, and Humidity Adjuster

Sort by:
Showing 1 - 3 of 3 Results
Show: 30 60 90
VIEW: Grid View List View
Tsx Form Thermostat, Thermoregulator
Naigai Energering
68.50 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use it except the inside of a cabinet by which dustproof processing was carried out., Recovery Temperature Difference (dgree c): About 7, Rated Inductive Load Current (A): 1, Rated Resistance load Current (A): 6, Wiring System: 500 mm of leads, Temperature (Degree c): 0 - 60, Rated Voltage (V): AC250, Mounting Method: 35mmDIN rail, Color: Light gray (Mansel value: about [ N8 ]), Material: ABS plastic
Category Temperature Sensor, Temperature Control, and Humidity Adjuster
HSX Humidity Stat, Humidity Controller
Naigai Energering
4.50(2)
209.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Recovery Humidity Difference (%): About 4RH, Rated Inductive Load Current (A): 0.2, Rated Resistance load Current (A): 5, Wiring System: Lead wire 500mm, Setting Humidity (%): 35 to 95RH, Contact Arrangement: c contact, Rated Voltage (V): AC250, Mounting Method: 35mmDIN rail, Color: Light gray (Munsell value: N8 equivalent), Material: ABS resin
Category Temperature Sensor, Temperature Control, and Humidity Adjuster
Temperature Sensor RN5
NIHONDENSOKU
75.02 - 95.70 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class (grade): B, Number of Elements: 1, Terminal: M3Y, Element: Pt100ohm , Lead Wire: Fluorine resin, Temperature Measurement Range (deg C): -50 to 250, Dimension D (phi mm): 3.2, Dimensions L (mm): 100, Material: SUS316 (protection tube), Specification: Lead wire type platinum resistance thermometer
Category Temperature Sensor, Temperature Control, and Humidity Adjuster

1