Buy more than* S$200* and get FREE SHIPPING

Control Valve

Sort by:
Showing 1 - 30 of 68 Results
Show: 30 60 90
VIEW: Grid View List View
Pressure Reducing Valve for Water Supply
YOSHITAKE
78.99 SGD
ADD TO CART
Material (strainer): Stainless steel (net), synthetic resin (frame), Mesh (Strainer): 60 meshes, Primary Pressure (MPa): 100 - 750, Materials (valve body): Bronze, Compatible Fluid: Hot and cold water, Set Pressure Range (kPa): (Standard) 80+/-6, Mounting Direction: Combined horizontal and vertical, Nominal Diameter (A): 20, Connection: JIS Rc3/4, Maximum Temperature (degreeC): 60, Nominal Diameter (B): 3/4, Form: Pressure reducing valve for water supply, Weight (kg): 0.906, Material: ( Diaphragm-valve body and a check valve) Heat-resistant water resistant synthetic rubber, TRUSCO Part Number: 382-3041, Specification: (Open flow) 30L/min minimum (Closing pressure of reverse prevention mechanism) 3kPa maximum (Working pressure of negative pressure actuating mechanism) opening operation /-5...
Category Control Valve > Reducer
Safety Relief Valves
VENN
3.00(1)
169.99 - 579.99 SGD
Caution: Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc)., Materials (Valve): SCS13 (stainless steel cast steel), Cap Model: Without lever, Fluid Temperature (Degree C): 225 or less, Set Pressure (MPa): 0.3, Specification: CAC-SCS made, general purpose
Category Control Valve > Safety Valve
Air Vent Valve
VENN
179.99 SGD
Compatible Pressure (MPa): 1.0 or less, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 1.75 [17.5], Fluid Temperature (Degree C): 5 to 90, Float: SUS (stainless steel), Dimension D (phi mm): 80, Dimension H (mm): 163, Form: Float type, Material (Body): SUS (stainless steel), Weight (kg): 0.67, Specification: Water Supply Act performance standard conformity product, small size made of SUS, for general use, built-in strainer
Category Control Valve > Air Vent Valve
Air Vent Valve
VENN
4.80(5)
129.99 SGD
Float: Polypropylene, Dimension D (phi mm): 59, Dimension H (mm): 112, Form: Float type, Weight (kg): 0.6
Category Control Valve > Air Vent Valve
Pressure Reducing Valve, Cold and Hot Water, GD-24GS series
YOSHITAKE
5.00(1)
529.99 - 1,749.99 SGD
Minimum Differential Pressure (MPa): 0.05, Materials (valve body): Bronze, Material (diaphragm): NBR, Material (valve seat): Stainless steel, Materials (Valve): Urethane rubber, Compatible Fluid: Hot and cold water, Secondary Side Pressure Guage (MPa): 0.05 to 0.55, Valve-Inlet Pressure (MPa): 02. to 1.6, Connection: JIS Rc, Specification: Internal detection, valve leak 0
Category Control Valve > Reducer
AL Series Safety Valve
YOSHITAKE
4.50(2)
179.99 - 599.99 SGD
Material (control spring): Stainless steel, Material (spring boxes): Bronze, Connection: JIS Rc, Specification: Safety relief valve, sealed type
Category Control Valve > Safety Valve
Pressure Reducing Valve
VENN
5.00(1)
399.99 - 419.99 SGD
Material (bellows): SUS (stainless steel), Materials (Valve / Valve seat): SUS (stainless steel), Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Compatible Fluid: Steam, Material (gasket): PTFE, Dimension G(mm): 55, Material (Body): CAC406 (bronze casting), Specification: Small size, CAC made, wide use
Category Control Valve > Reducer
Pressure Reducing Valve
VENN
4.00(5)
129.99 SGD
Caution: Please attach a strainer to the primary side of the pressure reduction valve., Purpose: Strainer (60 meshes) built-in, with joint for pressure gauges (secondary side) Installation: both horizontal and perpendicular possible Material: (Main unit) CAC406 (bronze cast) (diaphragm disc) chlorinated water resistant rubber Fluid temperat, Material (disk): Chlorinated water resistant rubber, Material (diaphragm): Chlorinated water resistant rubber, End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Secondary Side Adjustable Pressure Range (MPa): 0.20 - 0.30, Compatible Fluid: Tap water and warm water, Set Pressure (MPa): 0.25, Material (Body): CAC406 (bronze casting), Weight (kg): 1.0, Others: Please attach a strainer to the primary si...
Category Control Valve > Reducer
Pressure Reducing valve GD-30 Series
YOSHITAKE
419.99 - 439.99 SGD
Minimum Differential Pressure (MPa): 0.05, Material (bellows): Phosphor bronze, Materials (Valve / Valve seat): Stainless steel, Compatible Fluid: Steam, Valve-Inlet Pressure (MPa): 1.7 or less, Dimensions H1 (mm): 47, Connection: JIS Rc, Maximum Temperature (degreeC): 210, Dimension H (mm): 191, Material (Body): Bronze, Specification: Internal detection, with handle, built-in strainer
Category Control Valve > Reducer
Pressure Reducing Valve
VENN
539.99 - 1,509.99 SGD
Material (diaphragm): SUS (stainless steel), Material (piston cylinder): CAC (bronze casting), Materials (Valve / Valve seat): SUS (stainless steel), End Connection: JIS 10K FF flange, Before/After Minimum Differential Pressure of Valve:(MPa): 0.05, Compatible Fluid: Steam, Material (Body): FC (gray cast iron), Specification: High durability and precision control
Category Control Valve > Reducer
Pressure Reducing Valve
VENN
129.99 SGD
Material (disk): Chlorinated water resistant rubber, Material (diaphragm): Chlorinated water resistant rubber, End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Secondary Side Adjustable Pressure Range (MPa): 0.05 - 0.12, Primary Compatible Pressure (MPa): less than 1.0 , Compatible Fluid: Tap water and warm water, Fluid Temperature (Degree C): 5 to 90 (In case of tube end core use, 5 to 40), Set Pressure (MPa): 0.08, Material (Body): CAC406 (bronze casting), Attachment: Horizontality, verticality freely, Weight (kg): 1.0, Others: Please attach a strainer to the primary side of reducing pressure control valve., Specification: Strainer (60 meshes) built-in, pressure gauge fittings (secondary side), Accessories: Heat insulation case (self-...
Category Control Valve > Reducer
Pressure Reducing Valve
VENN
129.99 SGD
Material (disk): Chlorinated water resistant rubber, Material (diaphragm): Chlorinated water resistant rubber, End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0.02, Secondary Side Adjustable Pressure Range (MPa): 0.11 - 0.23, Primary Compatible Pressure (MPa): less than 1.0 , Compatible Fluid: Tap water and warm water, Fluid Temperature (Degree C): 5 to 90 (In case of tube end core use, 5 to 40), Set Pressure (MPa): 0.20, Material (Body): CAC406 (bronze casting), Attachment: Horizontality, verticality freely, Weight (kg): 1.0, Others: Please attach a strainer to the primary side of reducing pressure control valve., Specification: Strainer (60 meshes) built-in, pressure gauge fittings (secondary side), Accessories: Heat insulation case (self-...
Category Control Valve > Reducer
Air Vent TA-3 Series
YOSHITAKE
5.00(1)
159.99 - 209.99 SGD
Material (float): Stainless steel, Compatible Pressure (MPa): 0.01 to 1, Materials (Valve): Brass, Material (cover): Spheroidal graphite cast iron (FCD450), Dimensions d1 (mm): Rc3/8, Connection: JIS Rc, Dimensions C (mm): 114, Maximum Temperature (degreeC): 90, Material (Body): Spheroidal graphite cast iron (FCD450)
Category Control Valve > Air Vent Valve
Relief Valves for Heated Equipment
YOSHITAKE
42.99 SGD
ADD TO CART
Materials (valve body): Bronze, Material (diaphragm): Heat-resistant water resistant synthetic rubber, Compatible Fluid: Hot and cold water, Pressure (kPa): (Blown beginning) About 95 (blown blind) 87 more, Nominal Diameter (A): 20, Connection: JIS R3/4xJIS Rc1/2, Maximum Temperature (degreeC): 100, Nominal Diameter (B): 3/4, Weight (kg): 0.27, TRUSCO Part Number: 382-1188
Category Control Valve > Safety Valve
Foot Switch Valve
TRUSCO
3.50(2)
93.99 - 129.99 SGD
Purpose: Air direction change., 2014 TRUSCO Published Page: 1-1402, Caliber: Rc1/4, Fluid Temperature (Degree C): 5 to 60, Connection Caliber (Rc): (IN)1/4 (OUT)1/4, Working Pressure (MPa): 0 to 0.7, Effective Sectional Area (mm2): 8, Depth (mm): 120, Weight (g): 700, Height (mm): 48.5, Connection Diameter: (EX) Rc1/8, Width (mm): 80
Category Control Valve > Other control valve
Foot switch valve (with lock)
TRUSCO
3.00(1)
119.99 - 139.99 SGD
Connection Caliber (Rc): (IN)1/4 (OUT)1/4, Effective Sectional Area (mm2): 8, Depth (mm): 120, Weight (g): 750, Height (mm): 48.5, Width (mm): 80
Category Control Valve > Other control valve
Mini pressure reducing valve (for water shutoff valve)
SAN-EI Faucet Mfg
77.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Control Valve > Reducer
Water pressure reducing valve (cold weather model)
YOSHITAKE
119.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Primary Pressure (MPa): 100-750, Nominal Diameter (A): 20, Connection Method: JIS Rc3/4, Maximum Temperature (degreeC): 60, Nominal Diameter (B): 3/4, Dimensions L (mm): 115, Weight (kg): 0.916
Category Control Valve > Reducer
Pressure reducing valve (for hot and cold water) GD-6 series
YOSHITAKE
569.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Secondary Side Pressure (MPa): 0.1-0.4, Maximum Pressure Reducing Ratio: 10:1, Nominal Diameter (A): 25, Connection: JIS Rc, Maximum Temperature (degreeC): 80, Nominal Diameter (B): 1, Dimension H (mm): 267, Dimensions L (mm): 185, Weight (kg): 8.2
Category Control Valve > Reducer
Pressure reducing valve (for hot and cold water) GD-26-NE series
YOSHITAKE
539.99 - 1,029.99 SGD
Connection: JIS Rc, Maximum Temperature (degreeC): 90
Category Control Valve > Reducer
Vacuum relief valve VB-7 series
YOSHITAKE
469.99 - 879.99 SGD
Pressure Adjustment Range (kPa): -0.5--21, -0.5--21, -0.5--21, Materials (Valve / Valve seat): CAC/C3604, CAC/C3604, CAC/C3604, Connection: JIS R, JIS R, JIS R, Maximum Pressure (MPa): 1, 1, 1, Maximum Temperature (degreeC): 200, 200, 200, Material (Body): C3604, C3604, C3604
Category Control Valve > Other control valve
Dorugo vent valve (for outdoor installation)
Morinaga Engineering
119.99 - 199.99 SGD
Category Control Valve > Ventilation Valve
Vent Valve, "Mini Durgo"
Morinaga Engineering
1.00(1)
62.99 - 70.99 SGD
Category Control Valve > Ventilation Valve
VP · VU combined arresters (cover with)
KAKUDAI MFG
40.99 - 48.99 SGD
Category Control Valve > Ventilation Valve
Air Remove Valve
YOSHITAKE
169.99 - 179.99 SGD
Compatible Pressure (MPa): 0.0.1 to 1.0, Compatible Fluid: Hot and cold water, Maximum Temperature (Degree C): 90, Connection Method: Entrance / JIS R, exit / JIS Rc, Material: Body-cover / stainless steel, disk gasket / synthetic rubber, float / stainless steel
Category Control Valve > Air Vent Valve
Air Vent Valve TA-22 Type
YOSHITAKE
139.99 SGD
Maximum Temperature (Degree C): 100, Connection Method: JIS R
Category Control Valve > Air Vent Valve
Pressure Reducing Valve
YOSHITAKE
4.00(1)
129.99 SGD
ADD TO CART
Purpose: Pressure reducing valve for each part of a door to door water supply of condominium., 2015 Trusco Published Pages: 3 1223, 2014 TRUSCO Published Page: 2-2050, Secondary Side Pressure (MPa): 0.05 over 0.25 (standard setting /0.2), Compatible Fluid: Tap water, Valve-Inlet Pressure (MPa): 0.1-1.0, Nominal Diameter (A): 20, Connection Method: JIS Rc, Allowable Temperature (degreeC): 5-60, Nominal Diameter (B): 3/4, Height (mm): 146, Weight (kg): 0.87, Overall Length (mm): 90, Material: Valve box / bronze (NPb processing), the valve body / NBR, diaphragm / NBR (containing cloth), TRUSCO Part Number: 382-2885
Category Control Valve > Reducer
Water pressure reducing valve
YOSHITAKE
539.99 - 1,029.99 SGD
Category Control Valve > Reducer
Water pressure reducing valve for Missouri
YOSHITAKE
5.00(1)
529.99 - 549.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Secondary Side Pressure (MPa): 0.05-0.55, Before/After Minimum Differential Pressure of Valve:(MPa): 0.05, Valve-Inlet Pressure (MPa): 0.2-1.6, Connection Method: JIS Rc
Category Control Valve > Reducer
Pressure reducing valve unit
KVK
129.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Control Valve > Reducer

1 2 3 Next