Buy more than* S$200* and get FREE SHIPPING

Underfloor Storage

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Underfloor Storage Sheds
SPG (SANUKI)
3.88(8)
94.99 - 119.99 SGD
Caution: If flooring materials thickness is 15mm,It can be used as it is,If flooring materials thickness is less than 15mm,ajust it to 15mm. Because Reinforcing material in the frame are included,Please install the floor material for the inner frame always.
Category Underfloor Storage
Airtight Underfloor Storage Sheds
SPG (SANUKI)
4.00(1)
95.99 - 129.99 SGD
Caution: Flooring material with 15mm thickness can be used as it is, but for material less than 15mm thick, please adjust thickness to 15mm with pasting. Comes with reinforcing material for inner frame, please make sure to install on floor material suitable for i
Category Underfloor Storage
The inner lid reinforcement
SPG (SANUKI)
4.50(2)
11.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Body: FC460B
Category Underfloor Storage
Knock-down shallow under-floor storage
SPG (SANUKI)
119.99 - 149.99 SGD
Caution: * In the case of 15mm Attoko material, but you will be able to use it as it is, if less than 15mm thickness of the floor material, please adjust it so as to be in 15mm thickness. *Please be attached to the inner frame flooring therefore certainly comes with the inner frame reinforcement., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: For indoor
Category Underfloor Storage
Underfloor Storage Sheds
DAIKEN
3.67(3)
-
Caution: Please use 21mm flooring material if using flooring finishes as insufficient strength may result. When attaching storage boxes, make sure to place mortar or sandbags to make sure the bottom of the storage box can be received. Please do not store the f, Purpose: For indoor walk, Lid Material Cutting Dimensions: 597, Storage Capacity (L): 110, Dimensions W4 (mm): 620, Dimensions W3 (mm): 609, Dimensions W2(mm): 634, Dimensions W1(mm): 560, Weight (kg): (Resistant storage) 75, Specification: Reinforcement 2 piece
Category Underfloor Storage
Underfloor storage (airtight, thermal insulation type)
DAIKEN
4.00(1)
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Lid Material Cutting Dimensions: 597, Storage Capacity (L): 75, Dimensions W4 (mm): 620, Dimensions W3 (mm): 609, Dimensions W2(mm): 634, Dimensions W1(mm): 560, Load: 3.6KN/m2 (360kg/m2 )
Category Underfloor Storage
Underfloor storage general, 1200-inch-deep
Yoshikawa Kasei
3.00(2)
-
Adaptable Plate Thickness (mm): 15, Opening Dimension (mm): 1205x606, Height (mm): 463, Dimension (mm): 1215x616
Category Underfloor Storage

1

Underfloor Storage Sheds Related Products

Related Products