Buy more than* S$200* and get FREE SHIPPING

Underfloor Access Door

Sort by:
Showing 1 - 29 of 29 Results
Show: 30 60 90
VIEW: Grid View List View
Home Floor Access Hole
DAIKEN
30.99 - 119.99 SGD
Category Underfloor Access Door
Underfloor Inspection Door, Barless
SPG (SANUKI)
4.86(7)
48.99 - 60.99 SGD
Caution: Flooring material with 15mm thickness can be used as it is, but for material less than 15mm thick, please adjust thickness to 15mm with pasting. Comes with reinforcing material for inner frame, please make sure to install on floor material suitable for i, Purpose: For indoor use, Finishing Material: Made of Aluminum / anodized finishing, Set Contents: ROTATING HANDLE X 1SET, REINFORCEMENT x 1 BOTTLE, PRA RECEIVER x 4 PIECES, INNER FRAME FLOOR RETAINER MATERIALS x 4, INNER FRAME X 1, OUTTER FRAME X 1
Category Underfloor Access Door
Access Panel Frame
DAIKEN
51.99 - 91.99 SGD
Applied Load (kN/cm2 [kgf/mm2]): 3.6[360], Finishing Material: Inner frame, outer frame / A6063S-T5 mounting screw / stainless
Category Underfloor Access Door
Air Tight Underfloor Inspection Door
SPG (SANUKI)
4.33(3)
62.99 - 76.99 SGD
Caution: Flooring material with 15mm thickness can be used as it is, but for material less than 15mm thick, please adjust thickness to 15mm with pasting. Comes with reinforcing material for inner frame, please make sure to install on floor material suitable for i, Purpose: For indoor use, Finishing Material: Made of Aluminum / anodized finishing
Category Underfloor Access Door
Floor Access Hole
DAIKEN
4.00(2)
109.99 SGD
Material: Aluminum
Category Underfloor Access Door
Floor Access Doors
DAIKEN
289.99 - 489.99 SGD
Applied Load (kN/cm2 [kgf/mm2]): 5 (for indoor and outdoor walking), Finishing: The inner lid, outer frame / hairline (joints), Material: The inner lid, outer frame-lid reinforcement anchors / SUS304, packing / chloroprene rubber, lock screw (M10) / stainless steel
Category Underfloor Access Door
Home Flooring Inspection Hole
DAIKEN
5.00(5)
43.99 - 81.99 SGD
Category Underfloor Access Door
Home floor inspection opening bar-less type
DAIKEN
5.00(2)
41.99 - 62.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Home Floor Access Hole
DAIKEN
4.33(6)
44.99 - 70.99 SGD
Color: Bronze
Category Underfloor Access Door
Floor inspection opening
Naka
159.99 - 209.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Home Flooring Inspection Door, Airtight And Insulated Type
DAIKEN
169.99 - 229.99 SGD
Category Underfloor Access Door
Petit point (small underfloor inspection opening) lid type
SPG (SANUKI)
4.00(1)
21.99 - 22.99 SGD
Category Underfloor Access Door
Home Floor Access Hole
TAKUMIDIKARA
5.00(4)
27.99 - 45.99 SGD
Caution: * There is a risk of finger amputation, etc., should be placed sideways when you open the lid. * There is a risk of damaging the floor surface or member, do not ride on top of the lid aside. * There is a risk of falling and falling, after use should be immediately closed the lid., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Home floor inspection opening 460 x 460 life insulation type 15mm floor for bronze
DAIKEN
96.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Petit point (small underfloor inspection opening) frame type
SPG (SANUKI)
3.00(1)
21.99 - 22.99 SGD
Opening Dimension (mm): 151x151
Category Underfloor Access Door
Floor - hatch mortar filling (filling depth 40mm) sealed indoor external
Daiichikizai
349.99 - 439.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Floor - hatch P tile filling sealed indoor external
Daiichikizai
359.99 - 459.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Access Panel Frame
SPG (SANUKI)
3.75(4)
49.99 - 62.99 SGD
Caution: 460 and 606 angle include retaining ring reinforcement material. Make sure to mount on floor material for it., Purpose: For indoor use, Finishing Material: Aluminum / anodized
Category Underfloor Access Door
Access Panel
SPG (SANUKI)
3.67(6)
38.99 - 58.99 SGD
Caution: Flooring material with 15mm thickness can be used as it is, but for material less than 15mm thick, please adjust thickness to 15mm with pasting. 460 angle and 606 angle come with reinforcing material for inner frame, please make sure to install them., Purpose: For indoor use, Finishing Material: Aluminum / anodized
Category Underfloor Access Door
Floor inspection opening under hatch 600 x 600 handle simple lock aluminum frame H40
DAIKEN
199.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Stainless steel with floor inspection opening under hatch lock 600 x 600
DAIKEN
649.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Home Floor Inspection Port For airtight type 21 mm floor
DAIKEN
5.00(1)
68.99 - 91.99 SGD
Purpose: For inspecting wiring under the floor, piping, under the floor etc. For flooring method or conventional construction method., For inspecting wiring under the floor, piping, under the floor etc. For flooring method or conventional construction method.
Category Underfloor Access Door
Home floor inspection opening 606 x 606 15mm floor for bronze
DAIKEN
90.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Home floor inspection opening 606 x 606 life insulation type 15mm floor for bronze
DAIKEN
129.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Home floor inspection opening 600 x 600 12mm flooring bronze
DAIKEN
229.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Floor inspection opening under hatch 600 x 600 aluminum frame for the steel base
DAIKEN
289.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Underfloor Access Door
Floor inspection port aluminum frame H40 type
DAIKEN
99.99 - 159.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., * resin on the auxiliary filled with mortar mortar in the case of a resin tile finish the like where the impact is of much added risk compared to fear ordinary floor, such as near hallways and stairs with passing such weight trolley be sure to put a tile., This product is manufactured in Japanese standards. Please check the specification before you order., * resin on the auxiliary filled with mortar mortar in the case of a resin tile finish the like where the impact is of much added risk compared to fear ordinary floor, such as near hallways and stairs with passing such weight trolley be sure to put a tile., This product is manufactured in Japanese standards. Please check the spec...
Category Underfloor Access Door
Inspection Hole
Otokomae MonotaRO
4.33(6)
-
Lid Material Cutting Dimensions (mm): 430, Dimensions W4 (mm): 450, Dimensions W3 (mm): 441.2, Dimensions W2(mm): 462.2, Dimensions W1(mm): 410, Opening Dimension (mm): 450, Color: Bronze, Set Contents: X1 this lid stiffener, x1 set rotation handle, inside and outside frame mounting screw x1 set
Category Underfloor Access Door

1