Buy more than* S$200* and get FREE SHIPPING

Crucible

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Alumina Crucibles, Main Body
CC Mark (Nikkato)
4.00(2)
11.34 - 149.90 SGD
Caution: There is no lid on the unit included. If you cool or heat it drastically, it may crack., Heat-Resistant Temperature (deg C): 1600
Category Crucible
Alumina Crucibles
AS ONE
3.50(2)
9.86 - 199.90 SGD
Density (g/cm3): 3.9, Bending Strength (MPa): 245, Heat-Resistant Temperature (deg C): 1500, Hardness: HRA85
Category Crucible
Melting Pot B Model mm Mark, Melting Pot Only
MM Mark
3.17 - 14.81 SGD
Working Temperature: At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C., Main Material: Mullote 3A2O3/2SiO2, Chemical Composition: SiO2=65% Al2O3=30%, Space: MM, Specification: Packing unit: 10 pieces
Category Crucible
Aluminum Sheet
AS ONE
5.00(1)
37.59 - 72.09 SGD
Thickness (microm): 15
Category Crucible
Lid for Alumina Crucibles
CC Mark (Nikkato)
6.91 - 62.05 SGD
Caution: Main body is not attached.
Category Crucible
Melting Pot B Model, Lid Onlymm Mark
MM Mark
2.26 - 6.54 SGD
Space: MM
Category Crucible
ACE-997 Melting Pot Only
MM Mark
22.91 - 239.90 SGD
Caution: Lid not included.
Category Crucible

1