Buy more than* S$200* and get FREE SHIPPING

AS ONE Products

Sort by:
Showing 1 - 30 of 35 Results
Show: 30 60 90
VIEW: Grid View List View
Digital Scale Mini
AS ONE
4.00(1)
96.28 - 119.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plate Diameter (mm): 120, Power: 3 AA batteries x, or AC adapter (included), Dimension (mm): 205x145x45
Category AS ONE Products
Digital Salt-Meter
AS ONE
299.90 SGD
ADD TO CART
AS ONE Part Number: 2-7584-01, 2-7584-01, Resolution Capability: 01% / 0.1 degree C, 01%/0.1deg C, Power: 006P (9V) battery (one included), 006P (9V) battery (1 included), Weight (g): About 220 (including battery, excluding sensor), About 220 (battery included, sensor not), Measuring Range: 0.1 -10% / -20 over 60 degree C, 0.1 to 10%/-20 to 60 deg C, Dimension (mm): 178x65.5x35, 178x65.5x35
Category AS ONE Products
Aneroid Barometer
Sunoh
2.00(1)
189.90 - 249.90 SGD
Measurement Range (mmHg): 680-790, 680 to 790, Measurement Range (hPa): 905-1055, 905 to 1055, Pricision (deg C): +/-2, +/-2, Material (case): Iron (baking), Iron (baking), Measurment Range (deg C): -30-50, -30 to 50, Material (Body): Brass / aluminum, Brass, aluminum
Category AS ONE Products
Digital Thermo Hygrometer
AS ONE
81.78 SGD
ADD TO CART
Thermometer Type: Tabletop, Type of display Temperature: Digital, AS ONE Part Number: 1-7584-21, 1-7584-21, Sampling Period: 30sec, 30sec, Pricision: Temperature / + / over 1.5 degree C (at25 degree C), humidity / + / over 3% RH (at25 degree C, 50% RH), Temperature / + /-1.5deg C (at25deg C), humidity / + / -3% RH (at25deg C, 50% RH), Resolution Capability: 0.5 degree C (temperature), RH 1% (humidity), 0.5deg C (temperature), 1% RH (humidity), Power: AAA alkaline batteries (1.5V) x4 this (function included for evaluation), AAA alkaline batteries (1.5V) x4 Movies (function evaluation included), Weight (g): About 150, About150, Measuring Range: 0 over 60 degree C / 10 over 90% RH, 0 to 60deg C/10 to 90%RH, Dimension (mm): Body / 90x30x60, the display unit / 37x32, Body / 90x30x60, display un...
Category AS ONE Products
Digital Thermometer
AS ONE
5.00(1)
241.60 SGD
ADD TO CART
Thermometer Type: Handy type, Type of display Temperature: Digital, AS ONE Part Number: 1-5455-02, 1-5455-02, Temperature Coefficient: 0.15 (23 + / over 5 degree C) x (measurement accuracy), 0.15 (23 +/- 5 deg C) x (measurement accuracy), Protection Feature: Input: 60V DC / 24Vrms, Input: 60V DC/24Vrms, Operating Temperature and Humidity Range: 0 over 50 degree C / 0 over 80% RH (0 over 35 degree C), 0 -60% (35 over 50 degree C), 0 - 50 deg C ? 0 - 80% RH (0 - 35 deg C), 0 - 60% (35 - 50 deg C), Sampling: 2.5 times / sec, 2.5 times / second, Battery life (hours): About 250 (when using alkaline batteries), About 250 (when using alkaline batteries), Storage Temperature (DegreeC): -20-+60, -20 to +60, Resolution (deg C): 0.1 / 1 (selected by switch), (Selected by switch) 0.1 / 1, Measurement ...
Category AS ONE Products
Pressure Measurement Film
Fujifilm
3.00(2)
179.90 SGD
Category AS ONE Products
Infrared Radiation Thermometer
Sato Keiryoki Mfg.
5.00(1)
189.90 - 219.90 SGD
Thermometer Type: Radiation thermometer (cancer type), 2015 Trusco Published Pages: 1 1069, Type of display Temperature: Digital, Distance Coefficient: D: S = 10: 1, D:S=10:1, Wavelength (nm): 650, 650, Material (Body): ABS resin, ABS resin
Category AS ONE Products
Digital Manometer
AS ONE
4.50(2)
329.90 SGD
ADD TO CART
Caution: Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., AS ONE Part Number: 1-6121-01, Resolution Capability: 0.01kPa/ 1mmAq/ 0.1mmHg, Pricision: + / -2.0% / Full scale, Power: X1 unit 006P (9V) battery (sold separately), Weight (g): About 178 (including batteries), Measuring Range: 0 to +/-20.00KPa, 0 to +/-2000mmAg, 0 to +/-200.0mmHg, Dimension (mm): 65.5x35x173.5, Accessories: X1 x1 unit this connection tube test battery
Category AS ONE Products
Level Switch Float Type, Steinless Steel
Kimura Mfg.
4.33(3)
44.81 - 199.90 SGD
Maximum Operating Voltage (V): AC250V DC200V, Maximum switch Current: 0.5A
Category AS ONE Products
Alite Magnifier
AS ONE
5.00(1)
13.12 - 47.60 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material (lens): PMMA (acrylic resin)
Category AS ONE Products
Tape
Tetlas
4.00(1)
93.56 - 149.90 SGD
Heat-Resistant Temperature (deg C): 250, 250, Thickness (mm): 0.1, Material: PTFE (fluorine resin), PTFE (fluorine resin)
Category AS ONE Products
Bulls Eye Level
AS ONE
31.90 - 33.19 SGD
Category AS ONE Products
Waterproof Digital Thermometer Sensor
Netsuken
109.90 - 209.90 SGD
Category AS ONE Products
P P Timer
Seiko clock
4.10 SGD
Category AS ONE Products
Aluminum Spirit Level
AS ONE
34.89 SGD
ADD TO CART
AS ONE Part Number: 8-160-01, Pricision: 0.5mm/m=0.0286, Dimension (mm): 153x25x52
Category AS ONE Products
Card Digital Meter
KAISE
56.30 SGD
ADD TO CART
Using Humidity (% RH): (Non-condensing) 80 or less, Overload Protection: V: up to 900V DC / AC (1 minute) ohm: maximum 300V DC / AC rms (1 min.) , AS ONE Part Number: 1-9982-01, Storage Humidity (%): (Non-condensing) 70RH following, Accuracy: DC voltage /+/-1.3%rdg+/-5dgt(200mV),+/-1.3%rdg+/-3dgt(2V,20V,200V,600V) AC voltage /+/-2.0%rdg+/-8dgt(2V,20V , 200V, 600V) resistance /+/-2.0% rdg +/- 4dgt (200ohm, 2kohm, 20kohm, 200kohm, 2Mohm), +/- 5.0% rdg +/- 4dgt (20Mohm) , Storage Temperature Range (degree c): -20 to 60, Temperature Coefficient: Accuracy x 0.1 / deg C when the 5 deg C 23 deg C +/-, Resistance: 200ohm, 2kohm, 20kohm, 200kohm, 2Mohm, 20Mohm , DC Voltage: 200mV,2V,20V,200V,600V, Open terminal voltage: About0.45V, Range Switching: Auto range, Sampling: 3 times / sec, Consumption E...
Category AS ONE Products
Antivibration Sheet
AS ONE
65.25 - 119.90 SGD
Material: PU (polyurethane)
Category AS ONE Products
Maximum Minimum Thermometer, Alarm
AS ONE
4.20(5)
47.02 SGD
ADD TO CART
Thermometer Type: Wall-mounted, Type of display Temperature: Digital, AS ONE Part Number: 6-7161-01, 6-7161-01, Resolution (deg C): 1, 1, Pricision (deg C): + / Over 1 degree C (0 over 40 degree C) + / over 2 degree C (otherwise), +/- 2 deg C (other) (0 - 40 deg C) +/- 1 deg C, Dimensions (Width W x Depth D x Height H) (mm): 70x19x110, 70x19x110, Cord Length (m): 3, 3, Measurment Range (deg C): IN: over 5 over + 50 / OUT: over 40 over +50, IN: -5 - +50 / OUT: -40 - +50, Power: AA one battery, AA batteries one, Weight (g): 82 (excluding battery), (Excluding battery) 82
Category AS ONE Products
Refrigerator Thermometer, Checker Mate 2
Sato Keiryoki Mfg.
46.69 - 61.08 SGD
Cord Length (mm): 700 (sensor code), Dimension (mm): 41x26x144
Category AS ONE Products
Maximum Minimum Thermometer Push Type
AS ONE
41.86 SGD
ADD TO CART
Thermometer Type: Rod-like, Type of display Temperature: Rod-like scale, AS ONE Part Number: 6-6085-01, 6-6085-01, Minimum Scale Value: 1 degree C, 1 deg C, Pricision: + / Over 1 degree C, +/- 1 deg C, Measuring Range: Over 20 over + 50 degree C, -20 - +50 deg C, Dimension (mm): 60x239, 60x239
Category AS ONE Products
Digital Timer
AS ONE
30.08 SGD
ADD TO CART
AS ONE Part Number: 1-6396-01, 1-6396-01, Minimum Setup Time: 1sec, One second, Maximun Setup Time: 99 min 99sec, 99 minutes 99 seconds, Calibration: Yes, Yes, Functions: Countdown, clock display, Clock alarm, Countdown, timetable view, alarm clock, Volume: Alarm: 90dB, Alarm: 90dB, Display: Min, sec, Minutes, seconds, Power: 1.5V LR44 button battery x1 pieces, X1 unit LR44 button battery 1.5V (included), Weight (g): About 40, About40, Dimension (mm): phi65xD17, phi65xD17, Specification: With magnet and strap, With magnet and hand strap
Category AS ONE Products
Non Contact Thermometer
OPTEX
529.90 SGD
ADD TO CART
Thermometer Type: Radiation thermometer (handheld), Alarm: Upper and lower limit temperature / alarm LED / buzzer ON / OFF switching, Upper and lower limit temperature / alarm LED buzzer sound ON / OFF switching, Using Humidity (% RH): 35-85, 35 to 85, Back Light: EL backlight with ambient light sensor, Illuminance sensor with EL backlight, Type of display Temperature: Digital, AS ONE Part Number: 1-9391-02, 1-9391-02, Measuring Area Dimensions: 30mm / 1000mm (D: S = 33: 1), 30mm/1000mm(D:S=33:1), Optical System: Si lens, Si lens, Battery Life: Continuous 15 hours (at the time of maximum load), 15 hours of continuous (maximum load), Ambient Humidity: 35 over 85% Rh (non-condensing), (Non-condensing) 35 to 85% Rh, Display Function: NOR / MAX / MIN, NOR / MAX / MIN, Operating Ambient Tempera...
Category AS ONE Products
Digital Salinometer
Seksui
4.00(1)
189.90 SGD
ADD TO CART
AS ONE Part Number: 1-524-01, 1-524-01, Resolution Capability: 0.1%, 0.001, Measuring Range (%): Salt min0.0 over 5.0, 0.0% to 5.0 salinity, Measurement Pricision: + / Over 0.3% (in the case of 0.0 over 2.0%), + / over 0.6% (in the case of 2.1 over 5.0%), + / - (In the case of 0.0-2.0%) -0.3% (in the case of 2.1-5.0%) + / -0.6%, Measurement Method: Conductivity measurement system, Conductivity measurement method, Power: LR1130 button batteries x3 pieces (included), X3 one LR1130 button cell battery (included), Weight (g): About 100, About100, Dimension (mm): 233x30x20, 233x30x20, TGK Product Number: 439-80-95-12, 439-80-95-12
Category AS ONE Products
Digital Thermometer
AS ONE
163.72 - 183.46 SGD
Caution: Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Thermometer Type: Handy type, Sampling Speed: 2.5 times / sec, 2.5 times / second, Type of display Temperature: Digital, Measuring Temperature Range (degree C): -50-1300, -50 to 1300, Storage Temperature Range (degree c): -20-+60, -20 to +60, Display: 3.5-digit LCD display, 3.5 digit LCD display, Sensor Type: K thermocouple, K thermocouple, Measurment Range (deg C): -50-1300, -50 to 1300, Weight (g): About 177, About177, Dimension (mm): 156x65.5x35, 156x65.5x35
Category AS ONE Products
Non Contact Thermometer
OPTEX
5.00(1)
269.90 SGD
ADD TO CART
Thermometer Type: Radiation thermometer (handheld), 2015 Trusco Published Pages: 1 1070, 2014 TRUSCO Published Page: 1-0999, Measurement Field Diameter (mm): phi.25 / 300mm, phi25/300mm, Type of display Temperature: Digital, AS ONE Part Number: 1-5621-01, 1-5621-01, Measuring Area Dimensions: phi.66.7mm / 1000mm, phi66.7mm / 1000mm, Measuring Temperature Range (degree C): Over 30.0 over 200.0 (display: over 40 over 220.0), -30.0 to 200.0(display:-40 to 220.0), Optical System: Mirror type / silicon filter, Mirror type / silicon filter, Battery Life: 12 hours (at the time of maximum load / alkaline batteries used), 12 hours (maximum load and when using alkaline batteries), Ambient Humidity: 35 over 85% Rh (non-condensing), (Non-condensing) 35 to 85% Rh, Data Memory (dots): 99, 99, Operating ...
Category AS ONE Products
Portable Thermometer
AS ONE
24.94 SGD
ADD TO CART
Thermometer Type: Rod-like, Type of display Temperature: Rod-like scale, AS ONE Part Number: 1-606-01, 1-606-01, Minimum Scale Value: 1 degree C, 1deg C, Dimension (phi x mm): Case / phi.8x170, thermometer / phi.6x150, Case / phi8x170, thermometer / phi6x150, Measurment Range (deg C): -20-+50, -20 to +50, Material: Brass nickel plating (case), Nickel-plated brass (case), Specification: With clip bracket, With clip bracket
Category AS ONE Products
Thermo Hygrometer Square
Tanita
4.00(1)
58.23 SGD
ADD TO CART
Thermometer Type: Wall hanging, Type of display Temperature: analog, AS ONE Part Number: 1-4050-01, 1-4050-01, Minimum Scale Value: Temperature 2 degree C / humidity 5%, 5% Temperature 2deg C / humidity, Measurement Method: Bimetallic, Bimetallic, Pricision: Temperature / + / over 4 degree C (over 21 degree C or less) / + / over 2 degree C (over 20 over + 40 degree C) / + / over 4 degree C (41 degree C or higher), humidity / + / -10% (34% or less ) / + / -5% (35 over 75%) / + / -10% (over 76%), Temperature / + /-4deg C (-21deg C below) + /-2deg C (-20 to +40 deg C) + /-4deg C (41deg C or more), humidity / + / -10% (34% or less) + / -5% (35-75%) + / - 10% (76% or more), Weight (g): About 990, About990, Measuring Range: Temperature over 20 over + 40 degree C / humidity of 10 over 90%, 10 to ...
Category AS ONE Products
Waterproof Digital Scale
Yamato-Scale
499.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 2014 TRUSCO Published Page: 1-1124, Waterproof: To IP68, Character Dimension (mm): 30(H)x13.5(W), Loading Dimensions (mm): 232x202, Battery life (hours): Continuous 1400 (when using alkaline batteries), Operating Humidity Range: (Non-condensing) R.H 30% R.H to 80%, Functions: Auto-off, one-touch tare, when determining table shown flashing, multi-action, buzzer, vibration rejection, span adjustment, use district correction, Qualification: None, Rated Voltage (V): DC6, Power: Single battery 1 x 4 (included), AC adapter (sold separately), Power Consumption (W): 0.07(MAX.), Operating Temperature Range (deg C): -10 to 40, Weight (g): About3.7, Material: Stainless
Category AS ONE Products
Digital Salinometer
ATAGO
1,219.90 SGD
ADD TO CART
2015 Trusco Published Pages: 1 1129, 2014 TRUSCO Published Page: 1-1050, AS ONE Part Number: 1-5578-01, 1-5578-01, Supported Temperature Range (Degree c): 10-40, 10 to 40, Measurement Pricision (%): +/-0.05/+/-5, Salinity Measurement Range (deg C): 0.00-10.0, 0.00 to 10.0, Minimum Indication (%): 0.01%(0.00-2.99%)/0.1%(3.0-10.0%), 0.01%(0.00 to 2.99%)/0.1%(3.0 to 10.0%), Resolution Capability: 0.01/0.1%, 0.01/0.1%, Measuring Range (%): 0.00 to 10.0, Measurement Pricision: Display value + / over 0.05% (0.00 over 1.00%), relative accuracy + / -5% (1.00 over 10.0%), Relative accuracy + / display value + / -0.05% (0.00 to 1.00%), -5% (from 1.00 to 10.0%), Detection Method: Conductivity type, Conductivity equation, Temperature Range (deg C): 10 -40 (automatic temperature correction), 10-40 (Aut...
Category AS ONE Products
Precision Surface Plate
AS ONE
4.00(1)
329.90 - 469.90 SGD
Purpose: Flatness, parallelism, straightness inspection. Centering of processed product, marking work, and assembly work., Flatness, parallelism, straightness inspection. Centering of processed product, marking work, and assembly work., Flatness (microm): 3, Material: Granite
Category AS ONE Products

1 2 Next

AS ONE Products Related Products

Related Products