Buy more than* S$200* and get FREE SHIPPING

Nylon Cord for Bush Cutter

Sort by:
Showing 1 - 30 of 114 Results
Show: 30 60 90
VIEW: Grid View List View
Grass Cutter
Takumi
54.90 SGD
ADD TO CART
Hole Diameter (mm): 25.4, Cord Length (m): 5, Weight (g): 370, Specification: TAKUMI diamond type code built-in Body ABS + metal
Category Nylon Cord for Bush Cutter
Stabilizer For Cutting Machines, "Zizlizer"
Kitamura Seisakusho
17.20 - 17.35 SGD
Width (phi mm): 100, Height (mm): 20
Category Nylon Cord for Bush Cutter
Ziplizer Air
Kitamura Seisakusho
4.00(2)
32.58 SGD
ADD TO CART
Purpose: Mowing work, Catch-Phrase: Three pruning is possible according to the application!, Weight (g): About 98, Dimension (mm): 100phix24.6, Compatible: Mounting diameter : 12 mm or less Nut and bolt, Accessories: Centering gauge x 4 (phi 6, 7, 8, 10), nylon cord x 8 (phi 2.4), plate saw blade replacement x 1
Category Nylon Cord for Bush Cutter
Brush Cutter Stabilizer
Kirimaru
1.50(2)
19.94 SGD
ADD TO CART
Category Nylon Cord for Bush Cutter
Nylon Cord Cutters Rushing Style
Kirimaru
27.48 SGD
ADD TO CART
Code Attached: Round phi 2.4 mm x about 2 m, Material: Cutter body/ resin, housing/PA6, blade holding bracket /AI, spring/ 80 C, BOBBIN /PA66, EYELET / bobbin/PA66, eylet/ aluminum die cast, cover/PA6, nylon cord/PA 6 + PA66 (copolymer)
Category Nylon Cord for Bush Cutter
Fully Automatic Compact Nylon Cord Cutters
Kirimaru
31.95 SGD
ADD TO CART
Caution: Please use 6000-8500 engine rotation. If cord automatically comes out, an extension is not increased rpm of the engine rotation again, down (idling) fully once (full throttle) automatic feeding takes place., Material: Cover/PA6, housing/PA6, bobbin/PA66, glass fiber, nylon cord/PA 6 + PA66 (copolymer), Accessories: Cord 3m(round type phi2.4 mm)
Category Nylon Cord for Bush Cutter
Mower Cutter
Kirimaru
20.66 SGD
ADD TO CART
Purpose: For mowing. For mowing headge., Materials (bade): PA6, Pruning Width (mm): About phi300 (new blade is used), Weight (g): 350, Material (Body): S45C equivalent, Dimension (mm): 225x160x20, Compatible: (Engine) 20cc to , Accessories: Three pieces with blade
Category Nylon Cord for Bush Cutter
Nylon Cutter Insertion
Kirimaru
12.76 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass. Available at sight full of stones. Nylon cord cut grass, Weight (g): 157, Dimension (mm): 230x180x25, Material: Body / aluminum die-cast comes with nylon cord / PA6 + PA66 (copolymer) additive / fine aluminum powder, Accessories: 8 with square metallic code 2.2mmx20cm: supplied code
Category Nylon Cord for Bush Cutter
Grass Rolling Prevention
Safety 3
1.75(4)
15.66 SGD
ADD TO CART
Purpose: To prevent winding of grass to the gear portion of brush cutter, Mounting Hole Diameter (phi mm): 25.4, Weight (g): 80, Specification: Available nylon cord: 2.2 - 2.4mm
Category Nylon Cord for Bush Cutter
Nylon Cutter for Grass Cutter, Screw
Kirimaru
3.40(5)
4.71 - 15.10 SGD
Thickness (mm): 2.4, Shape: Square
Category Nylon Cord for Bush Cutter
Nylon Cord Cutter
Kirimaru
28.32 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass. Available at sight full of stones. Nylon cord cut grass. For people operate mowing frequently., Weight (g): 415, Dimension (mm): 210x155x70, Specification: Recommended engine 26cc -, Accessories: Round 2.4mmx3M with
Category Nylon Cord for Bush Cutter
Mowing Nylon Cord X Type
Safety 3
5.00(3)
4.70 - 25.53 SGD
Purpose: Mowing
Category Nylon Cord for Bush Cutter
Nylon Cutter, Rotation Type
Kirimaru
3.88(8)
18.08 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass Available at sight full of stones. Nylon cord cut grass, Weight (g): 314, Dimension (mm): 200x170x37, Material: Body / PA6 fiberglass comes with nylon cord / PA6 + PA66 (copolymer), Accessories: Accessories code: square with 2.2mmx4m
Category Nylon Cord for Bush Cutter
Titanium nylon cord □ type
Safety 3
8.08 - 26.72 SGD
Purpose: Mowing, Shape: Square
Category Nylon Cord for Bush Cutter
Nylon Cutter Basic
Kirimaru
4.43(7)
12.08 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass Available at sight full of stones. Nylon cord cut grass, Weight (g): 204, Material (Body): +20% Glass-reinforced resin material, Dimension (mm): 210x162x33, Accessories: Accessories code: square with 2.2mmx3m
Category Nylon Cord for Bush Cutter
Nylon Cutter
Kirimaru
27.03 SGD
ADD TO CART
Purpose: Mowing edge of wall and fence, and grass Available at sight full of stones. Nylon cord cut grass, Weight (g): 456, Dimension (mm): 216x163x70, Accessories: About 3m long round phi2.4mmx: supplied code
Category Nylon Cord for Bush Cutter
Weed Cutter Nylon Cord
Takumi
39.02 SGD
ADD TO CART
Thickness (mm): 2.7, Length (m): 50, Specification: Spool winding
Category Nylon Cord for Bush Cutter
Nylon cutter for mowing grass, square shaped
Kirimaru
4.38(8)
3.03 - 16.99 SGD
Purpose: Ideal for block fences, along the fence, and trimming edges that cannot be trimmed by chip saw., Color: White, Thickness (mm): 2.2, Others: Please cut necessary length.
Category Nylon Cord for Bush Cutter
Bush Cutter Cord
Mokuba
4.00(3)
36.52 SGD
ADD TO CART
Purpose: Mowing grass., Type: Automatic formula feeding, TRUSCO Part Number: 382-2656, Accessories: Square 2.4mm nylon cord with 3m
Category Nylon Cord for Bush Cutter
Mowing Nylon Cutter Round
Kirimaru
3.00(6)
2.97 - 16.99 SGD
Purpose: Ideal for block fences, along the fence, and trimming edges that cannot be trimmed by chip saw., Catch-Phrase: Lasting sharpness! Excellent safety and durability!, Color: Orange, Thickness (mm): 2.4, Shape: Round type
Category Nylon Cord for Bush Cutter
Winding Nylon Cutter
Safety 3
4.50(4)
26.19 SGD
ADD TO CART
Compatible Range (mm): 2.0 to 3.0, Code Attached: (Square 2.4mm x 4m volume) 1 pcs., Blade Thickness (mm): 18, Outer Diameter (phi mm): 130, Hole Diameter (phi mm): 25.4, Weight (g): 300, Shape: Square type, Specification: Nylon code coverage (2.0 - 3.0mm)
Category Nylon Cord for Bush Cutter
Spiral Cord
Takumi
5.00(2)
14.51 - 27.48 SGD
Thickness (mm): 2.8, Specification: Spool winding Made in Japan
Category Nylon Cord for Bush Cutter
Bine and Vine Cutter
KANSAI SAW MFG
3.33(3)
11.25 SGD
ADD TO CART
Hole Diameter (mm): 25.4, Outer Diameter (mm): 130, Blade Thickness (mm): 0.6
Category Nylon Cord for Bush Cutter
Nylon Cord Cutters Manual And Retractable
Kirimaru
4.29(7)
14.80 SGD
ADD TO CART
Code Attached: Round phi 2.4 mm x 75 cm (2), Material: Body/aluminum die-cast, washer/SPCC equivqlent, nylon cord/PA 6 + PA66 (copolymer)
Category Nylon Cord for Bush Cutter
Lightweight Tap Nylon Cutter
Safety 3
34.82 SGD
ADD TO CART
Code Attached: (Round 2.0mm x 6m volume) 1 pcs., Blade Thickness (mm): 60, Outer Diameter (phi mm): 100, Weight (g): 260, Specification: Nylon code coverage (2.0 - 2.4mm)
Category Nylon Cord for Bush Cutter
Nylon Cord Twist
Safety 3
5.00(1)
4.76 - 24.05 SGD
Purpose: Mowing
Category Nylon Cord for Bush Cutter
Nylon Cord HI-X Type
Safety 3
4.38(8)
5.72 - 24.52 SGD
Purpose: Mowing Nylon Cord
Category Nylon Cord for Bush Cutter
Brush Cutter Holder
Kirimaru
4.50(2)
13.39 SGD
ADD TO CART
Purpose: Avoid shock and vibration caused by bush cutter strike., Material (inside surface): Sponge, Materials (surface/reverse): Cotton / PE, Material (belt): PP fiber, Weight (g): 145, Dimension (mm): 355x230x50
Category Nylon Cord for Bush Cutter
Nylon Cord HI
Safety 3
4.88(8)
6.82 - 28.85 SGD
Purpose: Mowing Nylon Cord
Category Nylon Cord for Bush Cutter
Ziplizer Air Replacement  Cord
Kitamura Seisakusho
5.00(1)
17.20 - 18.42 SGD
Color: Milky white, Shape: Round shape
Category Nylon Cord for Bush Cutter

1 2 3 4 Next