Buy more than* S$200* and get FREE SHIPPING

Flowmeter

Sort by:
Showing 1 - 30 of 126 Results
Show: 30 60 90
VIEW: Grid View List View
Oil meter
Nitto Seiko
689.99 SGD
ADD TO CART
Range of Flow Rate (L/h): Kerosene and gas oil (1 mPa / s): 100-1000 Kerosene and light oil (1mPa-s-): 100-1000, Viscosity (mPa / s): 2 - 500, Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Kerosene, light oil and A/B / C heavy oil, Explosion-proof Construction: Non-explosion proof, Dimensions H2(mm): 141, Display Items: Reset impossible integrating flow rate (a maximum of 9999999.9L), Minimum Scale Value: 0.02L, Dimensions H1 (mm): 51, Dimension W (mm): 120, Dimension T (mm): 18, Display Type: Mechanical cable type, Dimensions C (mm): 75, Display: Digit-wheel counter: 8 figures, Dimensions D (mm): 100, Pricision: Within +/-0.5%, Maximum Working Pressure (MPa): 1, Dimension d (mm): 15, Flange: JIS 10K, Nominal Diameter: 20A, Dimensions L (mm): 160, Operating Temperature Range (...
Category Flowmeter > Water meter oil meter
Small Flow Meter RK1710 Series
KOFLOC
4.14(7)
119.99 SGD
Assured Withstand Pressure (MPa): 0.5, Heat-Resistant Temperature (deg C): 60, Pricision: FS +/-10%, Scale: 10:1 (valid memory), Weight (g): 250, Joint Size: Rc1/8
Category Flowmeter > Area type (float type)
Integrated Flowmeter
Aichi Tokei Denki
5.00(1)
629.99 - 669.99 SGD
Category Flowmeter > Electronic
Level Switch Float Type, Steinless Steel
Kimura Mfg.
4.50(4)
44.99 - 209.99 SGD
Maximum Operating Voltage (V): AC250V DC200V, Maximum switch Current: 0.5A
Category Flowmeter > Parts, Options
Flow Rate Sensor
Aichi Tokei Denki
5.00(1)
239.99 - 249.99 SGD
Circuit Current (Reference): However circuit current 3.0mA when the red (+ V) = 5V ambient temperature 25deg C, I, however output saturation voltage 0.92V (output sink current) = 4mA output is at the Low when the pull-up resistor R = , Pulse Constant (mL/P): 7.69, Caliber (mm): 10, Ambient Temperature (Degree C): -10 to +70, Lead Length (mm): About600, Ambient Humidity (% RH): The (non-condensing) 35-85, Measurement Object: Water, chemical liquid, Viscosity Range (mPa-s): 0.5 to 1.5 (liquid), Pricision: + / -2% RS (standard mounting orientation at the time), Maximum Working Pressure (MPa): (When the liquid temperature 20deg C) 1, Temperature Range (deg C): The (non-freezing) 0 to +60, Weight (g): About120, Connection Diameter: R1/2, Caution: To use for various chemicals, consider liquid co...
Category Flowmeter > Electronic
Water Meter, with Gas Pipe Fitting
Aichi Tokei Denki
4.50(2)
159.99 - 319.99 SGD
Maximum Using Water Temperature (degree c): 30, Minimum Scale Value: 1L
Category Flowmeter > Water meter oil meter
Compact Oil Metre
Nitto Seiko
4.00(3)
449.99 SGD
ADD TO CART
Range of Flow Rate (L/h): Kerosene :10 - 250 Kerosene: 10-250, Compatible Fluid: Kerosene, light oil, heavy fuel oil, and other oils, Battery Life: More than 7 years (Lithium battery), Maximum Display: 999999.99L, Minimum Scale Value: 0.01L, Functions: With Count reset, Outer Dimensions (Width W x Height H x Depth D) (mm): 66x66x122, Display: LCD Counter 8 digit, Pricision: Within +/-1.0%, Maximum Working Pressure (MPa): 0.7, Operating Temperature Range (deg C): Fluid temperature: -10 - +55, Weight (g): 600, Connection Diameter: G3/8, Material: BODY: ADC + SURFACE TREATMENT Rotor: Specialized carbon
Category Flowmeter > Water meter oil meter
Flow Meter Checker
TOFCO
5.00(1)
239.99 SGD
Flow Rate Pricision: +/-5% atFS, Use Fluid Temperature (Deg C): Max40, Maximum Pressure (MPa): 0.4(G), Overall Length (mm): 216
Category Flowmeter > Area type (float type)
Power source for Mass Flow Meter
AS ONE
219.99 SGD
ADD TO CART
Caution: ※ outlet and power cable is not included., ※ outlet and power cable is not included., AS ONE Part Number: 1-5657-01, Allowable Voltage Range: AC90-132V, Output Current (A): 0.6, Output Voltage: DC24V, Rated Voltage: AC100V, Weight (g): 250, Dimension (mm): 80x118x28
Category Flowmeter > Parts, Options
Vortex Flow Monitor (for gas)
Oval
999.99 - 1,189.99 SGD
Maximum Working Pressure (MPa): 0.98
Category Flowmeter > Vortex flowmeter
Flow Meter Battery Unit
TOSHIBA
5.00(5)
61.99 SGD
ADD TO CART
AS ONE Part Number: 1-6236-05, Type: Lithium battery
Category Flowmeter > Parts, Options
Pump Control Box
AS ONE
509.99 SGD
ADD TO CART
AS ONE Part Number: 2-7991-01
Category Flowmeter > Parts, Options
Fine Flowmeter
Aichi Tokei Denki
5.00(1)
839.99 - 859.99 SGD
Maximum Working Pressure (MPa): 0.5MPa(5kgf/cm2)
Category Flowmeter > Electronic
Flowmeter
Tokyo Keiso
279.99 - 289.99 SGD
Category Flowmeter > Area type (float type)
Flowmeter Brass 5L/min with blub #4A
Tokyo Glass Kikai (TGK)
209.99 SGD
ADD TO CART
Needle Number: 4A, 4A, Connection Internal Thread: 1/4, 1/4, Peak Flow Rate (L/min): 5, 5, TGK Product Number: 299-56-21-06, 299-56-21-06
Category Flowmeter > Area type (float type)
Flowmeter SUS10L/min with blub #5
Tokyo Glass Kikai (TGK)
259.99 SGD
ADD TO CART
Needle Number: 5, 5, Connection Internal Thread: 1/4, 1/4, Peak Flow Rate (L/min): 10, 10, TGK Product Number: 299-56-21-18, 299-56-21-18
Category Flowmeter > Area type (float type)
Flowmeter no blub brass 500mL/min
Tokyo Glass Kikai (TGK)
139.99 SGD
ADD TO CART
Connection Internal Thread: 1/4, 1/4, Maximum Flow: 500ml/min, 500ml/min, TGK Product Number: 299-56-20-03, 299-56-20-03
Category Flowmeter > Area type (float type)
Flowmeter no blub brass 5L/min
Tokyo Glass Kikai (TGK)
139.99 SGD
ADD TO CART
Connection Internal Thread: 1/4, 1/4, Peak Flow Rate (L/min): 5, 5, TGK Product Number: 299-56-20-14, 299-56-20-14
Category Flowmeter > Area type (float type)
Flowmeter no blub SUS 10L/min
Tokyo Glass Kikai (TGK)
189.99 SGD
ADD TO CART
Connection Internal Thread: 1/4, 1/4, Peak Flow Rate (L/min): 10, 10, TGK Product Number: 299-56-20-35, 299-56-20-35
Category Flowmeter > Area type (float type)
Turbine Meter for Control
Aichi Tokei Denki
1,159.99 SGD
Maximum Working Pressure (kPa): 100, Flow Range (m3/h): 4-30, Dimension W (mm): 73, Pricision: +/-1%FS, Dimension H (mm): 74, Dimensions L (mm): 170, Operating Temperature Range (deg C): (-)10-60, Weight (kg): 0.8
Category Flowmeter > Vortex flowmeter
Turbine Meter for Control
Aichi Tokei Denki
1,409.99 SGD
Maximum Working Pressure (kPa): 100, Flow Range (m3/h): 10-100, Dimension W (mm): 85, Pricision: +/-1%FS, Dimension H (mm): 100, Dimensions L (mm): 200, Operating Temperature Range (deg C): (-)10-60, Weight (kg): 1.8, Connection Diameter: Rc2
Category Flowmeter > Vortex flowmeter
Precision Needle Valve attached flow meter
KOFLOC
349.99 - 659.99 SGD
Purpose: And equipment to and semiconductor-related gas to bio-industrial equipment for embedded, Outlet Pressure (MPa): 0, Supply Pressure (MPa): 0.1, Dimensions E (mm): 29, Pricision: +/-2%F.S., Connection Caliber (Rc): 1/4
Category Flowmeter > Area type (float type)
Turbine Meter for Control
Aichi Tokei Denki
2,449.99 - 4,119.99 SGD
Dimensions a-phi b (mm): 4-19, Maximum Working Pressure (kPa): 980, Operating Temperature Range (deg C): (-)10-60
Category Flowmeter > Vortex flowmeter
Purge flowmeter with Needle Valve
KOFLOC
209.99 - 279.99 SGD
Purpose: • The environmental measurement equipment for the purge device, general and analysis equipment, Outlet Pressure (MPa): 0, Supply Pressure (MPa): 0.1, Pricision: +/-5%F.S., Connection Caliber (Rc): 1/8
Category Flowmeter > Area type (float type)
Purge Flowmeter
KOFLOC
3.00(1)
169.99 - 259.99 SGD
Purpose: · · Various spectrometer to and equipment for embedded for gas purge, Pricision: +/-5%F.S., Connection Caliber (Rc): 1/8
Category Flowmeter > Area type (float type)
Indicator attached Mass Flow Controller
KOFLOC
2,089.99 - 2,829.99 SGD
Purpose: And equipment to and semiconductor-related gas to bio-industrial equipment for embedded, Input and Output Signal: 0-5V, Accurate Guarantee Temperature (degree C): 15-35, Pressure (kPa): 980, Reproducibility: +/-1.0%F.S., Pricision: +/-1.5%F.S, Connection Caliber (Rc): 1/4, Material (Body): SUS316
Category Flowmeter > Electronic
Warm Water Meter (with Gas tube bracket)
Aichi Tokei Denki
449.99 - 1,179.99 SGD
Purpose: Hot water supply, centralized management, and the like in a place that is available hot water, such as buildings, condominiums, hotels and factories, Maximum Display Capacity (m3): 9.999, Maximum Using Water Temperature (degree c): 100, Minimum Scale Value: 0.1L, Maximum Working Pressure (MPa): 1.0
Category Flowmeter > Water meter oil meter
AC Adapter for Mass Flow Controller 8500MC
KOFLOC
179.99 SGD
ADD TO CART
Cable Length (m): 1.5
Category Flowmeter > Parts, Options
ORI Flow Meter
Tokyo Keiso
669.99 - 1,079.99 SGD
Caution: ※ products are the main pipe, cock piece, will supply met with three parts of the instruction unit in the packing box. Please assemble according to the manufacturer's instructions. To the measurement of a given accuracy is required straight pipe section i, Maximum Using Temperature (Fluid Temperature) degree c: 120, Maximum Differentia Pressure (kPa[psi]): 15, Measurement Pricision (%): +/-3F.S., Maximum Working Pressure (MPa): 1
Category Flowmeter > Area type (float type)
Indicator attached Flow Rate Sensor
Aichi Tokei Denki
639.99 SGD
ADD TO CART
Flow Rate Range (L/min): 0.3-3.0, Maximum Pressure (MPa): 1, Fluid Temperature (Degree C): 0-60, Viscosity Range (mPa-s): 0.5-1.5, Pricision: +/-2%RS, Weight (g): 280, Connection Diameter: R1/2, TRUSCO Part Number: 325-0954
Category Flowmeter > Electronic

1 2 3 4 5 Next