Buy more than* S$200* and get FREE SHIPPING

Exhaust System

Sort by:
Showing 1 - 30 of 186 Results
Show: 30 60 90
VIEW: Grid View List View
Muffler Thermal Insulation Material
KIJIMA
3.67(3)
25.99 - 28.99 SGD
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Sound Deadening Glass Wool Set, Acousta-fil CE
KIJIMA
54.99 - 67.99 SGD
Heat-Resistant Temperature (deg C): 870 - 900
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Stainless Steel Safety Wire
DAYTONA
24.99 SGD
ADD TO CART
Size: phi0.6 x about 190m, Weight (g): 450
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Muffler Joint Gasket
KITACO
11.99 - 33.99 SGD
Category Exhaust System > Muffler Gasket
Silencer Band
KITACO (K-CON)
3.75(4)
19.99 - 39.99 SGD
Caution: Be careful not to cut your finger with the edge of the rubber during installation and removal. Fix properly so as not to have backlash in silencer. If silencer is too big for band, use aluminum spacer collar made by KITACO etc., for adjustment., Dimensions C (mm): 10, Dimensions B (mm): 25, Material: Stainless steel (1.2mm thick), Accessories: M8x25 flanged stainless cap bolt, M8 stainless washer, M8 lock nut
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Exhaust Muffler Gasket
KITACO
4.99 - 13.99 SGD
Category Exhaust System > Muffler Gasket
Silicone Sheet
KITACO
9.99 SGD
ADD TO CART
Heat-Resistant Temperature (deg C): About 140, Dimension (mm): 190x160, Thickness (mm): 1.6, Specification: General purpose, back seal
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Glass Wool
KITACO
4.00(2)
13.99 SGD
Dimension (mm): 300x300, Specification: General purpose, Accessories: Stainless steel wire
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Sound Deadening Glass Wool
KIJIMA
9.99 - 36.99 SGD
Heat-Resistant Temperature (deg C): 600, Accessories: Stainless wire
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Sound Deadening Glass Wool Set
KIJIMA
23.99 SGD
ADD TO CART
Dimension (mm): (Glass) 300x300, (SUS) 150x300, Accessories: Stainless wire
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Muffler Silencer Heat Resistant Rubber
KIJIMA
3.50(2)
8.99 SGD
ADD TO CART
Heat-Resistant Temperature (deg C): 130, Dimension (mm): 30x400x1.5t
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Muffler
NTB
3.40(5)
149.99 - 279.99 SGD
Accessories: Gasket
Category Exhaust System > Scarf
Muffler
No Brand
3.62(8)
78.99 - 259.99 SGD
Category Exhaust System > Scarf
Muffler Spring
KIJIMA
9.99 - 24.99 SGD
Category Exhaust System > Muffler Spring and Clamp
Stainless Steel Muffler Band Clamp
KIJIMA
15.99 SGD
Material (band): Stainless, Material (bolt): Steel
Category Exhaust System > Muffler Band
Inner Muffler Silencer
KIJIMA
4.25(8)
18.99 - 29.99 SGD
Caution: When installing, please process the product to fit the muffler inner diameter, as maximum diameter of this product is different than about 1mm size and representation., Purpose: Straight pipe type muffler.
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Stainless Muffler Clamp
KIJIMA
4.00(3)
28.99 - 35.99 SGD
Category Exhaust System > Muffler Band
Inner Silencer DX
KIJIMA
47.99 - 87.99 SGD
Caution: When installing, please process the product to fit the muffler inner diameter, as maximum diameter of this product is different than about 1mm size and representation., Purpose: Straight pipe type muffler., Dimension d (phi mm): 25, Dimension W (mm): 20, Dimensions L (mm): 255
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Pro Safety Wire
DAYTONA
3.33(6)
14.99 SGD
ADD TO CART
Size: Phi0.6x25m
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Insulation Aluminum Glass Cross
KIJIMA
23.99 - 24.99 SGD
Heat-Resistant Temperature (deg C): 100-120
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Silencer Joint Clamps
KIJIMA
3.00(6)
11.99 SGD
Caution: Since the heat temperature is low, available to use it to the high temperature muffler like 4 stroke, etc., Overall Length (mm): 40
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Muffler
KJT
5.00(2)
109.99 - 209.99 SGD
Category Exhaust System > Scarf
Muffler
NHRC
5.00(2)
129.99 - 209.99 SGD
Category Exhaust System > Scarf
Muffler
PG
249.99 SGD
ADD TO CART
Third-Party Reference Number (NTB): -, Compatible Vehicle Model: BW'S100 4VP / Grand Axis 100 (5FA2 ~ / SB06J), Manufactutrer: Yamaha
Category Exhaust System > Scarf
Muffler
Yokoduna
119.99 SGD
ADD TO CART
Third-Party Reference Number (NTB): MF-GBL, Compatible Vehicle Model: Live audio / ZX AF34 / AF35, Manufactutrer: Honda
Category Exhaust System > Scarf
Muffler Protector
No Brand
5.00(1)
5.99 SGD
ADD TO CART
Compatible Vehicle Model: DIO for AF27/28
Category Exhaust System > Scarf
Glass Wool Silencer, Ceramic Coating Type
DAYTONA
4.60(5)
20.99 - 27.99 SGD
Heat-Resistant Temperature (deg C): 900
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Glass Wool Cylinder
KIJIMA
4.88(8)
20.99 - 22.99 SGD
Accessories: Stainless wire
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Exhaust Pipe Baffles
KIJIMA
4.00(2)
26.99 - 29.99 SGD
Caution: Maximum diameter of this product may have some individual differences with the notation size. Process this product in concert with the muffler inner diameter., Dimension W (mm): 36, Accessories: M6 x 15 fixing bolts
Category Exhaust System > Heat Insulation and Sound Absorbing Material
Inner Silencer, Exhaust Interference Noise Reduction Type
DAYTONA
10.99 - 20.99 SGD
Category Exhaust System > Heat Insulation and Sound Absorbing Material

1 2 3 4 5 6 7 Next

Exhaust System Related Products

Related Products