Buy more than* S$200* and get FREE SHIPPING

Gear Pumps

Sort by:
Showing 1 - 16 of 16 Results
Show: 30 60 90
VIEW: Grid View List View
Trochoid pump
Nippon Oil Pump
139.90 SGD
ADD TO CART
Caution: Please use the specified piping, within -0.03 MPa (suction side)., Compatible Temperature (degree): 80, Maximum Discharge Pressure (MPa): 0.3, Connection Thread: Rc1/8
Category Gear Pumps
Motor Trochoid Pump
Nippon Oil Pump
419.90 - 429.90 SGD
Motor Current (A): 0.60(50)/0.55(60)/0.57(60), Motor frequency (Hz): 50/60, Motor Rotation Speed (min-1r.p.m): 1390(50)/1660(60)/1690(60), Motor Voltage (V): 200(50)/200(60)/220(60), Motor Output (W): 75, Number of Motor Poles (P): 4
Category Gear Pumps
Motor trochoid pump
Nippon Oil Pump
1,049.90 - 1,069.90 SGD
Motor Current (A): 2.2(50)/1.93(60)/1.95(60), Motor frequency (Hz): 50/60, Working Viscosity Range (mm2 2/sec): 10-500, Motor Rotation Speed (min-1r.p.m): 1420(50)/1710(60)/1730(60), Motor Voltage (V): 200(50)/200(60)/220(60), Operating Ambient Temperature (deg C): -10-40, Motor Output (W): 400, Number of Motor Poles (P): 4, Operating Temperature Range (deg C): -5-80
Category Gear Pumps
Gear pump (V pulley type)
Kamejima
1,389.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Pumping Capability (L/min): 218-164, Bore(phi): 2inch(50mm), Weight (kg): 69
Category Gear Pumps
Gear pump
Koshin
3.00(1)
799.90 - 849.90 SGD
Category Gear Pumps
NG Type Gear Pump, Body Only
Gear-esu
5.00(3)
189.90 - 429.90 SGD
Category Gear Pumps
Gear Rotary Pump KA
Kamejima
4.25(4)
159.90 - 409.90 SGD
Connection Thread: Pipe parallel screw, Material: Cast iron
Category Gear Pumps
Gear pump (electric motor-linked)
Kamejima
1,189.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., V Belt (mm): 40, Dimension P.P (mm): 8xA1, Dimension M.P (mm): 2xA1, Dimension BG (mm): 510, Dimension G (phi mm): 12, Working Viscosity Range (mm2 2/sec): 50-500, Dimension BN (mm): 275, Dimensions BC (mm): 245, Dimensions BA (mm): 365, Dimension BM (mm): 488, Dimensions S (phi mm): 3/4, Maximum Temperature (Degree C): 60, Dimension K(mm): 80, Dimensions J (mm): 60, Dimensions I (mm): 15, Dimensions O (mm): 100, Maximum Pressure (MPa): 0.3, Normal Opreration Pressure: 0-0.2, Dimensions C (mm): 147, Dimensions B (mm): 123, Discharge Rate (L/min): 28-35, Dimensions E (mm): 35, Dimensions D (mm): 195, Motor Power (kW): 0.4, Nominal Diameter (inch): 3/4(20A), Dimension F (mm): 265, D...
Category Gear Pumps
Gear Pump
Koshin
169.90 - 309.90 SGD
Inhalation Height (m): 4 or less, Revolution (min-1[r.p.m]): 400, Material: Cast iron, Specification: Single pump
Category Gear Pumps
Trochoid Pump
Nippon Oil Pump
48.02 - 78.19 SGD
Working Viscosity Range (mm2 2/sec): 10 to 500, Operating Ambient Temperature (deg C): -20 to 40, Fluid: Oil, Maximum Pressure (MPa): 0.5, Operating Temperature Range (deg C): -5 to 80, Specification: Indoor use
Category Gear Pumps
Motor trochoid pump
Nippon Oil Pump
509.90 SGD
Motor Current (A): 0.65(50)/0.60(60)/0.60(60), Motor frequency (Hz): 50/60, Working Viscosity Range (mm2 2/sec): 10-500, Motor Rotation Speed (min-1r.p.m): 1430(50)/1720(60)/1730(60), Motor Voltage (V): 200(50)/200(60)/220(60), Operating Ambient Temperature (deg C): -10-40, Motor Output (W): 100, Number of Motor Poles (P): 4, Operating Temperature Range (deg C): -5-80
Category Gear Pumps
Motor trochoid pump
Nippon Oil Pump
1,139.90 - 1,199.90 SGD
Motor Current (A): 2.2(50)/1.93(60)/1.95(60), Motor frequency (Hz): 50/60, Working Viscosity Range (mm2 2/sec): 10-500, Motor Rotation Speed (min-1r.p.m): 1420(50)/1710(60)/1730(60), Motor Voltage (V): 200(50)/200(60)/220(60), Operating Ambient Temperature (deg C): -10-40, Motor Output (W): 400, Number of Motor Poles (P): 4, Operating Temperature Range (deg C): -5-80
Category Gear Pumps
Trochoid Pump
Nippon Oil Pump
68.94 - 91.74 SGD
Maximum Discharge Pressure (MPa): 0.5
Category Gear Pumps
Motor trochoid pump
Nippon Oil Pump
549.90 SGD
ADD TO CART
Motor Current (A): 0.65(50)/0.60(60)/0.60(60), Motor frequency (Hz): 50/60, Working Viscosity Range (mm2 2/sec): 10-500, Dimensions D: Rc1/8, LB Dimensions (mm): 248.5, Motor Rotation Speed (min-1r.p.m): 1430(50)/1720(60)/1730(60), Motor Voltage (V): 200(50)/200(60)/220(60), Operating Ambient Temperature (deg C): -10-40, Motor Output (W): 100, Number of Motor Poles (P): 4, Dimension G(mm): 66, Dimensions B (mm): 49.5, Dimension F (mm): 11, Operating Temperature Range (deg C): -5-80
Category Gear Pumps
Motor trochoid pump
Nippon Oil Pump
579.90 - 609.90 SGD
Motor Current (A): 1.15(50)/1.10(60)/1.05(60), Motor frequency (Hz): 50/60, Working Viscosity Range (mm2 2/sec): 10-500, Motor Rotation Speed (min-1r.p.m): 1410(50)/1690(60)/1710(60), Motor Voltage (V): 200(50)/200(60)/220(60), Operating Ambient Temperature (deg C): -10-40, Motor Output (W): 200, Number of Motor Poles (P): 4, Operating Temperature Range (deg C): -5-80
Category Gear Pumps
Trochoid pump
Nippon Oil Pump
52.42 - 93.91 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Transfer of hydraulic fluid and lubricating oil, Maximum Discharge Pressure (MPa): 0.5
Category Gear Pumps

1

Gear Pumps Related Products

Related Products