Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Measuring Instrument

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Soldering Tip Thermometer
Hakko
269.90 SGD
ADD TO CART
Catch-Phrase: Temperature control is a handy and easy! It is convenient to carry., Operating Environment: Applied rated degree of contamination 2 (based on IEC/UL 61010-1), Measuring Temperature Range (degree C): 0 - 700, Tolerance: +/-3 deg C (range of 300-600 deg C), Operating Envrionment: 0-40 deg C, 20-90%RH no condensation., Functions: Auto shaft-off function, a max hold function, Outer Dimensions (Width W x Height H x Depth D) (mm): 68x140x38 (without protruding parts), Resolution (deg C): 1, Sensor: K (CA) thermocouple, Display: Battery alarm, burnout, max hold, Power: 006P 9V battery, Weight (g): 115 (without battery), Set Contents: Main part, battery (006P 9V manganese), operation manual, sensor x10 (191-212)
Category Measuring Instrument > Thermometer
Soldering Iron Thermometer K Thermocouple, Calibration
Hakko
5.00(2)
15.16 SGD
ADD TO CART
TRUSCO Part Number: 367-8385, Compatible: FG-100, FG-101, Specification: Lead-free supported
Category Measuring Instrument > Thermometer
Soldering Iron Thermometer K thermocouple
Hakko
4.50(2)
12.82 SGD
ADD TO CART
TRUSCO Part Number: 359-6869, Compatible: FG-100, FG-101, Specification: Lead-free supported
Category Measuring Instrument > Thermometer
Soldering Iron Thermometer
HOZAN TOOL INDUSTRIAL
119.90 SGD
ADD TO CART
JIS Class: 2 (0.75 grade), Indication of Use: Soldering iron guideline 11W over, Compatible: H-762/H-767, Specification: For digital (JIS K (CA) Chromel-Alumel)
Category Measuring Instrument > Thermometer
Soldering Iron Checker
HOZAN TOOL INDUSTRIAL
502.58 - 554.26 SGD
RoHS Directive: Correspondence, Accuracy: (Leakage voltage) + / over (5% rdg + 1dgt), (earth resistance) + / over (5% rdg + 1dgt), Maximum Display: 199.9 count (burn-out: 1), Sample Rate: 2, Battery life (hours): About 20 (at the time of continuous use) (with battery level warning function), Outer Dimensions (Width W x Height H x Depth D) (mm): 71x31x125 (without protrusion), Resolution Capability: (Leakage voltage) 0.1mV, (earth resistance) 0.1ohm, Power: Lamination (6F22) battery x1 (included), Weight (g): 300
Category Measuring Instrument > Soldering iron tester
For sensor set three sets TM-100 replacement
goot
12.02 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Weight (g): 10, TRUSCO Part Number: 407-2588
Category Measuring Instrument > Thermometer
Heat Controller
HOZAN TOOL INDUSTRIAL
5.00(2)
-
Control Width: About 60 to 100%, Outer Size (Width x Height x Depth) (mm): 49 X 70 x 45 (without holder), Power Cord (m): 1.4, Working Range: For AC100V 200Wbelow soldering iron , Weight (g): 80, TRUSCO Part Number: 370-7792
Category Measuring Instrument > option

1