Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plate, Sheet and Wire

Sort by:
Showing 1 - 30 of 166 Results
Show: 30 60 90
VIEW: Grid View List View
Teflon Sheet
NICHIAS
4.17(6)
27.99 - 14,959.99 SGD
Heat-Resistant Temperature (deg C): 250, Material: PTFE
Category Plate, Sheet and Wire > Film Sheets
Teflon Round Bar
NICHIAS
3.99 - 399.99 SGD
Length (m): 1, Material: PTFE
Category Plate, Sheet and Wire > Pipes, Round Bars
Acrylic Pipe
AS ONE
71.99 - 849.99 SGD
Length (m): 1
Category Plate, Sheet and Wire > Pipes, Round Bars
Net, Stainless Steel
Yoshidataka
4.67(3)
32.99 - 43.99 SGD
Material: Stainless steel (SUS304)
Category Plate, Sheet and Wire > Nets
Acrylic Board, Transparent
AS ONE
33.99 - 299.99 SGD
Category Plate, Sheet and Wire > Resin Plates
Plate Glass, Transparent
AS ONE
4.50(2)
25.99 - 36.99 SGD
Material: Soda-lime glass
Category Plate, Sheet and Wire > Resin Plates
Silicone Plate
TIGERS POLYMER
5.00(2)
14.99 - 329.99 SGD
Category Plate, Sheet and Wire > Resin Plates
Nephron Tape, Non-Adhesive
NICHIAS
5.00(1)
10.99 - 119.99 SGD
Tape Width (mm): 300
Category Plate, Sheet and Wire > Film Sheets
Silicone Sponge Sheet RA
AS ONE
4.00(1)
37.99 - 179.99 SGD
Heat-Resistant Temperature (deg C): continuous duty/180deg C, moment/300deg C, Material: Silicon rubber
Category Plate, Sheet and Wire > Silicon Rubber Sheets
PTFE Round Rod
FLON CHEMICAL
4.00(7)
3.99 - 199.99 SGD
Length (m): 1, Material: PTFE
Category Plate, Sheet and Wire > Pipes, Round Bars
Silicone Rubber String
TIGERS POLYMER
4.80(5)
2.99 - 85.99 SGD
Tear Strength (N [kgf]): 25.5[26], Tensile Strength (Mpa[kgf/cm2]): 10.8[110], Elongation (%): 480, Hardness: 53 (Type A durometer), Fluid: (Except compressed air) water / air / food (including fats and oils), Color: Semitransparent
Category Plate, Sheet and Wire > Rubber Sponge Strings
PTFE Glass Sheet
AS ONE
2.50(2)
23.99 - 55.99 SGD
Heat-Resistant Temperature (deg C): -100 to +260, Material: PTFE (tetrafluoroethylene)-impregnated glass cloth
Category Plate, Sheet and Wire > Cloth Seats
Quartz Plate, Square
Tokyo Glass Kikai (TGK)
62.99 - 5,859.99 SGD
Material: (Variety name) HERALUX
Category Plate, Sheet and Wire > Resin Plates
Silicone Sponge String Square
Hyowa Chemical Co., Ltd.
2.00(1)
4.99 - 67.99 SGD
Elongation (%): 250, Length (m): 1
Category Plate, Sheet and Wire > Rubber Sponge Strings
Silicone Sponge String Round
Tokyo Glass Kikai (TGK)
3.99 - 49.99 SGD
Caution: Length is fixed at 1 m., Elongation (%): 250, Hardness: Sponge hardness HRA: 20, Length (m): 1
Category Plate, Sheet and Wire > Rubber Sponge Strings
Corrosion and Heat Resistant Plate for Research and Development
Tokyo Glass Kikai (TGK)
3.60(5)
8.99 - 29.99 SGD
Thickness (mm): 2.5, Material: SSA-S
Category Plate, Sheet and Wire > Resin Plates
Insulation Glass Cloth
Tokyo Glass Kikai (TGK)
5.00(1)
54.99 - 70.99 SGD
Weave: Twill, Dimension (mm): 1000x1000
Category Plate, Sheet and Wire > Cloth Seats
Absorber Plate
Ichiyanagi Rikagakujiki Seisakusho
4.00(1)
6.99 - 7.99 SGD
Material: Unglazed ceramic
Category Plate, Sheet and Wire > Silicon Rubber Sheets
Elastomer Adhesive Sheet
Mochida Shoko
5.00(1)
55.99 - 77.99 SGD
Dimensions (Vetical x Horizontal x Thickness) (mm): 500x500x1.0, Base Material: PET (polyethylene terephthalate) film
Category Plate, Sheet and Wire > Film Sheets
Rubber Board Viton
AS ONE
50.99 - 909.99 SGD
Heat-Resistant Temperature (deg C): 200deg C, Material: Viton (R)
Category Plate, Sheet and Wire > Silicon Rubber Sheets
PTFE net
AS ONE
82.99 - 369.99 SGD
Thickness (mm): 1.6
Category Plate, Sheet and Wire > Nets
PTFE punching sheet
AS ONE
61.99 - 209.99 SGD
Heat-Resistant Temperature (deg C): 250, Thickness (mm): 0.5
Category Plate, Sheet and Wire > Nets
Quartz plate (circular)
Tokyo Glass Kikai (TGK)
3.50(2)
41.99 - 4,639.99 SGD
Category Plate, Sheet and Wire > Resin Plates
Teflon Sheet
DAIKIN INDUSTRIES
64.99 - 92.99 SGD
Continuous Use Temperature (deg C): -240-200, Dimensions (Width x Length) (mm): 1150x1000, Material: FEP
Category Plate, Sheet and Wire > Film Sheets
Teflon pressure-sensitive adhesive sheet
FLON CHEMICAL
559.99 SGD
ADD TO CART
Compatible Fluid: Acid / alkaline, etc., Heat-Resistant Temperature (deg C): 80, Dimensions (Width x Length) (mm): 1130x1000, Thickness (microm): 100, Weight (kg): 0.46, Material: FEP / acrylic, TRUSCO Part Number: 391-6626
Category Plate, Sheet and Wire > Film Sheets
Sheet, Foamed Silicone
AS ONE
5.00(1)
75.99 - 169.99 SGD
Caution: Only SSP-SN type has an adhesive tape., Only SSP-SN type has an adhesive tape., Operating Temperature Range (deg C): -60 to +180deg C
Category Plate, Sheet and Wire > Silicon Rubber Sheets
Absorbing Board
CC Mark (Nikkato)
2.00(1)
12.99 - 42.99 SGD
Purpose: In case of putting something in electric furnace, use it as underlay, Material: SiO2=53.1%,Al2O3=43.9%
Category Plate, Sheet and Wire > Silicon Rubber Sheets
Silicon sponge
AS ONE
5.99 - 149.99 SGD
Thickness (mm): 10
Category Plate, Sheet and Wire > Silicon Rubber Sheets
TFE network
Tokyo Glass Kikai (TGK)
159.99 - 369.99 SGD
Thickness (mm): 1.6, Length (mm): 1000
Category Plate, Sheet and Wire > Nets
Silicon plate
Tokyo Glass Kikai (TGK)
17.99 - 209.99 SGD
Hardness: HsA50degree, Operating Temperature Range (deg C): -60-+200
Category Plate, Sheet and Wire > Resin Plates

1 2 3 4 5 6 Next