Buy more than* S$200* and get FREE SHIPPING

Material, Magnets

Sort by:
Showing 1 - 20 of 20 Results
Show: 30 60 90
VIEW: Grid View List View
Steel Wool
Artec
5.99 SGD
ADD TO CART
Mass (g/piece): 5
Category Material, Magnets
Glass Wool
Masuda
5.00(1)
38.99 SGD
ADD TO CART
Wire Diameter (microm): About 9
Category Material, Magnets
Alnico Magnets, Strong Magnet
Artec
10.99 SGD
ADD TO CART
Diameter x Length L (phi mmxmm): 8x50, Size: Small
Category Material, Magnets > Alnico Magnets
Circular Ferrite Magnet
Artec
3.75(4)
3.99 - 6.99 SGD
Purpose: For science experiments in school, etc.
Category Material, Magnets > Ferrite Magnets
Ceramic Fiber, Bulk
Masuda
3.56(9)
37.99 SGD
ADD TO CART
Melting Point (degree c): 1760, Maximum Temperature (Degree C): 1260
Category Material, Magnets
Naflon, R) SP Packing Fluororesin
NICHIAS
78.99 - 129.99 SGD
Purpose: Chemical, organic solvents, acid, alkali solution, and gas.
Category Material, Magnets
Neodymium Magnet, phi12x4mm
Artec
6.99 SGD
Magnetic Flux Density: 300mT, Dimensions (Diameter phi x Height H) (mm): 12x4
Category Material, Magnets > Neodymium Magnets
Neodymium magnet plate catch
MAGNA
24.99 - 72.99 SGD
Category Material, Magnets > Neodymium Magnets
Perfect seal
Tokyo Glass Kikai (TGK)
209.99 SGD
Category Material, Magnets
Quartz wool
AS ONE
47.99 - 79.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Material, Magnets
Samarium-cobalt magnet
AS ONE
88.99 - 139.99 SGD
Caution: * Surface magnetic flux density is a reference value (average value at 20 ° C), This product is manufactured in Japanese standards. Please check the specification before you order., Residual Magnetic Flux Density (mT): >=900
Category Material, Magnets > Samarium-cobalt Magnets
Neodymium magnet square
TRUSCO
4.33(3)
3.99 - 129.99 SGD
Category Material, Magnets > Neodymium Magnets
Neodymium magnet round
TRUSCO
4.22(9)
2.99 - 86.99 SGD
Category Material, Magnets > Neodymium Magnets
Neodymium magnet bag input
TRUSCO
24.99 - 69.99 SGD
Category Material, Magnets > Neodymium Magnets
Neodymium Magnet
MonotaRO
2.99 - 20.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Magnetic force of neodymium magnet decreases largely due to heat, so do not use it at 80 degree C or higher. Neodymium magnets are strong and difficult to come off so please be careful when removing them. Do not use for any other purpose than original., Purpose: Various magnet experiments such as eddy current experiment., Magnetic Flux Density: 300mT, Dimensions (Diameter phi x Height H) (mm): 12x4
Category Material, Magnets > Neodymium Magnets
Neodymium magnet square bag input
TRUSCO
3.00(1)
33.99 - 129.99 SGD
Category Material, Magnets > Neodymium Magnets
Neodymium magnet round shape bag input
TRUSCO
3.00(1)
19.99 - 70.99 SGD
Category Material, Magnets > Neodymium Magnets
Neodymium magnet (ring)
KENIS
24.99 - 44.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., * In the high temperature will be lost magnetism. Please use at 80 ℃ or less.
Category Material, Magnets > Neodymium Magnets
Acrylic pipe
KENIS
23.99 - 179.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Material, Magnets
NFR coating material 100g input
Tokyo Glass Kikai (TGK)
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TGK Product Number: 678-17-91-23
Category Material, Magnets

1

Magnet Related Products

Related Products