Buy more than* S$200* and get FREE SHIPPING

Push Button Switches

Sort by:
Showing 1 - 30 of 106 Results
Show: 30 60 90
VIEW: Grid View List View
Push Button Switch for Hoist, For The Indirect OperationCob60 Series
KASUGA DENKI
28.99 - 329.99 SGD
Rated Current (A): 5, Rated Insulation Voltage (V): AC500
Category Push Button Switches > Push Button Switches for Hoists > For Indirect Operation
Exposed Type On, Off
KASUGA DENKI
4.60(5)
8.99 - 24.99 SGD
Rated Current (A): 5
Category Push Button Switches > Push Button Switch for Operation > Build-in Type
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
3.00(1)
80.99 SGD
ADD TO CART
Attached Button Letter Paper: Above, Below, Ambient Temperature (Degree C): -15 To + 40 (However, no condensation or freezing), Number of Buttons: 2 points (1 set), Compatible Motor: Single phase 100/110V 0.75kW(MAX) Single phase 200/220V 1.5kW(MAX), Rated Current (A): 15, Mounting Position: Using the proper cabtire cable, in order for the cabtire cable insertion opening to be after, install, Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 to 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (crimp contact system), Impact Resistance: 500m/s, Bushing Part Number: C19, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at The insulation resistance tester of DC500V, Compatible Cable Outside Diameter (phi mm): 18.4 - 19.6, Conf...
Category Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Push Button Switch for Power
KASUGA DENKI
12.99 - 25.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Relative Humidity: 45 - 85%, JIS Standard: C8201-4-1, Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), Material (case): ABS resin (black), Withstand Voltage: AC2500V 1 minute, Structure: Plastic case, Shape: Exposed type
Category Push Button Switches > Push Botton Switch for Power > Exposure Type Plastic Cases
Push Button Switch for Power
KASUGA DENKI
4.50(6)
43.99 - 57.99 SGD
Number of Buttons: 3, Specification: phi18.5 bushing attached
Category Push Button Switches > Push Button Switch for Operation > Exposure Type
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
5.00(2)
66.99 - 199.99 SGD
Rated Current (A): 15, Rated Insulation Voltage (V): AC500
Category Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Push open/close device for power (watertight type)
Otokomae MonotaRO
42.99 SGD
ADD TO CART
Caution: Please do not use inching operation, Please do not use inching operation, Purpose: For electric motor as the primary starter stop manual control, For electric motor as the primary starter stop manual control, Service Space: No existence of excessive water vapor, oil vapor, smoke, dust, salt, solvent, acid, alkali, corrosive materials , Wire Connector Method: Surface connection method by crimp terminal or direct wire attachment, Number of Buttons: 2, Button Text: ON (black), OFF (red), Compatible Motor: 3phi220/440V 3.7kW, Rated Current (A): 20, Impact Resistance: SHOCK ACCELERATION 30G, Vibration Resistance: 16.7 Hz frequency 3 mm, Switching Lifetime (times): MORE THAN 250000 (TERMS AND CONDITIONS COMPLY WITH THE JISC4504), Opreration Method: 2-button manual operation of direct st...
Category Push Button Switches > Push Botton Switch for Power > Watertight Type
Power Pushbutton Type, Open/Close Switch With Reversible Waterproof Exposure Type
Dainichi Mfg
4.33(3)
70.99 SGD
ADD TO CART
Purpose: Industrial machinery hand switch, Number of Buttons: 3, Button Text: FOR (BLACK), STOP (RED), REV (BLACK), Insulation Resistance (Mohm): (Electrical circuits and between side box) 10 or more, Conformity Standard: Electric Appliance Safety Law , Compatible Motor Capacity (kW): THREE-PHASE 220V/3.7 AND SINGLE-PHASE 110V/0.75, Protection Level: IP65, Compatible Electric Wire (mm2): 3.5, Material (case): Polypropylene resin, Terminal Screws: M4 ( W/LINE PRESSER WASHER), Rated Current (A): 20, Withstand Voltage: 1500 V/1 MINUTE, Number of Poles: For three-phase, Weight (g): 415, Color: MANSELL N5.5, Width (mm): Terminal/9.2, Shape: Exposed type, Specification: Reversible waterproof
Category Push Button Switches > Push Botton Switch for Power > Waterproof Type
Small Pendant Switch Vp103 Series
KASUGA DENKI
27.99 - 52.99 SGD
Rated Insulation Voltage (V): AC/DC500
Category Push Button Switches > Push Button Switches for Hoists > Small Pendant Switches
Operation for Pushbutton Buried Embedded Type 2F
Panasonic
4.20(5)
11.99 - 28.99 SGD
Switching Frequency (times /hour): (Electrical and mechanical) 1200, Conformity Standard: JIS C4521, Material (case): Plastic, Screw Dimensions: M3.5
Category Push Button Switches > Push Button Switch for Operation > Build-in Type
Rainproof Type On And Off
KASUGA DENKI
3.00(1)
25.99 SGD
ADD TO CART
Caution: Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing., Purpose: General opening and closing, Compatible Cable Finisher Diameter (mm): 10.2 - 11.5, Number of Buttons: 2, Button Text: ON, OFF, Rated Current (A): 5, Connection Terminals: M3.5 self rise screw thread, Conformity Standard: ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE)), Protection Structure: IP53 (a dusttight type, a splash-proof type) conformity, El...
Category Push Button Switches > Push Button Switch for Operation > Rainproof Type
Strong Rain-Proof Type On And Off
KASUGA DENKI
4.00(5)
26.99 - 48.99 SGD
Rated Current (A): 5
Category Push Button Switches > Push Button Switch for Operation > Powerful Rainproof Type
Push Button Switch for Hoist, For Direct OperationCob260 Series
KASUGA DENKI
4.00(2)
56.99 - 129.99 SGD
Ambient Temperature (Degree C): -15 to + 40 (However, no condensation or freezing), Rated Current (A): 7, Mounting Position: To install, the cable insertion slot should be top, and wired with proper cabtyre cable., Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 - 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (pressure terminal type), Impact Resistance: 500m/s, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at the insulation resistance tester of DC500V, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1, Rated Operating Voltage: Three phases 200/220V, Rated Insulation Voltage (V): AC250, Withstand Voltage: AC2000V 1 minute, Contacts: 2a, Protection S...
Category Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Push Button Switch for Hoist, For Direct OperationCob280 Series
KASUGA DENKI
3.50(2)
69.99 - 199.99 SGD
Category Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Power Pushbutton Open/Close Switch, Waterproof And Embedded Type
Dainichi Mfg
47.99 SGD
ADD TO CART
Purpose: Industrial machinery hand switch, Number of Buttons: 2, Button Text: ON (black), OFF (red), Insulation Resistance (Mohm): (Electrical circuits and between side box) 10 or more, Conformity Standard: Electric Appliance Safety Law , Compatible Motor Capacity (kW): THREE-PHASE 220 V / 440V/3.7, Protection Level: IP67, Compatible Electric Wire (mm2): 3.5, Material (case): Polypropylene resin, Terminal Screws: M4 ( W/LINE PRESSER WASHER), Rated Current (A): 20, Withstand Voltage: 1500 V (AC220V/AC440V) (1 MINUTE), Number of Poles: For three-phase, Weight (g): 225, Color: MANSELL N5.5, Width (mm): Terminal/9.2, Shape: Embedded type, Specification: Water proof
Category Push Button Switches > Push Botton Switch for Power > Waterproof Type
Push Button Switch for Power
KASUGA DENKI
82.99 - 119.99 SGD
Number of Buttons: 3
Category Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
The Push Button Switch for Power, For Flush Type And Switch Boxes
KASUGA DENKI
5.00(2)
21.99 - 22.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Connection Terminals: M3.5, Tightening Torque (N ? m): 1.0 - 1.3, Relative Humidity: 45 - 85%, Compatible Electric Wire (mm2): 2, Terminal Screws: M3.5, Withstand Voltage: AC2500V 1 minute, Structure: With the flash plate for switch boxes, Outside Dimension (mm): 70x36x120
Category Push Button Switches > Push Botton Switch for Power > Build-in Type with Case
Power push button switch Waterproof exposed type
Dainichi Mfg
51.99 SGD
ADD TO CART
Purpose: Industrial machinery hand switch
Category Push Button Switches > Push Botton Switch for Power > Waterproof Type
Dynamic Force Pushbutton Switch DX Series With Exposed Form Overload Protection
Dainichi Mfg
39.99 - 48.99 SGD
Purpose: Industrial machinery hand switch, motor overload protection, Number of Buttons: 2, Button Text: ON (black), OFF (red), Maximum Voltage (V): AC550, Compatible Electric Wire (mm2): 2, Rated Voltage (V): AC220, Weight (g): 135
Category Push Button Switches > Push Botton Switch for Power > With Overload Protections
Push Button Switch for Power
KASUGA DENKI
5.00(1)
36.99 - 47.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Relative Humidity: 45 - 85%, Mounting Location: The place where the abnormal vibration and impact are not received , Withstand Voltage: AC2500V 1 minute, Number of Poles: 3P (for three phases), Shape: Exposed type, Specification: phi18.5 bushing attached
Category Push Button Switches > Push Botton Switch for Power > Exposure Type Iron Cases
Push Button Switch for Power
KASUGA DENKI
5.00(3)
95.99 SGD
ADD TO CART
Number of Buttons: 3, Button Text: Normal (black), Stop (red) -- Reverse (black), Compatible Motor: 3phi220/440V 2.2kW, Rated Current (A): 15, Materials (cover): ABS resin (5Y7/1 color equivalent), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 2, Material (case): ABS resin (5Y7/1 color equivalent), Clamping Torque: 2.5 - 3.5, Terminal Screws: M4, Withstand Voltage: AC2500V 1 m...
Category Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Push Button Switch for Power
KASUGA DENKI
4.50(6)
17.99 - 20.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Materials (cover): Iron (5Y7 / 1 color suitability), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 2, Material (case): Iron (5Y7 / 1 color suitability), Clamping Torque: 1.4 - 1.8, Terminal Screws: M4, Withstand Voltage: AC2500V 1 minute, Structure: Iron case, Weight (kg): 0.19, Shape: Exposed typ...
Category Push Button Switches > Push Button Switch for Operation > Exposure Type
Push Button Switch, For Operating/Stoppingfor Power, With Case
KASUGA DENKI
5.00(1)
20.99 - 23.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Materials (cover): Sheet steel (ivory: 5Y7 / 1 color equivalence), Relative Humidity: 45 - 85%, Material (case): Sheet steel (ivory: 5Y7 / 1 color equivalence), Withstand Voltage: AC2500V 1 minute, Structure: With a case, Specification: phi18.5 bushing attached
Category Push Button Switches > Push Botton Switch for Power > Build-in Type with Case
Hi-Pro Compact Push Button Switch, Embedded Type, Without Plate
Panasonic
4.29(7)
14.99 - 21.99 SGD
Category Push Button Switches > Push Button Switch for Operation > Build-in Type
Hi-Pro Compact Push Button Switch, Embedded Type, With Plate
Panasonic
5.00(2)
14.99 - 26.99 SGD
Caution: For machinery wires, when using thin wires, please use a rod crimp contact. Do not use inching operation of motors (frequent intermittent operation and dynamic driving dimensions). Cannot be attached to the switch box.when installed in the switch box, p, Material (case): Plastic
Category Push Button Switches > Push Button Switch for Operation > Build-in Type
Push Button Switch Flush Mounting, No Case
Panasonic
5.00(1)
20.99 - 22.99 SGD
Material (case): Steel
Category Push Button Switches > Push Button Switch for Operation > Build-in Type
Push Button Switch for Power
Otokomae MonotaRO
15.99 SGD
ADD TO CART
Caution: Please do not use inching operation, Please do not use inching operation, Purpose: For electric motor as the primary starter stop manual control, For electric motor as the primary starter stop manual control, Service Space: No existence of excessive water vapor, oil vapor, smoke, dust, salt, solvent, acid, alkali, corrosive materials , Wire Connector Method: Surface connection method by crimp terminal or direct wire attachment, Number of Buttons: 2, Button Text: ON (black), OFF (red), Compatible Motor: 3phi220V 2.2kW 440V 1.5kW, Rated Current (A): 15, Impact Resistance: SHOCK ACCELERATION 30G, Vibration Resistance: 16.7 Hz frequency 3 mm, Switching Lifetime (times): MORE THAN 250000 (TERMS AND CONDITIONS COMPLY WITH THE JISC4504), Opreration Method: 2-button manual operation of di...
Category Push Button Switches > Push Botton Switch for Power > Exposure Type Iron Cases
Dynamic Force Pushbutton Switch DT Series Exposed Form Overload Protection
Dainichi Mfg
4.00(1)
49.99 - 57.99 SGD
Purpose: Industrial machinery hand switch, motor overload protection, Ambient Temperature (Degree C): -10 to 50, Number of Buttons: 2, Button Text: ON (black), OFF (red), Vibration Resistance: Frequency 16.7Hz multiple Fuhaba 3mm, Overcurrent Tripping Operation: Thermally activated, Standard Surrouunding Temperature (degree c): 40, Relative Humidity: 45% to 85%, Conformity Standard: Electrical Appliance and Material Safety Law, Number of Poles: Three-phase, Weight (g): 280, Color: Munsell N5.5, Width (mm): Terminal / 9 , Material: ABS resin
Category Push Button Switches > Push Botton Switch for Power > With Overload Protections
Push Button Switch For Motive Power DKD
Dainichi Mfg
5.00(1)
25.99 SGD
ADD TO CART
Insulation Performance: Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit and one minute, Impact Resistance: Impact acceleration 30G, Opreration System: However two-button manual operation of (turn on and off the circuit) reported as a separate component start-up, is not used for inching, Service Space: Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist, Load Current (A): (Maximum resistance) AC220V/15, Wire Connector Method: The surface connection method by direct attachment or wire crimp terminals, Vibration Resistance : 16.7Hz double amplitude 3mm, Switching Lifetime (times): (Terms and conditions conforming to JISC4504) 25 ten thousand and more, Allowable...
Category Push Button Switches > Push Botton Switch for Power > Exposure Type Iron Cases
Push Button Switch
Dainichi Mfg
22.99 SGD
Category Push Button Switches > Push Botton Switch for Power > Exposure Type Iron Cases

1 2 3 4 Next

Push Button Switch Related Products

Related Products