Buy more than* S$200* and get FREE SHIPPING

Mechanical Valves

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Mechanical Check Valve
PISCO
23.99 - 24.99 SGD
Opreration System: Pin type, Oiling: The main ISO VG32 (turbine oil Class 1), Trunking: Normally closed (open ring color: black), Operating Pressure Range (MPa): 0 to 0.7, Operating Temperature Range (deg C): 0 to 60
Category Mechanical Valves
Mechanical valve Micro switch type Pin type concentrated exhaust type
PISCO
24.99 SGD
Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical valve air switch
PISCO
22.99 SGD
Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical valve panel mount type Pin type concentrated exhaust type
PISCO
27.99 SGD
Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical Valve Microswitch Type Roller
PISCO
23.99 - 27.99 SGD
Opreration System: Roller lever type, Oiling: Need ISO VG32 (turbine oil Class 1), Fluid: Air, Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60, Shape: Microswitch type
Category Mechanical Valves
Mechanical valve Micro switch type roller type concentrated exhaust type
PISCO
27.99 SGD
Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical valve panel mount type Roller type Atmospheric release type
PISCO
28.99 SGD
Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical valve micro switch type pin-type atmosphere open type
PISCO
19.99 - 24.99 SGD
Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical valve Micro switch type Micro switch type Pin type Atmospheric release type
PISCO
21.99 SGD
ADD TO CART
Compatible Tube Outer Diameter D (mm): 4, Operating Pressure Range (MPa): 0-0.7, Operating Temperature Range (deg C): 0-60
Category Mechanical Valves
Mechanical Valve
PISCO
22.99 SGD
ADD TO CART
RoHS Directive: Yes, Dimensions P (mm): 8, Oiling: The main ISO VG32 (turbine oil Class 1), Opreration Method: Pin type, Compatible Tube Outer Diameter D (mm): 4, Exhaust System: Open-air with silencer, Dimension B1 (mm): max: 23.5min: 21.1, Dimensions J (mm): 8, Dimensions B2 (mm): 33, Fluid: Air, Dimension L2 (mm): 7.2, Dimensions C (mm): 11, Dimension F (mm): 10.6, Dimension L1 (mm): 17, Effective Sectional Area (mm2): 3, Operating Pressure Range (MPa): 0-0.7, Number of Ports: 3, Valve Specification: 3-way valve, Operating Temperature Range (deg C): 0-60, Weight (g): 10, Color: (Open ring) Black, Shape: Mechanical valve micro switch type pin type, Material: Lock claw / stainless open ring / push button / POM (polyacetal) tube / polyurethane or nylon guide ring / insert ring / seal ring ...
Category Mechanical Valves

1