Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Insulating Material

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Thermal Insulation Material
Dow Chemical
249.99 - 559.99 SGD
Purpose: For general construction, Specific Heat,(kcal/kg, Degree): 0.27, Burning Quality: Flame will disappear within 3sec, no afterglow, and it does not burn beyond the combustion limit indicator line, Moisture Permeation Coefficient (ng/m2 sPa): Thickness 25mm per 145 (ng / m2 sPa) or less (0.07g / m2 hmmHg), Oxygen Index: More than 26, Tune Intensity (N/cm2): More than 20 (2.0), Suction Amount : Alcohol method 0.01g / 100cm2 below, Temperature of Heat Distortion (dgree): 80, Formaldehyde Class: F , Compressive Strength (N/cm2): 16 or more (1.6kgf / cm2), Density (kg/m3): More than 20, Linear Expansion Coefficient (x 10-5/degree C): 7, Thermal Conductivity (W/mk): 0.040 or less (0.034kcal / mh degC ), JIS Standard: JIS A 9511:2006R, Dimensions (Width x Length) (mm): 910x1820
Category Heat Insulating Material
Neoma insulation board
Asahi Kasei Construction Materials
589.99 - 689.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Width (mm): 910, Length (mm): 1820
Category Heat Insulating Material
Kanelite form E1
Kaneka
259.99 - 559.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Linear Expansion Rate (cm/cm・℃): 6-8x10-5, Dimensions (Width x Length) (mm): 910x1820
Category Heat Insulating Material
Tsumepita'
Wing
5.00(1)
20.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (phi mm): 32, Hole Diameter (phi mm): 5.4
Category Heat Insulating Material
Tsumepita' economical box of
Wing
76.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (phi mm): 32, Hole Diameter (phi mm): 5.4
Category Heat Insulating Material

1