Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Oil, Fuel Related

Sort by:
Showing 1 - 30 of 265 Results
Show: 30 60 90
VIEW: Grid View List View
Heat-Resistant, Oil Resistant 2-Layer, Gasoline CompatibleHose With Clip
KIJIMA
11.99 - 14.99 SGD
Oil Temperature Resistance (degree C): 100, Heat-Resistant Temperature (deg C): 120, Length (m): 1, Specification: With clip
Category Oil, Fuel Related > Various Hose > Oil Proof Hoses
Super Fuel Hose Set
KITACO
5.99 - 10.99 SGD
Length (m): 1
Category Oil, Fuel Related > Various Hose > Fuel Hoses
Radiator Hose
KIJIMA
5.00(3)
10.99 - 21.99 SGD
Category Oil, Fuel Related > Various Hose > Radiator - Hoses
Heat-Resistant, Oil Resistant Double-Layer Pipe Hose, Gasoline Compatible
KIJIMA
11.99 - 21.99 SGD
Oil Temperature Resistance (degree C): 100, Heat-Resistant Temperature (deg C): 120, Length (m): 1
Category Oil, Fuel Related > Various Hose > Oil Proof Hoses
Oil-Resistant Hose, Brake Fluid Compatible
KIJIMA
5.00(5)
12.99 SGD
Overall Length (mm): 245
Category Oil, Fuel Related > Various Hose > Oil Proof Hoses
Oil -Resistant Two-Layer Hose Pipe, Gasoline Compatible
KIJIMA
6.99 - 36.99 SGD
Oil Temperature Resistance (degree C): 100
Category Oil, Fuel Related > Various Hose > Oil Proof Hoses
Oil Catch Tank
KIJIMA
12.99 SGD
ADD TO CART
Compatible: Hose OD 10phi
Category Oil, Fuel Related > Oil Catch Tanks
Oil Filter
NTB
6.99 - 28.99 SGD
Category Oil, Fuel Related > oil filter
Super Oil Filters for Motorcycles
DAYTONA
9.99 - 19.99 SGD
Category Oil, Fuel Related > oil filter
Oil Filter for Two-Wheeler, For Box
Union Sangyo (UNION)
7.99 - 21.99 SGD
Category Oil, Fuel Related > oil filter
Wire Bolt Drain Bolt
KIJIMA
12.99 SGD
Category Oil, Fuel Related > Related Drain Bolt > Drain Bolts
Oil Filters For Foreign Cars
MonotaRO
5.99 - 8.99 SGD
Category Oil, Fuel Related > oil filter
Gasoline Filter
KIJIMA
7.99 - 9.99 SGD
Specification: Paper
Category Oil, Fuel Related > Fuel filter
Fuel Filters for Motorcycles
DAYTONA
5.99 - 11.99 SGD
Category Oil, Fuel Related > Fuel filter
Oil Filters for Foreign Cars
EXCEL
6.99 - 22.99 SGD
Category Oil, Fuel Related > oil filter
Oil Resistant 1 Layer Pipe Hose
KIJIMA
4.86(7)
8.99 SGD
ADD TO CART
Heat-Resistant Temperature (deg C): 100, Inner Diameter x Outside Diameter (phi mm): 3x5, Length (m): 1, Specification: With clip
Category Oil, Fuel Related > Various Hose > Oil Proof Hoses
Oil-Resistant Pink Hose, Gasoline Compatible
KIJIMA
6.99 - 10.99 SGD
Operating Temperature Range (deg C): -38 - 60, Length (m): 1, Specification: With clip
Category Oil, Fuel Related > Various Hose > Oil Proof Hoses
Gasoline Filter, Nylon Mesh
KIJIMA
7.99 SGD
Maximum External Diameter (mm): 21, Dimensions B (mm): 32, Dimensions D (mm): 21, Dimensions L (mm): 60, Color: Red, Overall Length (mm): 60, Specification: Red
Category Oil, Fuel Related > Fuel filter
One Way Valve Ball Type
KIJIMA
12.99 SGD
Finishing: Alumite, Overall Length (mm): 43.5, Dimension (mm): 6, Material: Aluminum
Category Oil, Fuel Related > Joints
Conventional Oil Filter Element, Without Magnet
KIJIMA
7.99 - 17.99 SGD
Category Oil, Fuel Related > oil filter
One-Way Valve Diaphragm Type
KIJIMA
4.29(7)
10.99 SGD
Caution: Because this product is diaphragm-type, it may not completely prevent the reverse flow by fine dust.Please be forewarned., Material: (Main body) polypropylene, (Diaphragm) Viton
Category Oil, Fuel Related > Joints
Oil Clean Bolts
DAYTONA
4.67(3)
26.99 SGD
Finishing: Aluminum machine cut out body bright blue anodized finish.
Category Oil, Fuel Related > Related Drain Bolt > Drain Bolts
Motorcycle Fuel, Gasoline Filter
MonotaRO
6.99 - 7.99 SGD
Specification: Filtration paper specification
Category Oil, Fuel Related > Fuel filter
Reserve Tank & Hose
DAYTONA
3.50(2)
25.99 SGD
ADD TO CART
Set Contents: Tank, cap, diaphragm, plate (diaphragm), hose, Compatible: Clutch master cylinder for
Category Oil, Fuel Related > Oil Catch Tanks
Aluminium Drain Bolt
KITACO
14.99 SGD
Category Oil, Fuel Related > Related Drain Bolt > Drain Bolts
Fuel Filter
NTB
13.99 - 18.99 SGD
Caution: In order to the foreign material not to enter into the cylinder, it has filtered. It is the filter which has the relationship which is close with the supply of gasoline. If there is no smooth acceleration or when the knocking is easy to come out, please
Category Oil, Fuel Related > Fuel filter
Drain Bolt Gasket
DAYTONA
0.99 - 29.99 SGD
Category Oil, Fuel Related > Related Drain Bolt > Drain Gaskets
Gasket For Oil Clean Bolt
DAYTONA
5.00(1)
3.99 SGD
Category Oil, Fuel Related > Related Drain Bolt > Drain Gaskets
Gasoline Filter
KIJIMA
4.43(7)
7.99 SGD
ADD TO CART
Maximum External Diameter (mm): 35, Dimensions B (mm): 32.5, Dimensions D (mm): 35, Dimensions A (mm): 6, Dimension d (mm): 7, Dimensions L (mm): 48.5, Overall Length (mm): 48.5, Specification: Paper, Application: For hose which inner diameter is 6 mm
Category Oil, Fuel Related > Fuel filter
Conventional Oil Filter Cartridge, Without Magnet
KIJIMA
3.43(7)
16.99 - 26.99 SGD
Category Oil, Fuel Related > oil filter

1 2 3 4 5 6 7 8 9 Next