Buy more than* S$200* and get FREE SHIPPING

Generators, Welding Machines

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Soundproof type inverter generator 0.9kVA
Shindaiwa
1,239.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Direct Current Output: 12V-8A, Alternating Current Rated Output (kVA): 100V-0.9, Noise Level (dB): 47-57, Overall Height (mm): 380, Tank Capacity (L): 2.5, Overall Width (mm): 240, Overall Length (mm): 450, TRUSCO Part Number: 273-5920
Category Generators, Welding Machines > Gasoline Type > Inverter Type
Gas Power Generator
Honda Motor
5.00(2)
1,489.99 SGD
ADD TO CART
Caution: * Use the Honda specified cassette cylinder. (Cylinder for gas cooking stoves which displayed TOHO METAL industries, Co., Ltd.) * Use at outdoor temperature 5 ~ 40 degree C. On the characteristics of the gas, there is a case that engine does not start if outside temperature is less than 5 degree C. * Use it in outdoors with good ventilation. Do not use it Indoor. it results carbon monoxide poisoning. * Remove the cassette cylinder from the unit except in use. * Read carefully instruction manual before use. * Epoca? is different from usage of cassette cylinder which is used for pots, even it is used as fuel. There are more carbon monoxide in exhaust gas from muffler than cassette cylinder. Even in indoor or outdoor, if the place's ventilation is bad, it results carbon monoxide pois...
Category Generators, Welding Machines > Cyclo converter
Plug for soundproof type inverter generator EF2800iSE
YAMAHA
52.99 SGD
ADD TO CART
Compatible Body: EF2800iSE, EF2800iSE, EF2800iSE
Category Generators, Welding Machines > Gasoline Type > Inverter Type
Inverter generator (soundproof type)
Shindaiwa
1,239.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Engine Rated Output (kW[PS]/min-1): 1.2(1.65)/5000, Continuous Operating Time (h): 4.3[12], Fuel Tank Capacity (L): 2.5, Dry Weight (kg): 12.7, Outer Dimensions (Length L x Width W x Height H) (mm): 450x240x380, Noise Level (dB): 47-57
Category Generators, Welding Machines > Gasoline Type > Inverter Type
Inverter generator (soundproof type)
Shindaiwa
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Engine Rated Output (kW[PS]/min-1): 2.3(3.1)/4500, Continuous Operating Time (h): 4.2[10.512], Fuel Tank Capacity (L): 4.2, Dry Weight (kg): 20, Outer Dimensions (Length L x Width W x Height H) (mm): 490x280x455, Noise Level (dB): 51.5-61
Category Generators, Welding Machines > Gasoline Type > Inverter Type

1