Buy more than* S$200* and get FREE SHIPPING

Filter and Cartridge

Sort by:
Showing 1 - 30 of 87 Results
Show: 30 60 90
VIEW: Grid View List View
Filter Bag, PP Double Size For Liquid
AZUMI
5.00(1)
26.99 - 32.99 SGD
Caution: This product doesn't correspond to food processing., Purpose: For liquid. Filtration of paint, cleaning liquid, plating solution, coolant, various process artificial ditch, 2014 TRUSCO Published Page: 1-1465, Recommended Replacement Differential Pressure (MPa): 0.1, Maximum Temperature (Degree C): 60, Outer Diameter (phi mm): 180, Peak Flow Rate (L/min): 200, Length (mm): 820, Material: Filter media ring: polypropylene (PP)
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
3M Series NB Filter Bag, Water Disposal, Long Type
ThreeM 3M
4.67(3)
32.99 - 36.99 SGD
Purpose: Filtration of cooling water, wash water, and industrial water. Filtration of plating solution, acid, alkaline aqueous solution., Outer Diameter x Length (mm): 178x813, Maximum Temperature (Degree C): 80, Peak Flow Rate (L/min): 680, Material: Polypropylene, Compatible: EV-S800N
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Water Filtration System
ThreeM 3M
169.99 SGD
ADD TO CART
Caution: This product is not meant for general consumers, display and instruction manuals do not contain notation and bundles geared toward general consumers., Purpose: Filtration of industrial water. foreign material removal of rust, etc. from pipe fitting., Outside Diameter x Height H (phi mm x mm): 116x339, Weight (kg): 1.3, Connection Diameter: NPTF3/4, Material: Housing body / thermoplastic polyurethane, filter cartridge / polypropylene (PP), Set Contents: (1M1-PS) x1 housing units, x1 this filter cartridge (D-PPPF) 250mm type, TRUSCO Part Number: 384-8256
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Polypropylene Capsule Filter
ThreeM 3M
179.99 SGD
Purpose: Color resist, photo resist, coating agent, overcoat liquid(LCD color filter, CD, etc.), demineralized water, various solvents, Color resist, photo resist, coating agent, overcoat liquid(LCD color filter, CD, etc.), demineralized water, various solvents, Sterilization Method: 5% H 2 O 2 usable, Connection: Inlet and outlet ¼ "male NPT, Structure: Non-woven depth filter stacked, Dimension (mm): phi77x125, Material: PP (polypropylene)
Category Filter and Cartridge > Final Filter (Pure Water)
3M Series NB Filter Bag, Water Disposal, Short Type
ThreeM 3M
3.67(3)
24.99 - 31.99 SGD
Caution: This product is not meant for general consumers, display and instruction manuals do not contain notation and bundles geared toward general consumers., Purpose: Filtration of cooling water, wash water, and industrial water. Filtration of plating solution, acid, alkaline aqueous solution., Outer Diameter x Length (mm): 178x457, Maximum Temperature (Degree C): 80, Peak Flow Rate (L/min): 340, Material: Polypropylene (PP), Compatible: EV-S400N
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
RO Membrane Filter, Replacement
AS ONE
149.99 - 169.99 SGD
Caution: Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) ., Output is described by means of 25 degree C, water pressure 5kg/cm2. In case of water, activated charcoal filter is necessary to inlet port of this equipment (In case of cell water, below 5 micro m filter is necessary) ., Size (mm): phi50x280, Maximum Working Pressure (MPa): 0.8, Dimension (phi x Height H) (mm): 50x280, Operating Temperature Range (deg C): 2 to 40, Caution: In the case of tap water, activated carbon filter is necessary to the inlet port of this device.(Not required for well water), Specification: Replacement RO Filter
Category Filter and Cartridge > RO Membrane
Bag Filter, PP Single Size For Liquid
AZUMI
4.00(1)
19.99 - 21.99 SGD
Caution: This product doesn't correspond to food processing., Purpose: For liquid. Filtration of paint, cleaning liquid, plating solution, coolant, various process artificial ditch, 2014 TRUSCO Published Page: 1-1465, Recommended Replacement Differential Pressure (MPa): 0.1, Maximum Temperature (Degree C): 60, Outer Diameter (phi mm): 180, Peak Flow Rate (L/min): 100, Length (mm): 430
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Filter Cartridge Filter CW Series
Nihon Filter
4.38(8)
10.99 - 32.99 SGD
Maximum Temperature (Degree C): 80, Outer Diameter (phi mm): 61, Maximum Working Pressure (MPa): 0.5, Inner Diameter (phi mm): 30, Compatible: NFH-A-5
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Bag Filter with String
AS ONE
5.00(1)
19.99 SGD
ADD TO CART
Air Permeability: 10cm 3 / 2 sec, Fabric Thickness (mm): 1.1, AS ONE Part Number: 1-5853-12, Size (mm): phi100x300, Model Number: NHF-02, Type: TR2027S flannel (brushed textile goods), Thickness (mm): 1.1, Material: Polyester
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Cartridge filter
AS ONE
34.99 - 37.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: For removal of turbidity, iron rust and others., Outer Diameter (phi mm): 65, Overall Length (mm): 250
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Ion exchange filter
AS ONE
78.99 - 119.99 SGD
Purity (M ohm): 15-17.5, Using Water Temperature (degree c): 5-40, Size (mm): phi75x250
Category Filter and Cartridge > Ion Exchange
Case set for RO membrane filter
AS ONE
55.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-5734-03
Category Filter and Cartridge > RO Membrane
Charcoal Granule Filter
Osaka Spirit
18.99 - 44.99 SGD
Category Filter and Cartridge > Activated Coal
Hollow Fiber Filter Case Integrated, UF Membrane
Osaka Spirit
169.99 SGD
ADD TO CART
Caution: Reverse cleaning is not available., Standard Flow Rate (L/min): 1 or less (always), Connection Port: 1/4 inch pin type, Maximum Allowable Pressure (MPa): 0.4 (It is not a doorway pressure difference), Compatible Tube Inner Diameter (phi mm): Phi1 / 4 in (tube of flood or receiving water), (for one-touch joint) phi6.2mm , Quantitiy: [Hollow fiber membrane] About 1000, Effective Area (m2): [Film] 0.5, Outer Diameter (phi mm): [Hollow fiber] About 0.5, Maximum Working Pressure (MPa): 0.4, Peak Flow Rate (L/min): 2 (temporary, it is easy to jam), Inner Diameter (phi mm): [Hollow fiber] About 0.25, Operating Temperature Range (deg C): 2 to 40, Dimension (mm): phi63x320, Material: Case / polypropylene (PP), hollow fiber / PS (Polye Sulfone)
Category Filter and Cartridge > UF Membrane
Case Integrated Filter
Osaka Spirit
4.33(6)
18.99 - 19.99 SGD
Standard Flow Rate (L/min): 1, Compatible Tube Inner Diameter (phi mm): 6, Peak Flow Rate (L/min): 2, Operating Temperature Range (deg C): 2 to 40, Connection Diameter: PT1 / 4 (for Hose nipple), Dimension (mm): phi50x255, Others: If you are using, it does not use the hose nipple as a replacement for MRFD-280-Pai: pure water equipment., Compatible: Pure water equipment: MRFD-280-Pai, Accessories: Hose nipple: PT1/4xphi6mm/2 pieces
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Length adjustment for packing transparent silicone filter
Osaka Spirit
2.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Filter and Cartridge
Ion Exchange Resin, Amberlite
ORGANO
5.00(1)
119.99 - 409.99 SGD
Category Filter and Cartridge > Ion Exchange
Cuno particulate removal water treatment filter system
ThreeM 3M
1.00(1)
679.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outside Diameter x Height H (phi mm x mm): 96x341, Connection Diameter: Rc1/2(15A), TRUSCO Part Number: 384-8248
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Experimental ion exchange resin (amber list)
ORGANO
189.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Functional Group: -SO3 H
Category Filter and Cartridge > Ion Exchange
RO Membrane Filter Reverse Osmosis Membrane Filter
Osaka Spirit
4.50(2)
129.99 - 139.99 SGD
Category Filter and Cartridge > RO Membrane
Bobbin Cartridge Filter
Osaka Spirit
17.99 SGD
Inner Diameter (phi mm): About 30
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Post Processing Filter, Micropoa EU Type
ORGANO
4.00(1)
70.99 - 77.99 SGD
Heat-Resistant Temperature (deg C): 80, Dimension (phi x mm): 70x250
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Cartridge Filter
Osaka Spirit
4.00(2)
61.99 - 84.99 SGD
Production Volume (L/day): 150(+/-20%)
Category Filter and Cartridge > Ion Exchange
PPS Cartridge Filter
Osaka Spirit
9.99 - 16.99 SGD
Material: PP (polypropylene)
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
RO membrane filter parts
Osaka Spirit
5.00(1)
2.99 - 14.99 SGD
Maximum Working Pressure (MPa): 0.8
Category Filter and Cartridge > RO Membrane
Filter element AW cotton single type
AION
5.00(1)
13.99 - 24.99 SGD
Recommended Replacement Differential Pressure (MPa): 0.2, Maximum Temperature (Degree C): 121, Outer Diameter (phi mm): 62, Inner Diameter (phi mm): 28, Length (mm): 250
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Filter element AW polypropylene single type
AION
9.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Recommended Replacement Differential Pressure (MPa): 0.2, Maximum Temperature (Degree C): 60, Filtration Pricision (microm): 1.0, Outer Diameter (phi mm): 62, Inner Diameter (phi mm): 28, Weight (g): 230, Length (mm): 250, TRUSCO Part Number: 410-1880
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Filter element AW polypropylene Triple type
AION
28.99 - 29.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Recommended Replacement Differential Pressure (MPa): 0.2, Maximum Temperature (Degree C): 60, Outer Diameter (phi mm): 62, Inner Diameter (phi mm): 28, Length (mm): 750
Category Filter and Cartridge > Prefilter (Iron Mold Removing)
Ion exchange resin (for pure water)
Osaka Spirit
4.00(2)
149.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Ion Exchange Resin (L): 5, Compatible Body: KTP-5-CT
Category Filter and Cartridge > Ion Exchange
Water removal filter core
ESCO
24.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA153AA-1
Category Filter and Cartridge

1 2 3 Next