Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Activated Coal

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Charcoal Granules Filter Cartridge YCC Series
Nihon Filter
5.00(1)
41.99 - 81.99 SGD
Purpose: Removal of organic substance in industrial water and cleaning water. Removal of organic substance in plating solution Bleaching and deodorization. Removal of chlorine residual, etc., 2014 TRUSCO Published Page: 1-1464, Recommended Replacement Differential Pressure (MPa): 0.3, Filter Material Type : Coconut shell granular activated carbon, Maximum Temperature (Degree C): 60, Outer Diameter (phi mm): 68, Maximum Working Pressure (MPa): 0.3, Inner Diameter (phi mm): 28, Material: Polypropylene + polyethylene (cap: olefin)
Category Activated Coal
ACFS
ThreeM 3M
759.99 - 2,579.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Temperature (Degree C): 80
Category Activated Coal
Charcoal Granule Filter
Osaka Spirit
18.99 - 44.99 SGD
Category Activated Coal
Activated carbon filter
AS ONE
90.99 - 109.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Activated Coal
Active Charcoal Paper Cartridge Filter
AS ONE
67.99 SGD
ADD TO CART
Compatible Housings Size: 10 inches, AS ONE Part Number: 1-387-01, Maximum Temperature (Degree C): 38, Flow Rate (L/min): 4 - 7/1 book (2kg/cm 2 Normal water pressure), Body Size (phi mm): 70, Filtration Pricision (microm): 5, Bore Diameter (phi mm): 26, Overall Length (mm): 248, Material: Case: PE, end gasket: Santoprene, prefilter post filter: cellulose fiber, fiber melamine
Category Activated Coal
Cartridge Filter, Antibacterial
Futamura Chemical
5.00(3)
41.99 - 69.99 SGD
Inner Diameter x Outside Diameter (phi mm): 30x65, Overall Length (mm): 250
Category Activated Coal
Charcoal Granule Filter
AS ONE
4.00(1)
22.99 - 57.99 SGD
Category Activated Coal

1

Activated charcoal Related Products

Related Products