Buy more than* S$200* and get FREE SHIPPING

Encoders

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
Wire Type Linear Encoder
MUTOH
469.99 - 1,199.99 SGD
Storage Temperature Range (degree c): -20-80, Material (wire parts): SUS304
Category Encoders
Rotary Encoder
MUTOH
199.99 - 509.99 SGD
Output Withstand Voltage (V): 30, Transmission Distance (m): 15 or less, RoHS Directive: Correspondence, Starting Torque (N m): 5x10-3, Output Phase Difference: 90degree+/-45degree, Output Phase: A, B, Z phase, Allowable Axle Weight (kgf): Radial /1(9.8N), thrust /1(9.8N), Vibration Resistance : A 30-minute 39.2m / s2 (4G), Impact Resistance (m/s2): (Durable) 490 (50G), Storage Temperature Range (degree c): -20-80, Cable: Output / 2mphi3 (tip untreated), Output Capacity: Residual voltage 0.7V or less, sink current 30mA or less, Operating Humidity Range: 35-90% RH (non-condensing), Consumption Electric Current (mA): less than 50, Mounting Diameter (phi mm): (Axis) 8, Allowable Number of Rotations (min-1r.p.m): 3000, Output Form: Open collector, Protection Structure: IP50, Power (V): DC4.5-1...
Category Encoders
Rotary Encoder
MUTOH
539.99 SGD
Starting Torque (N m): 50x10-3, Output Phase Difference: 90degree+/-45degree, Storage Temperature Range (degree c): -20-80, Allowable Number of Rotations (min-1r.p.m): 700, Protection Structure: IP50, Power (V): DC4.5-13, Operating Temperature Range (deg C): 0-45, Weight (g): 400
Category Encoders
Encoder Digicollar
MUTOH
819.99 - 949.99 SGD
Storage Temperature Range (degree c): -20-80, Reset: MANUAL RESET, Display Digit: +/-5, Character Height (mm): 10, Allowable Number of Rotations (min-1r.p.m): 700, Power Consumption (W): 2.2, Protection Structure: IP50, Power (V): AC100+/-10%(50/60Hz), Operating Temperature Range (deg C): 0-45
Category Encoders
Encoder Digicollar
MUTOH
5.00(1)
789.99 - 829.99 SGD
Count Mode: (Length measurement) 10/2 binary, (angle) 10/5/1 minutes, 0.01 degrees, Position: Point / any setting possible (1 / 0.1 / 0..01 / 0.001 / 0.0001), RoHS Directive: Correspondence, Memory Function: Backup by the non-volatile memory, Vibration Resistance : 49m / s2 30 minutes (5G), Maximum Count Number: (Length measurement) +/- 99999, (angle) +/- 360.00, Impact Resistance (m/s2): (Durable) 294 (30G), Storage Temperature Range (degree c): -20-80, Power Cord: 2m (with AC adapter and plug), Reset: MANUAL RESET, Display Digit: +/-5, Character Height (mm): 10, Allowable Number of Rotations (min-1r.p.m): 700, Display: Count / 7-segment LED (red), Power Consumption (W): 3, Protection Structure: IP50, Power (V): AC100+/-10%(50/60Hz), Operating Temperature Range (deg C): 5-45, Weight (g): ...
Category Encoders
Encoder Digicollar
MUTOH
509.99 - 619.99 SGD
Storage Temperature Range (degree c): -20-80, Reset: MANUAL RESET, Display Digit: +/-5, Character Height (mm): 8, Allowable Number of Rotations (min-1r.p.m): 700, Protection Structure: IP50, Power (V): DC10-26.5, Operating Temperature Range (deg C): 0-45
Category Encoders

1

Encoders Related Products

Related Products