Buy more than* S$200* and get FREE SHIPPING

Pneumatic Valves

Sort by:
Showing 1 - 30 of 213 Results
Show: 30 60 90
VIEW: Grid View List View
Pilot Type 5-Port Valve Selex Valve 4F3 Series
CKD
5.00(3)
169.99 - 249.99 SGD
Assured Withstand Pressure (MPa): 1.5, Number of Positions: 2, Number of Ports: 5
Category Pneumatic Valves > Selex Valves 4F
Selex valve 4F310 parts
CKD
5.00(1)
46.99 SGD
ADD TO CART
Compatible Body: 4F310 series, Set Contents: Seal assembly, piston (A) Assembly (large), piston (B) assembly (small)
Category Pneumatic Valves > Selex Valves 4F
Pilot Type 5 Port Valve Selex Valve 4F2 Series
CKD
4.75(4)
139.99 - 219.99 SGD
Assured Withstand Pressure (MPa): 1.5, Number of Positions: 2, Effective Sectional Area (mm2): 18, Number of Ports: 5, Connection Diameter: Rc1/4
Category Pneumatic Valves > Selex Valves 4F
Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series
CKD
109.99 - 199.99 SGD
Wiring Connections: Small terminal box, Effective Sectional Area (mm2): 11
Category Pneumatic Valves > Selex Valves 4F
Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
CKD
5.00(3)
109.99 SGD
Ambient Temperature (Degree C): -5 - 50, Voltage Tolerance: +/-10%, Impact Resistance (m/s2): 300 or less, Oiling: Not required, Manual Mode: Non lock manual equipment, Vibration (m/s2): 50 or less, Heat Resistance Class: B (mold coil), Material (body): Aluminum alloy die casting, Electric Wire Connection: Grommet lead wire, Fluid Temperature (Degree C): 5 - 50, Assured Withstand Pressure (MPa): 1.05, Fluid: Compressed air , Temperature rise: 43, Number of Positions: 2, Working Pressure (MPa): 0.15 - 0.7, Effective Sectional Area (mm2): 12.5, Number of Ports: 5, Protection Structure: Dust-proof, Weight (g): 115, Connection Diameter: Rc1/8, Type: Direct pipe type
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
CKD
109.99 SGD
Rated Voltage Range: +/-10%, Shock (m/s2): 300 or less, Ambient Temperature (Degree C): -5 - 50, Oiling: Not required, Manual Mode: Non lock manual equipment, Vibration (m/s2): 50 or less, Heat Resistance Class: B (mold coil), Lower Operating Pressure (MPa): 0.15, Material (body): Aluminum alloy die casting, Electric Wire Connection: Grommet lead wire, Fluid Temperature (Degree C): 5 - 50, Assured Withstand Pressure (MPa): 1.05, Fluid: Compressed air, Temperature rise: 43deg C, Maximum Working Pressure (MPa): 0.7, Connection Caliber (Rc): 1/4, Effective Sectional Area (mm2): 14, Power Consumption (W): 50Hz:1.8 60Hz:1.4, Number of Ports: 5, Protection Structure: Dust-proof, Weight (g): 200, Type: Subplate piping type
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
CKD
169.99 SGD
Rated Voltage Range: +/-10%, Shock (m/s2): 300 or less, Vibration (m/s2): 50 or less, Lower Operating Pressure (MPa): 0.15, Electric Wire Connection: Grommet lead wire, Assured Withstand Pressure (MPa): 1.05, Temperature rise: 30deg C, Maximum Working Pressure (MPa): 0.7, Connection Caliber (Rc): 3/8, Effective Sectional Area (mm2): 28, Number of Ports: 5, Weight (g): 335
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Valve 4KA/B2
CKD
109.99 SGD
ADD TO CART
Ambient Temperature (Degree C): -5 - 50, Atmosphere: 300 or less, Impact Resistance (m/s2): 300 or less, Oiling: Not required, Vibration (m/s2): 50 or less, Electric Wire Connection: Grommet lead wire (terminal box), Fluid Temperature (Degree C): 5 - 50, Assured Withstand Pressure (MPa): 1.05, Fluid: Compressed air, Number of Positions: 2, Working Pressure (MPa): 0.15 - 0.7, Rated Voltage (V): DC24, Effective Sectional Area (mm2): 12.5, Number of Ports: 5, Protection Structure: Dust-proof, Valve Specification: Pilot type soft spool valve, Switching Method: 2 positions, single, Connection Diameter: Rc1/8, Type: Direct pipe type
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Pilot Type 5-Port Valve Selex Valve 4F4 Series
CKD
179.99 - 259.99 SGD
Assured Withstand Pressure (MPa): 1.5, Number of Positions: 2, Working Pressure (MPa): 0.10-1.0, Effective Sectional Area (mm2): 32, Number of Ports: 5
Category Pneumatic Valves > Selex Valves 4F
Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
CKD
5.00(1)
149.99 - 159.99 SGD
Ambient Temperature (Degree C): -5 - 50, Voltage Tolerance: +/-10%, Impact Resistance (m/s2): 300 or less, Oiling: Not required, Manual Mode: Non lock manual equipment, Vibration (m/s2): 50 or less, Heat Resistance Class: B (mold coil), Material (body): Aluminum alloy die casting, Electric Wire Connection: Grommet lead wire, Fluid Temperature (Degree C): 5 - 50, Assured Withstand Pressure (MPa): 1.05, Fluid: Compressed air , Temperature rise: 30, Number of Positions: 2, Working Pressure (MPa): 0.15 - 0.7, Effective Sectional Area (mm2): 25, Number of Ports: 5, Protection Structure: Dust-proof, Weight (g): 214, Connection Diameter: Rc1/4, Type: Direct pipe type
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Pilot Type 5 Port Valve Selex Valve 4F0 Series
CKD
93.99 - 96.99 SGD
Number of Positions: 2, Number of Solenoids: Single, Number of Ports: 5
Category Pneumatic Valves > Selex Valves 4F
Manual Switching Valve
CKD
129.99 - 219.99 SGD
Opreration Angle (degree): 90, Assured Withstand Pressure (MPa): 1.5, Dimension F (mm): 98, Number of Ports: 4
Category Pneumatic Valves > Manual 4 Port Valves
Pilot Type 5-Port Valve Selex Valve 4F5 Series
CKD
239.99 - 329.99 SGD
Ambient Temperature (Degree C): -5 to 60, Atmosphere: Use in corrosive gas atmosphere is not allowed, Fluid Temperature (Degree C): 5 to 60, Assured Withstand Pressure (MPa): 1.5, Number of Positions: 2, Working Pressure (MPa): 0.10-1.0, Effective Sectional Area (mm2): 47, Number of Ports: 5
Category Pneumatic Valves > Selex Valves 4F
Pilot Type 5 Port Valve Selex 4Kb1 Series
CKD
95.99 SGD
Rated Voltage Range: +/-10%, Shock (m/s2): 300 or less, Ambient Temperature (Degree C): -5 - 50, Oiling: Not required, Manual Mode: Non lock manual equipment, Vibration (m/s2): 50 or less, Heat Resistance Class: B (mold coil), Lower Operating Pressure (MPa): 0.15, Material (body): Aluminum alloy die casting, Electric Wire Connection: Grommet lead wire, Fluid Temperature (Degree C): 5 - 50, Assured Withstand Pressure (MPa): 1.05, Fluid: Compressed air , Temperature rise: 43deg C, Maximum Working Pressure (MPa): 0.7, Connection Caliber (Rc): 1/8, Effective Sectional Area (mm2): 4, Power Consumption (W): 50Hz:1.8 60Hz:1.4, Number of Ports: 5, Protection Structure: Dust-proof, Weight (g): 100, Type: Subplate piping type
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Pilot Type 5-Port Valve Selex Valve 4Kb4 Series
CKD
179.99 - 189.99 SGD
Rated Voltage Range: +/-10%, Shock (m/s2): 300 or less, Vibration (m/s2): 50 or less, Lower Operating Pressure (MPa): 0.15, Electric Wire Connection: Grommet lead wire, Assured Withstand Pressure (MPa): 1.05, Temperature rise: 30deg C, Maximum Working Pressure (MPa): 0.7, Connection Caliber (Rc): 3/8, Effective Sectional Area (mm2): 60, Number of Ports: 5, Weight (g): 555
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
Manual Switching Valve
CKD
4.25(4)
85.99 SGD
ADD TO CART
Opreration Angle (degree): 90, Material (body): Zinc alloy die-casting, Assured Withstand Pressure (MPa): 1.5, Piping: Horizontal pipe, Fluid: Compressed air, Dimension F (mm): 68, Connection Caliber (Rc): 1/4, Working Pressure (MPa): 0 - 1.0, Effective Sectional Area (mm2): 8, Operating Temperature Range (deg C): 5 - 50, Switching Method: 3 point all-port block, Weight (kg): 0.7, TRUSCO Part Number: 112-4781
Category Pneumatic Valves > Manual 4 Port Valves
Coil assembly for pneumatic valve 4KA , B series
CKD
40.99 SGD
ADD TO CART
Compatible: 4KA210-06-AC200V
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
4F Series pneumatic valve 5 port pilot valve (4F310-08-M3 to)
CKD
189.99 - 249.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pneumatic Valves > Selex Valves 4F
4F Series pneumatic valve 5 port pilot valve (4F410-08-M3 to)
CKD
199.99 - 269.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pneumatic Valves > Selex Valves 4F
4E Series Reduced wiring block manifold pilot 3-port valve
CKD
11.99 - 949.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pneumatic Valves > PLC Correspondence Saving Wiring Block Manifold, Selex Valve MN3S0, MN4S0
4 KA , B series pneumatic valve pilot type 5 port valve (4 KA 110 - M 5 to)
CKD
94.99 - 139.99 SGD
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
4KA , B series pneumatic valve pilot type 5 port valve (4KA150 - M5 to)
CKD
209.99 - 249.99 SGD
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
B series pneumatic valve (pilot type 3 port valve)
CKD
5.99 - 779.99 SGD
Category Pneumatic Valves > 2, 3, 5 Port Valves (Pilot Type) > Micro Orres P, M, B
PV5G series pneumatic valve pilot type 5 port valve
CKD
5.00(1)
3.99 - 969.99 SGD
Category Pneumatic Valves > ISO Compliant Valves GMF (I/O Connector Type DIN Terminal Box Type)
4KA , B series pneumatic valve pilot type 5 port valve (4KB110 to)
CKD
109.99 - 139.99 SGD
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
4KA , B series pneumatic valve pilot type 5 port valve (4KB 210-06 to)
CKD
15.99 - 159.99 SGD
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
4KA · B Series pneumatic valve 5 port pilot valve (4KB220-06 to)
CKD
179.99 - 219.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB
4S 0 series pneumatic valve pilot 5 port valve
CKD
5.99 - 159.99 SGD
Category Pneumatic Valves > Pikozoru 4SA0, 4SB0
4TB series pneumatic valve pilot 5 port valve
CKD
10.99 - 389.99 SGD
Category Pneumatic Valves > Wire Saving Valves 4TB
4KA , B series pneumatic valve pilot type 5 port valve (4KB239 to)
CKD
209.99 - 269.99 SGD
Category Pneumatic Valves > Selex Valves Metal Base 4KA, 4KB

1 2 3 4 5 6 7 8 Next